Browse Test, Measurement & Inspection

(2,191 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Digital Calipers

    Digital Calipers
    See all 83 items in product family
    Digital Calipers Are Offered In A Variety Of Styles And Measurement Ranges To Suit A Variety Of Measurement Needs.

    Digital Calipers ensure accurate measurement and clear display for precise readings in a variety of technical applications. Units of measurement, available size range and degree of accuracy varies between models. Digital Calipers are offered from a variety of trusted brand names.

    Click for more
  • Dial Calipers

    Dial Calipers
    See all 32 items in product family
    Dial Calipers Are Vernier Scales With Circular Dials For Easy Readouts And Measurements.

    Dial Calipers are made of hardened stainless steel, carbide and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Some models supplied in fitted wood or plastic cases. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type..

    Click for more
  • Precision Measuring Sets

    Precision Measuring Sets
    See all 7 items in product family
    Precision Measuring Sets Include Various Tools For Precision Measurements In Mechanical Engineering And Machining Applications.

    Precision Measuring Sets are made of carbide, steel, stainless steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Some models supplied in fitted plastic or wood cases. Depth base attachment for measuring deep holes or recesses with caliper depth rod also available. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Inside & Outside Calipers

    Inside & Outside Calipers
    See all 5 items in product family
    Inside And Outside Calipers Are Used For Making Precise Measurements.

    Inside And Outside Calipers are made of high grade steel, aluminum and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Springs assure uniform tension without side play. Adjusting screw provides self-seating washer and nut for quick adjustments. Available types are Inside Caliper, Outside Caliper, Firm-Joint Caliper and Depth Base Attachment. Color finishes are Black and Silver. Dimensions, features and specifications vary per type. Quantity is 1.

    Click for more
  • Spring Calipers & Dividers

    Spring Calipers & Dividers
    See all 12 items in product family
    Spring Calipers And Dividers Are Used For Making Precision Measurements.

    Spring Calipers And Dividers are made of carbon steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Dividers trace contours and scribing circles into metal. Also used for transferring measurements from uneven surfaces to precision rulers. Springs assure uniform tension without side play. Calipers provide easy-to-read digital display for both inside and outside measurements. Adjusting screw provides self-seating washer and nut for quick adjustments. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Vernier Slide Calipers

    Vernier Slide Calipers
    See all 12 items in product family
    Vernier Slide Calipers Are Used For A Variety Of Construction And Machine Shop Measuring Applications.

    Vernier Slide Calipers are made of carbon steel, hardened stainless steel, satin chrome plating and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Designed for monitoring outside, inside, depth and step measurements. Some models supplied with fitted cases for safety and storage. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Digital Linear Scales

    Digital Linear Scales
    See all 3 items in product family
    Digital Linear Scales Provides Precise Measuring Of Industrial Equipment And Other Measuring Applications.

    Digital Linear Scales are made of stainless steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Horizontal and vertical digimatic scale unit with Absolute Encoder ensures all settings and readings maintained for life of battery (even when power is off). Includes fitted storage case for safety. Types are Electronic Depth Gage and Digimatic Scale Unit. Dimensions, accuracy, resolutions, color finishes and other specifications vary per type. Quantity is 1.

    Click for more