Browse Timers & Dimmers

(656 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Switch Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Outdoor Timers

    Outdoor Timers
    See all 3 items in product family
    Outdoor Timers Are Used For Landscape Lighting, Holiday Decorations, Fountain Pumps And More.

    Outdoor Timers conveniently allow lighting and other outdoor decor to automatically turn on and off at pre-programmed times. 7-Day Digital Outdoor Timers allow the timing on each day to be scheduled differently for maximum versatility. 24-Hour Mechanical Outdoor Timers feature a manual ON/TIMER switch and multiple ON/OFF functions each day. Available with 1 or 2 grounded outlets.

    Click for more
  • 24 Hour Time Switches, 1 Hour Minimum "On" Time

    24 Hour Time Switches, 1 Hour Minimum
    See all 24 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

    Click for more
  • 24 Hour Time Switches W / Skipper, Optional Carryover

    24 Hour Time Switches W / Skipper, Optional Carryover
    See all 41 items in product family
    T170CR Series " Same features as the T170 Series Skipper models plus a min. of 16 hours carryover for maintaining preset schedules during power failures. Carryover automatically rewinds when power resumes; only one hour of rewinding time required for every two hours of power outage. 4PST models are ideal for 3-phase load control. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.

    Click for more
  • 7-Day Time Switches With & Without Carryover

    7-Day Time Switches With & Without Carryover
    See all 25 items in product family
    These time switches provide a different "ON/OFF" program each day of the week. They also provide for 4 pole single throw and 4 pole (2NO/2NC) switching. This series provides true 7-day load control with minimum ON and minimum OFF times of 3-1/2 hours. The "BC" models with carryover provide a carryover of 16 hours minimum to maintain accurate load control even during power failure. When power resumes, the carryover automatically rewinds itself. Only 1 hour is required to rewind the carryover for each 2 hours of outage. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP (24 FLA) 120 VAC; 5 HP (28 FLA) 240 VAC single phase; 7-1/2 HP (28 FLA) 208 VAC three phase; 10 HP (28 FLA) 240 VAC three phase motor.

    Click for more
  • T100M / 1100M Series 24-Hour Time Switch Mechanism

    T100M / 1100M Series 24-Hour Time Switch Mechanism
    See all 8 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

    Click for more
  • Plug-In Lamp and Appliance Timers

    Plug-In Lamp and Appliance Timers
    See all 3 items in product family
    Plug-In Lamp And Appliance Timers Allow Automatic On/Off Function For Televisions, Radios, Lamps And More.

    Timers are made of high quality materials for long lasting durability and dependability. Provides an occupied appearance for vacant homes and businesses for added security. Lowers energy bills by consuming electricity only when required. Made with polarized plug and outlet with captive tabs every 15 minutes. Multiple ON/OFF options for any set time period. Watts are 1250. Amps are 15. Voltage is 125. Dimensions vary per model.

    Click for more
  • MIL72 Series 24-Hour / 7-Day Electromechanical Time Controls

    MIL72 Series 24-Hour / 7-Day Electromechanical Time Controls
    See all 33 items in product family
    The MIL72 Series time switches are designed to be mounted inside a control panel and can accommodate surface/DIN rail or flush/panel mounting.

    Click for more
  • Short Range Cycle Timers

    Short Range Cycle Timers
    See all 17 items in product family
    Short Range Cycle Timers provide repeat cycling for "ON" times. Ten combination "ON/OFF" trippers supplied with each switch. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • 24 Hour Dial Time Switches W / Skipper

    24 Hour Dial Time Switches W / Skipper
    See all 10 items in product family
    The T1900 Supervisor Series provides up to 96 operations (48 ON /48 OFF) every 24 hours. This series provides operations with minimum ON / OFF times of 15 minutes. Trippers slide in and out of dial for fast accurate setting. The skipper models provide for operations to be omitted on selected day(s) of the week. Model with carryover provides a minimum of 16 hours of carryover to maintain preset schedules within +/- 2% accuracy during power failures. The carryover automatically rewinds when power resumes. Only one hour is required to rewind the carryover for each two hours of power outage. Resistive Wattage is 20 Amp @ 125, 208-277 & 480 VAC. Product features 1/2 HP 125 VAC; 1 HP 250 VAC motor.

    Click for more
  • Timing Control Centers, 7-Day Dial With Carryover

    Timing Control Centers, 7-Day Dial With Carryover
    See all 7 items in product family
    Timing Control Centers, 7-Day Dial With Carryover, Are Used For Preset Timed Applications.

    Timing Control Centers, 7-Day Dial With Carryover provide photo control initiated/time switch terminated control. Switches provide a different "ON/OFF" program each day of the week. Spring wound carryover provides a carryover of 16 hours minimum to maintain accurate load control even during power failure. Carryover automatically rewinds when power resumes. (1 hour carryover rewind time for each 2 hours of outage.) Provides control of 1, 2 or 3 circuits. Light level adjustment is provided on the photo control. Includes single pole double throw switches and manual circuit by-pass switches. Unit is designed to control the contactor control circuit only. Not recommended for direct switching of tungsten, mercury vapor or similar loads. Resistive Wattage is 15 Amp @ 125/250 VAC; Tungsten Wattage is 150 W. Product features 1/2 HP, 125/250 VAC motor. 120V 3-SPDT 20A Lighting Control Center is also available for general outdoor lighting.

    Click for more
  • 24 Hour Time Switches In Plastic Case, Swimming Pool Time Switches

    24 Hour Time Switches In Plastic Case, Swimming Pool Time Switches
    See all 8 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.

    Click for more
  • Supco® Commercial Refrigeration Defrost Controls

    Supco® Commercial Refrigeration Defrost Controls
    See all 8 items in product family
    Supco® Commercial Refrigeration Defrost Controls Are Designed To Meet A Wide Variety Of Customer Requirements.

    Electro-mechanical controls are used on many different types of commercial refrigeration equipment including walk-in boxes, reach-in boxes, refrigerated cases and condensing units. Heavy duty synchronous motor is safely enclosed in the heavy duty steel case. Case features electrical knockouts in the sides, back and bottom of the unit. Offers an operating temperature range of -35°F to 175°F. UL listed.

    Click for more
  • Electromechanical Control Accessories

    Electromechanical Control Accessories
    See all 5 items in product family
    Electromechanical Control Accessories Are Used For Maintenance And Repair Of Timed Lighting Applications.

    Electromechanical Control Accessories allow easy repair and maintenance of various timed lighting applications. Trippers provide reversible ON and OFF operation for electromechanical timers. Intermatic® Adapter Plates include an easy 24-hour dial assembly for accurate setting of the time switch. Plates also feature an enclosed time switch motor and a spring-wound reserve for use during power outages.

    Click for more
  • GMX Series 24-Hour / 7-Day General Purpose Time Switch

    GMX Series 24-Hour / 7-Day General Purpose Time Switch
    See all 13 items in product family
    The GMX Series Time Controls are universal, electromechanical time switches. They are a low cost alternative for applications that do not require more than 21A or 2HP @240VAC. The unit is mounted in a NEMA 1 Indoor or NEMA 3R Outdoor enclosure. Product features 2 HP @ 240 VAC motor.

    Click for more
  • T100 Series Pool/Spa Time Switches

    T100 Series Pool/Spa Time Switches
    See all 4 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

    Click for more
  • In-Wall Timers

    In-Wall Timers
    See all 10 items in product family
    These in-wall timers are designed for automatic switching of loads. They have easy-to-set tabs with minimum ON/OFF times of 20 minutes and a manual override. They can be used to replace or in place of any standard toggle or decorator style switch. Model E1221 can be wired to control one or two receptacles. Resistive Wattage is 1875; Tungsten Wattage is 1350. Product features 1 @ 120V motor.

    Click for more
  • Supco® General Purpose Timer Switches

    Supco® General Purpose Timer Switches
    See all 4 items in product family
    Supco® General Purpose Timer Switches Offer Economical Electro-Mechanical Switching Of Electric Loads For Single & Double Pole Applications.

    Used for pool filter pumps and heaters, indoor and outdoor lighting, sprinkler systems, greenhouse lighting & ventilation and off-cycle defrost applications. Steel case enclosure measures 8" x 5-1/3" x 3". Offers a temperature range of -22°F to 158°F. 24-hour dial includes 2 ON and 2 Off trippers. Features a switch rating of 40 amps resistive or tungsten, 1,000 VA pilot duty, 2 HP at 120V and 5 HP at 240V. Allows up to 10 On/Off operations per 24 hours. Includes manual On/Off switch for hand operation without disturbing the scheduled setting. Steel enclosure is non-corrosive NEMA 1 certified. UL listed.

    Click for more
  • Packard® Delay Timers

    Packard® Delay Timers
    See all 2 items in product family
    Packard® Delay Timers Are Used For Use In A Variety Of Heating And Cooling Applications.

    Delay timers are made with universal voltage. 10-minute adjustable. Two 1/4" male connections. Available with Delay On Make Timer and Delay On Break Timer. CSA® and UL® listed.

    Click for more
  • Water Heater Time Switch

    Water Heater Time Switch
    See all 2 items in product family
    The WH40 provides a convenient external override switch. Utilities in many areas of the country offer two electric rates for residential or commercial customers. One rate has the regular daytime electrical rate, the other is "off peak" rate. The off peak rate provides customers with "lower-priced" electricity during the nighttime and weekend periods. These time switches allow the customer to shift electricity use into these off-peak time periods in an attempt to save utility costs. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP (24 FLA) 125 VAC; 5 HP (28 FLA) 240 VAC motor.

    Click for more
  • 24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches

    24 Hour Time Switches W / Heater Circuit, Swimming Pool Time Switches
    See all 4 items in product family
    Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

    Click for more
  • Momentary Contact Time Switches

    Momentary Contact Time Switches
    See all 6 items in product family
    Momentary Contact Time Switches Are Used For Use With Mechanically-Held Contactors And Low Voltage Remote Controls.

    Momentary Contact Time Switches are made of general purpose (NEMA 1) drawn steel with beige enamel for long lasting durability. Provides solid state circuit to drive two high-capacity dry contacts to either ON or OFF contactor coil terminals. Types are 7 Day Momentary Contact, 24 Hr. Momentary+ Reserve Power, 7 Day Momentary + Reserve Power, Astronomic Momentary Reserve Power, Astronomic Momentary Contact and 24 Hr. Momentary Contact. Color finishes are Beige, Grey and White. Widths are 6", 6-1/2" and 9". Depths are 3", 3-1/2" and 5".

    Click for more
  • Compact, 7-Day Time Switches

    Compact, 7-Day Time Switches
    See all 2 items in product family
    The T2000 Series provides up to 84 (42 "ON/OFF") operations each week. Minimum "ON/OFF" times for this series are 2 hours each providing up to 6 "ON/OFF" operations each day. Resistive Wattage is 20 Amp @ 125, 208-277 & 480 VAC. Product features 1/2 HP 125 VAC; 1 HP 250 VAC motor.

    Click for more