Browse Wall Plates

(744 items)

Narrow Your Results

Availability

Gangs

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Bryant® Metallic Duplex Plates

    Bryant® Metallic Duplex Plates
    See all 11 items in product family
    Bryant® Duplex Plates Provide A Neat Finish For Electrical Duplex Outlet Panels.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Duplex Wall Plates

    Bryant® Mid-Size Nylon Duplex Wall Plates
    See all 18 items in product family
    Bryant® Duplex Plates Provide An Attractive, Durable Finish For Electrical Duplex Outlet Panels.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Duplex Wall Plates

    Bryant® Nylon Duplex Wall Plates
    See all 27 items in product family
    Bryant® Nylon Duplex Plates Are Break Resistant To Provide A Durable Panel For Electrical Duplex Outlets.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • High Security Wall Plates

    High Security Wall Plates
    See all 8 items in product family
    The Tiger Plates by Cortech are security wiring device wall plates and covers..

    The plates are a one piece injection molded construction, that has a high impact resistance and are virtually unbreakable. The plates are a smudge resistant white, and are 100% rust proof. The extremely durable wall plate can be attached to any surface with the included hardware.

    Click for more
Featured Items