Duplex Plates
Brand
Material
Width
Type
Height
Color
Price
Related Products
Category 6 Data Grade Keystone Jack 90 ° 8 x 6 Conductors 110-IDC Contacts (Terminal Block) 50 µ Gold Plated Nickel contacts Color Coded for 568A and 568B standards Narrow connector allows high port density in small areas Compatible with I-Punch Termination Tool SKU# 078-2150 Dimensions(mm): 19.86H x 17W x 31D ANSI/TIA-568C.2, ETL/UL Listed ISO/IEC11801 2nd edition EN50173 2nd edition Lifetime Warranty RoHS Compliant
Leviton 80612-T 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size Specifications: 4-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Wiremold AL5246-DD Double Duplex Cover Plate, 12"L Features Satin anodized finish Good-looking appearance, resists corrosion and is easy to clean and maintain Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Leviton 80405-E 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate Specifications: 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate Standard Size Thermoset Device Mount.
Universal coax connection point for a single antenna, digital cable, or digital satellite video device.