Browse Wall Plates

(1,705 items)

Narrow Your Results

Availability

Gangs

  • Less...
  • More...

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 394 items within 13 product groups See all items from other sellers
  • Bryant® Metallic Decorator Rectangular Wall Plates

    Bryant® Metallic Decorator Rectangular Wall Plates
    See all 13 items in product family
    Bryant® Rectangular Plates Offer A Wide, Open Front For Large Switches And Outlets.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Leviton® Decora® Adapter Plates

    Leviton® Decora® Adapter Plates
    See all 11 items in product family
    Leviton® Decora® Adapter Plates Provide Safety And Protection For Electrical Installations And Repairs.

    Leviton® Decora® Adapter Plates are made of nylon and other high quality materials for long lasting durability. Designed to provide housing for rotary dimmers and protection for empty multimedia outlets. Adapter for Rotary Dimmers fits into standard sized outlets. Multimedia Blank Insert fits into empty positions in multimedia outlet boxes to prevent exposure to dust, moisture or outside contact. UL/CSA certified. Types are Adapter For Rotary Dimmers and Multimedia Blank Insert. Available colors are Almond, Brown, Ebony, Gray, Ivory, Light Almond and White. Sizes and warranties vary per type.

    Click for more
  • Bryant® Nylon Decorator Rectangular Wall Plates

    Bryant® Nylon Decorator Rectangular Wall Plates
    See all 43 items in product family
    Bryant® Rectangular Plates Are For Use With Decorator Switches And Can Be Used With Large Power Switches And Outlets.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Lutron® Wallplates

    Lutron® Wallplates
    See all 13 items in product family
    Lutron® Claro® Wallplates Are Used For Bedrooms, Powder Rooms, Hallways, Office Conference Rooms, Storage Areas And Other Energy Efficient Residential Or Commercial Applications.

    Lutron® Claro® Wallplates are made of solid Stainless Steel with durable Gloss finish for long lasting strength and dependability. 1,2, 3 or 4 Gang wallplates are oversized to hide gaps around wallboxes. Snap-On design attaches securely regardless of wall condition. Available in White, Ivory, Almond and Light Almond color gloss finish.

    Click for more
  • Bryant® Mid-Size Nylon Decorator Rectangular Wall Plates

    Bryant® Mid-Size Nylon Decorator Rectangular Wall Plates
    See all 37 items in product family
    Bryant® Rectangular Plates Offer A Wide, Open Front For Large Switches And Outlets.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Leviton® Decora® Standard Size Wall Plates

    Leviton® Decora® Standard Size Wall Plates
    See all 68 items in product family
    Leviton® Decora® Standard Size Wall Plates Provide Attractive Housing For Multimedia Wall Jacks To Match Any D├ęcor.

    Leviton® Decora® Standard Size Wall Plates are made using Thermoset plastic for high dielectric strength and arc resistance. Plates are resistant to fading, grease, moisture and scratches. Standard size plates stand up to heavy use while coordinating with wall coverings or paint. Smooth face and rounded edges resist dust accumulation. Device mount. UL/CSA certified. Available in 1, 2, 3, 4, 5 and 6 gang sizes and Ivory, Light Almond, Almond, White and Brown colors.

    Click for more
  • Leviton® Decora® Midway Size And Oversize Wall Plates

    Leviton® Decora® Midway Size And Oversize Wall Plates
    See all 23 items in product family
    Leviton® Decora® Midway Size And Oversize Wall Plates Provide Housing For Wall Connections In A Variety Of Environments.

    Leviton® Decora® Midway Size And Oversize Wall Plates are made using Thermoset plastic for high dielectric strength and arc resistance. Plates are resistant to fading, grease, moisture and scratches. Midway and Oversize plates are used to hide wall surface irregularities and wider electrical boxes. Device mount. Meets UL 514 test requirements. Available in 1, 2, 3 and 4 gang sizes and Ivory, Light Almond, Almond, White and Brown colors. Selections with combination of Decora® and Toggle Switch openings also available. 2 Year Limited Warranty.

    Click for more
  • Legrand® Studio Wall Plates

    Legrand® Studio Wall Plates
    See all 68 items in product family
    Legrand® Studio Wall Plates Are Used For Decorative Plates For Residential Or Commercial Lighting Applications.

    Legrand® Studio Wall Plates are available in 1-, 2-, 3- and 4-Gang styles to provide versatality. Color finishes available in 17 different colors. Sizes vary per style.

    Click for more
  • Decorative Screwless Wallplates

    Decorative Screwless Wallplates
    See all 15 items in product family
    Morris Products 80910, Decorative Screwless Wallplates 3 Gang Ivory

    Decorative Screwless Wallplate Ivory - A good-looking, unbreakable Decorative Screwless Wallplate.

    Decorative Screwless Wallplate Ivory features include:

    • Wall plate has a screwless snap-in design that gives smooth finish without recessed lines
    • Decorative compatible two piece kit allows easy retrofit to any decorative installation
    • Virtually unbreakable Thermoplastic
    • Easy to snap-on
    • Easy to clean & maintain attractive appearance
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Stainless Steel Decorative/GFCI Wall Plates

    Stainless Steel Decorative/GFCI Wall Plates
    See all 13 items in product family
    Morris Products 83740, 430 Stainless Steel Wall Plates Oversize 1 Gang Decorative/GFCI

    430 Stainless Steel Wall Plates Oversize 1 Gang Decorative/GFCI - An Oversize Decorative/GFCI Metal Wall Plate that is a nice touch to any project.

    430 Stainless Steel Wall Plates Oversize 1 Gang Decorative/GFCI features include:

    • Made of 430 Stainless Steel
    • Oversize wall plates are great to hide imperfections in drywall and plaster
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Painted Steel Decorative/GFCI Wall Plates

    Painted Steel Decorative/GFCI Wall Plates
    See all 11 items in product family
    Morris Products 83743, Painted Steel Wall Plates Oversize 1 Gang Decorative/GFCI Ivory

    Painted Steel Wall Plates Oversize 1 Gang Decorative/GFCI Ivory - An Oversize Decorative/GFCI Metal Wall Plate that is available in two finishes.

    Painted Steel Wall Plates Oversize 1 Gang Decorative/GFCI Ivory features include:

    • Oversize wall plates are great to hide imperfections in drywall and plaster
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Lexan Wall Plates 1-6 Gang Decorative/GFCI

    Lexan Wall Plates 1-6 Gang Decorative/GFCI
    See all 58 items in product family
    Morris Products 81150, Lexan Wall Plates 5 Gang Decorative/GFCI Ivory

    Lexan Wall Plates 5 Gang Decorative/GFCI Ivory - This Decorative/GFCI 5 Gang Wall Plate is impact resistant.

    Lexan Wall Plates 5 Gang Decorative/GFCI Ivory features include:

    • Decorative/GFCI wall plate is highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Decorative/GFCI wall plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Decora Plates

    Leviton Decora Plates
    See all 21 items in product family
    Leviton Decora Plates Provide Protection For Exposed Electrical Wiring In Commercial, Industrial, Warehouse And Residential Environments. Leviton Decora Plates are made of thermoplastic nylon for long lasting durability. Plate is designed to withstand heavy use. Styles are Nylon Wallplate, Midway Size, Standard Size Thermoplastic Nylon, Standard Size Thermoset, Decora Wallplate, Midway Size, Decora Wallplate, Standard Size and Midway Size Thermoset.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

126 Results 24 72per pg

Sort By: 
1 2 3 4 ...

126 Results 24 72per pg