Browse Wall Plates

(744 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

Our Price

Go

Recently Viewed

Categories

  • Bryant® Metallic Toggle Wall Plates

    Bryant® Metallic Toggle Wall Plates
    See all 19 items in product family
    Bryant® Metallic Toggle Plates Are Perfect For Use With Toggle Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Toggle Wall Plates

    Bryant® Nylon Toggle Wall Plates
    See all 41 items in product family
    Bryant® Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid Size Nylon Toggle Wall Plates

    Bryant® Mid Size Nylon Toggle Wall Plates
    See all 30 items in product family
    Bryant® Nylon Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
Featured Items