Browse Wall Plates

(1,708 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 167 items within 8 product groups See all items from other sellers
  • Bryant® Metallic Voice And Data Wall Plates

    Bryant® Metallic Voice And Data Wall Plates
    See all 8 items in product family
    Bryant® Metallic Voice And Data Plates Are Perfect For Telephone Lines And Coaxial Connections.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Voice And Data Wall Plates

    Bryant® Nylon Voice And Data Wall Plates
    See all 24 items in product family
    Bryant® Voice And Data Plates Are For Use With Telephone Jacks And Coaxial Cables.

    Bryant® Voice And Data Plates are made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Voice And Data Wall Plates

    Bryant® Mid-Size Nylon Voice And Data Wall Plates
    See all 5 items in product family
    Bryant® Voice And Data Plates Can Be Used For Telephone Jacks And Coaxial Cables.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Phone, Coax, Entertainment Wallplates & Phone Jacks

    Phone, Coax, Entertainment Wallplates & Phone Jacks
    See all 67 items in product family
    Morris Products 80054, Double Surface Mount Wall Jack White

    Double Surface Mount Wall Jack White - A small Double Surface Mount Jack to be used anywhere.

    Double Surface Mount Wall Jack White features include:

    • Constructed With UL94V-0 Flame Retardant Plastic
    • 50 Micro Inches of Gold Plating
    • RJ11 4 Conductor
    • Meets FCC Requirements
    • Complies with UL Standard 1863 and Article 800-51 of The National Electrical Code
    • Surface Mount Jack is UL/CSA Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Stainless Steel Cable Wall Plates

    Stainless Steel Cable Wall Plates
    See all 9 items in product family
    Morris Products 83852, 304 Stainless Steel Wall Plates 1 Gang Cable .625" Hole Dia.

    304 Stainless Steel Wall Plates 1 Gang Cable .625" Hole Dia. - This 304 Stainless Steel Wall Plates 1 Gang Cable .625" Hole Dia. is perfect for commercial and decorative residential applications.

    304 Stainless Steel Wall Plates 1 Gang Cable .625" Hole Dia. features include:

    • Made of 304 Stainless Steel which is nonmagnetic
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Voice And Data Plates

    Leviton Voice And Data Plates
    See all 32 items in product family
    Leviton 41080-1EP Black 1-Port Quickport Wallplate 1-Gang

    Leviton QuickPort flush mount wall plates offer field configurability in an attractive single piece housing, and include color matched mounting screws. QuickPort Wall plate, Single Gang, 1-Port, Black

    Click for more
  • Lexan Cable Wall Plates

    Lexan Cable Wall Plates
    See all 8 items in product family
    Morris Products 81633, Lexan Wall Plates 1 Gang Cable .406 Almond

    Lexan Wall Plates 1 Gang Cable .406 Almond - A 1 Gang Wall Plate for Cable.

    Lexan Wall Plates 1 Gang Cable .406 Almond features include:

    • Cable Wall Plate highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Cable Wall Plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • Dimension Measurements = Inches
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Painted Steel Cable Wall Plates

    Painted Steel Cable Wall Plates
    See all 14 items in product family
    Morris Products 83762, Painted Steel Wall Plates Oversize 1 Gang Phone/Cable .625" Hole Dia. White

    Painted Steel Wall Plates Oversize 1 Gang Phone/Cable .625" Hole Dia. White - This Oversize Phone & Cable Metal Wall Plate is perfect for high-wear environments.

    Painted Steel Wall Plates Oversize 1 Gang Phone/Cable .625" Hole Dia. White features include:

    • Oversize wall plates are great to hide imperfections in drywall and plaster
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 
1 2

41 Results 24 72per pg

Sort By: 
1 2

41 Results 24 72per pg