Browse Wire & Cable

(4,492 items)

Narrow Your Results

Flammability Rating

Color

  • Less...
  • More...

Material

Brand

Recently Viewed

Categories

Showing 252 items within 12 product groups See all items from other sellers
  • Heat Shrinkable Tubing - Thin-Wall Length

    Heat Shrinkable Tubing - Thin-Wall Length
    See all 2 items in product family
    Heat Shrinkable Tubing - Thin Wall Length Protects Wires And Cables From Moisture And Abrasion In Submersible Or Direct Burial Installations.

    Heat Shrinkable Tubing is made from thermally stabilized cross linked polyolefin for high impact resistance and long life. Flame-retardant material protects electric wires and cables from water, oils, acids and other environmental hazards. Heat shrink kits include pre-cut 6" lengths in a variety of diameters stored inside a plastic case. Black or Assorted Colors available.

    Click for more
  • Heat Shrink Tubing

    Heat Shrink Tubing
    See all 18 items in product family
    Heat Shrink Tubing Is Offered In A Range Of Sizes And Materials For Cable Insulation, Marking And Bundling.

    Heat Shrink Tubing is available in a range of materials and sizes to suit various cable insulation and bundling applications. Heat Shrink Tubing is available from several trusted brand names.

    Click for more
  • Heat Shrinkable Tubing - Heavy-Wall

    Heat Shrinkable Tubing - Heavy-Wall
    See all 2 items in product family
    Heat Shrinkable Tubing - Heavy Wall Is Used To Provide Insulation, Abrasion Resistance And Environmental Protection To Electrical Wires And Cables.

    Heat Shrinkable Tubing is made from thermally stabilized cross linked polyolefin for high impact resistance and long life. Thermoplastic adhesive liner provides complete environmental protection as well as moisture, corrosion and chemical resistance. Heat shrinkable tubing is manufactured to withstand severe mechanical requirements of U.R.D., submersible and direct burial installations for lasting performance. Available in 12" tubes or 25' roll. Package quantity varies per model.

    Click for more
  • Heat Shrink Guns & Tools

    Heat Shrink Guns & Tools
    See all 2 items in product family
    Heat Shrink Guns Are Versatile Tools To Activate Heat Shrink Tubing Or For Drying, Welding, Soldering And Other Industrial Applications.

    Heat Shrink Guns feature high quality construction for lasting durability and performance. High heat output capacities work well for any heat shrink, brazing or soldering requirement. Heat guns are powered by Electricity or Butane Lighter Fluid for efficient heating. Specifications vary per model.

    Click for more
  • Heat Shrinkable Tubing - Thin-Wall Reel

    Heat Shrinkable Tubing - Thin-Wall Reel
    See all 1 items in product family
    Heat Shrinkable Tubing - Expanded Diameter Is Used To Provide Insulation, Abrasion Resistance And Environmental Protection To Electrical Wires And Cables.

    Heat Shrinkable Tubing is made from thermally stabilized cross linked polyolefin for high impact resistance and long life. Thermoplastic adhesive liner provides complete environmental protection as well as moisture, corrosion and chemical resistance. Heat shrinkable tubing is manufactured to withstand severe mechanical requirements of U.R.D., submersible and direct burial installations for lasting performance. 1000' reel can be cut to size to fit specific electrical installations. Color is White.

    Click for more
  • Splice Insulators & Insulating Covers

    Splice Insulators & Insulating Covers
    See all 1 items in product family
    Motor Stub Splice Insulator Is Commonly Used In Commercial, Industrial Or Residential Electrical Wiring Applications.

    Motor Stub Splice Insulator is made with a modified neoprene elastomer body and nylon cable ties for dependable performance. Easy to install insulators are positioned over the bolted splice and tightened with cable for secure seal. Insulators can be removed cleanly without leaving any sticky residue. Rated for 600V and 90° applications. Color is Black.

    Click for more
  • Flex Tubing

    Flex Tubing
    See all 1 items in product family
    Gardner Bender Flex Tubing Protects Hoses, Wires And Cables From Cuts, Abrasions And UV Wear.

    Gardner Bender Flex Tubing is excellent for managing cords for electronics, trailer and under hood wiring. Tubing is split down the middle for easy wire breakout and is corrugated for added flexibility and long lasting durability. Inside diameters and lengths vary from model to model. Choose from 1/2" X 7", 3/4" X 5" and 3/8" X 10". Available in black and grey.

    Click for more
  • Morris Products Cold Shrink Tubing

    Morris Products Cold Shrink Tubing
    See all 6 items in product family
    Morris Products Cold Shrink Tubing Provides A Submersible Rated Electrical Connection For Most Cabling Applications.

    Morris Products Cold Shrink Tubing features a tear resistant removable rip cord core surrounded by silicone rubber to provide long lasting durability. Cold Shrink Tubing is designed to insulate wires, providing abrasion resistance and environmental protection for conductors, connections, joints and terminals. 2:1 shrink ratio ensures a secure fit to seal and protect cable lines. Wire sizes include #2-1/0, 2/0-400, 500-800, 900-1000, 1250-2000. Lengths are 8", 9" or 12". Color is Black. Rated for 1000V. Direct burial rating conforms to ANSI C119.1 1986.

    Click for more
  • Morris Products Heat Shrink Accessories

    Morris Products Heat Shrink Accessories
    See all 11 items in product family
    Morris Products Heat Shrink Accessories Protect And Insulate Cable, Pipe And Conduit.

    Morris Products Heat Shrink Accessories are made of polyolefin and thermoplastic for long lasting durability. Shrink Accessories are designed to insulate wires, providing abrasion resistance and environmental protection for cables, pipes and conduits. Shrink ratio ensures reliable coverage. Rated for use in temperatures from -67°F to 230°F (-55°C to 110°C). Lengths include 3-1/2", 4”, 4-1/2”, 5”, 36". Color is Black. Compatible wire sizes vary.

    Click for more
  • Morris Products Heavy Wall Heat Shrink Tubing

    Morris Products Heavy Wall Heat Shrink Tubing
    See all 27 items in product family
    Morris Products Heavy Wall Heat Shrink Tubing Is Widely Used In High Voltage Applications.

    Morris Products Heavy Wall Heat Shrink Tubing is made of flexible polyolefin for long lasting durability. Heat Shrink Tubing insulates wires making them resistant to high impact, abrasion and corrosion providing protection in severe environments. 3:1 shrink ratio ensures secure fit to insulate and protect cable joints and terminations even when underground. Rated for 1000V or 2500V, -67°F to 230°F (-55°C to 110°C). Wire sizes range from #1-3/0 AWG to 1500-2500 MCM. Length is 6", 8", 12", 48" and 300". Color is Black. Certifications include UL 486D, CSA C22.2 NO. 198.2. Additional sizes vary per model.

    Click for more
  • Morris Products Thin Wall Heat Shrink Tubing

    Morris Products Thin Wall Heat Shrink Tubing
    See all 161 items in product family
    Morris Products Thin Wall Heat Shrink Tubing Is Designed For Electrical Insulation, Wire Harness, Bundling, Splices And Terminations.

    Morris Products Thin Wall Heat Shrink Tubing is made of flexible polyolefin for long lasting durability. Heat Shrink Tubing is designed to insulate wires, providing abrasion resistance and environmental protection for conductors, connections, joints and terminals. 2:1 shrink ratio ensures a secure fit resisting fluids and solvents. Rated for 600V, 257°F (125°C). Available lengths are 6", 48", 1980", 3960" or 7920". Available color finishes include Black, Blue, Clear, Green, Red, Various or White. Certifications include UL 224 Recognized and UL 486D.

    Click for more
  • Morris Products Medium Wall Heat Shrink Tubing

    Morris Products Medium Wall Heat Shrink Tubing
    See all 20 items in product family
    Morris Products Medium Wall Heat Shrink Tubing Is Designed For Electrical And Mechanical Applications Requiring Lighter Weight and Flexibility.

    Morris Products Medium Wall Heat Shrink Tubing is made of flexible polyolefin for long lasting durability. Heat Shrink Tubing is designed to insulate wires, providing abrasion resistance and environmental protection for conductors, connections, joints and terminals. 3:1 shrink ratio ensures secure fit to seal and protect cable splices and terminations. Rated for 2500V, -67°F to 230°F (-55°C to 110°C). Wire sizes include 12-6 AWG, 250-750 MCM, 1500-2500 MCM, 2-4/0 AWG, 3/0-400 MCM, 8-1/0 AWG, 800-1250 MCM. Available lengths are 12", 48", 300" or 600". Color is Black. UL486D listed.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items