| |
Type SO & SJ Flexible Service Cords |
 |
|
|
|
|
|
SO and SJ Flexible Rubber Service Cords Are Ideal For Flex Applications In Harsh Environments Where The Highest Degree Of Oil Resistance And Extended Service Life Are Essential.
Great for wiring of industrial machinery, motors, portable tools and equipment and temporary electrical power and lighting installations for construction sites. Click for more |
|
|
|
|
Parallel Zip Type Speaker Wire |
 |
|
|
|
|
|
Parallel Zip Type Speaker Wire Is Suitable For Use As A Signal Wire Connecting The Amplifiers And Speakers Of An Audio System.
Fully annealed Class K bare or tinned stranded copper conductors. Copper conductors, one bare and one tinned, are laid parallel and bonded together with extruded PVC insulating jacket. Click for more |
|
 |
Low Voltage Landscape Lighting Cables |
 |
|
|
|
|
|
Low Voltage Landscape Lighting Cable Is Ideal For Outdoor Landscape And Security Lighting.
Approved for direct burial applications. Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using bare annealed and stranded copper conductors with a premium grade PVC jacket material. Click for more |
|
|
|
|
Fire Alarm Cable |
 |
|
|
|
|
|
Fire Alarm Cable Is Designed For Interconnection Of Electrical Devices Within A Security And Fire Protective Signaling System.
Fire alarm cables can be used in dry or damp locations. Made using solid or stranded copper conductors with flame retardant PVC insulation and jacket. Jacket is heat resistant up to 105°C. Withstands up to 300 volts. CSA listed.
Click for more |
|
 |
Service Parallel Lamp Cord |
 |
|
|
|
|
|
Service Parallel Lamp Cords Are Ideal For Lamps, Small Appliances, Radios, Jukeboxes And Similar Applications That Do Not Exceed 300 Volts.
Service Parallel Lamp Cords are made using bare annealed and flexible copper conductors with premium grade PVC thermoplastic insulation jacket for long lasting durability. Click for more |
|
|
|
|
Sprinkler System Wire |
 |
|
|
|
|
|
Sprinkler System Wire Is Suitable For Direct Burial On Applications Up To 30 Volts.
Sprinkler System Wire are made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Number of conductors are 5, 7 and 10. Click for more |
|
 |
Coaxial Telecommunication Cables |
 |
|
|
|
|
|
Coaxial Telecommunication Cables Are Ideal For Cable TV Companies, Telephone Companies And More.
Great for consumer home and business, central office buildings and corporate Ethernet networks. Flame resistant with a 80°C heat capacity. Made using 18 gauge x .040” copper clad steel. Click for more |
|
|
|
|
Low Voltage Thermostat Control Wire |
 |
|
|
|
|
|
Low Voltage Thermostat Wire Is Ideal For Thermostat Control Applications.
Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using 18 and 20 gauge copper conductors with 6 mil polypropylene insulation and a brown PVC insulation jacket. Class 2, power limited circuit cable. UL listed.
Click for more |
|
 |
Carol SJOOW Cord, 300V Rated |
 |
|
|
|
|
|
Carol SJOOW Cord, 300V Rated Are Ideal For Commercial And Industrial Applications.
Carol Type SJOOW have rubber jacketed portable cords and premium EPDM jackets for long lasting durability. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion provides performance flexibility. UL, CSA MSHA, ROHS Compliant. Click for more |
|
|
|
|
Carol SOOW Cord, 600V Rated |
 |
|
|
|
|
|
Carol SOOW Cord, 600V Rated Are Ideal For Use In Cold Temperatures.
Carol Type SOOW have rubber jacketed portable cords and Premium EPDM jackets for long lasting durability and high performance. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant. Click for more |
|
 |
Carol Welding Cable, 600V Rated |
 |
|
|
|
|
|
Carol Welding Cable, 600V Rated Are Ideal For Welding Applications.
Carol Welding Cables have premium EPDM rubber jackets for long lasting durability. Temp ranges from -40°C to 90°C. Good flexibility. Abrasion Resistant. ROHS Compliant. Class K stranded copper. Available gauges are 1/0, 2/0, 1, 4 and 4/0
Click for more |
|
|
|
|
Carol Super Vu-Tron SJOOW/SOOW Cord |
 |
|
|
|
|
|
Carol Super Vu-Tron SJOOW/SOOW Cord Are Ideal For Use In Cold Temperatures.
Carol Super Vu-Tron Supreme portable cords have premium EPDM rubber jackets for long lasting durability. Temp ranges from -50°C to 105° C. Superior resistance to Oil, moisture and abrasion provide flexibility in cold temperatures. Tinned copper conductors. Tru Mark sequential foot markings. Click for more |
|
 |
Carol Coaxial Cables |
 |
|
|
|
|
|
Carol Coaxial Cables Are Ideal For Monitors, Digital Video, Security Cameras, CATV And More.
Carol Coaxial Cables are RG 59, Type UL CL2, CATV, CM, CSA, CMG 1354. Available gauges are 18 and 20 Colors are Black and Natural
Click for more |
|
|
|
|
Carol Type PLTC, Power-Limited Tray Cable |
 |
|
|
|
|
|
Carol Type PLTC, Power-Limited Tray Cables Are Ideal For Power-Limited Circuits.
Power-Limited Tray Cables NEC Type PLTC, Power Limited Tray Cable, Shielded, NEC Article 725 PLTC (UL 105 °C, 300V) ROHS Compliant. Meets UL 70,000 BTU Vertical Flame Test. Available gauges are 14, 16, 18, 20 and 22 Color is Gray
Click for more |
|
 |
Carol Security Cable |
 |
|
|
|
|
|
Carol Security Cables Are Ideal For General Hardware Security Applications.
Security Cables have Flexguard PVC jackets for long lasting durability and high performance. Multi-conductor Unshielded, Plenum, F Sequential foot markings, NEC Article 725, Type CL3P, NEC Article 800, Type CMP and ROHS Compliant. Available gauges are 16, 18 and 22 Colors are Gray and Natural
Click for more |
|
|
|
|
Carol Bus Drop Cable, 600V Rated |
 |
|
|
|
|
|
Carol Bus Drop Cable, 600V Rated Are Ideal For Commercial Connections To Stationary Equipment.
Carol Bus Drop Cables have premium PVC jackets for long lasting durability. 600Volt rating, UL Listed, ROHS Compliant. Used for branch from bus ways per NEC. With amp capacities of 20, 30, 70 and 90 and gauges of 2, 4, 10 and 12
Click for more |
|
 |
Carol Lamp Cord, 300V Rated |
 |
|
|
|
|
|
Carol Lamp Cord, 300V Rated Are Ideal For Lamps And Small Appliances.
Carol Lamp Cords are made of premium grade PVC for long lasting durability. Temp Ranges from 20°C - 60°C. UL, CSA, ROHS Compliant. In 16 or 18 gauge Colors are Clear, Gold, Black, Brown and White
Click for more |
|
|
|
|
Carol Fire Alarm Cable |
 |
|
|
|
|
|
Carol Fire Alarm Cable Are Ideal For Steiner Tunnel Fire Tests For Plenum Applications.
Fire Alarm Cables are unshielded with premium PVC Red Jackets for longlasting durability and high performance. Temp ranges from 0°C to 75°C. NEC Article 760 Type FPLP, California State Fire Marshall Approved, ROHS Compliant.
16 gauge Color is Red
Click for more |
|
 |
Carol Category Cable, Cat6 and Cat5e |
 |
|
|
|
|
|
Carol Category Cable, Cat6 and Cat5e Are Ideal For AV Distribution And Security Applications.
Category Cables are IEEE 802.3 1000 Base T, Gigabit Ethernet, 100 Base TX, 10 Base T.(Category 5e) ANSI/TIA/EIA 854: 1000 Base TX, 568B.2, 862. UL CMP Plenum low smoke flame retardant PVC. Available gauges are 23 and 24 Colors are White, Blue and Gray
Click for more |
|
|
|
|
CCT Aqua Block Cables |
 |
|
|
|
|
|
CCT AquaBlock™ Cables Are Ideal For Security And Intercom Systems, Background Music, Sound and Audio, Power-Limited Control Circuits And Other Moisture Resistance Applications.
CCT AquaBlock™ Cables are communication cables with PVC fillers and Polyester binders (required), ASTM tinned copper and PVC insulation. Click for more |
|
 |
CCT Coaxial Cables |
 |
|
|
|
|
|
CCT Coaxial Cables Are Ideal For Audio And Visual Installation Applications.
Coaxial Cables have a CCTV Siamese Construction - RG-59/U plus 1 pair for operational efficiencies. This cable contains 1 coax unit plus 1 pair 18 AWG (7x26) unshielded. Models vary. Available in 500 and 1,000 boxes and spools.
Click for more |
|
|
|
|
CCT Control Cables |
 |
|
|
|
|
|
CCT Control Cables Are Ideal For communication Newtworking Applications.
Control Cables interconnect signal and control equipment for networked systems. Stranded Control Cables are available in a variety of models. Available in 500 and 1,000 boxes and spools.
Click for more |
|
 |
CCT Fire Alarm Cables |
 |
|
|
|
|
|
CCT Fire Alarm Cables Are Ideal For Audio, Control, Notification And Initiating Circuits.
Fire Alarm Cables are made of solid shielded tin and copper for long lasting durability. ASTM bare copper, polymer alloy insulation and polyester binders (required). Available as Twisted pair or cabled construction, cables have flexible plenum jacket. (UL) or (ETL)us Listed. Click for more |
|
|
|
|
CCT Premise Cables |
 |
|
|
|
|
|
CCT Premise Cables Are Ideal For Applications Using Fiber Counts Between 24 And 144 Fibers.
Premise Cables Category are 6 Horizontal Cable 23AWG Plenum, unshielded, four twisted pairs assembled in a splineless construction. Available in a variety of models. Sold in 500 and 1,000 boxes and spools. Click for more |
|
 |
CCT Residential Cables |
 |
|
|
|
|
|
CCT Residential Cables Are Ideal For Home Networking Applications, DSL Modems And More.
Residential Cables are made of PVC insulation, ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM. Click for more |
|
|
|
|
Multi-Conductor Cable |
 |
|
|
|
|
|
| Exzel Brand Multi-Conductor Foil/Braid Shield Advanced Signal Performance Industrial system controls UL 2464 CM CSA CMG ROHS 105C - (-30C) Oil Resistant Sunlight Resistant. Advanced signal transmission in controlled environments Medical instrumentation and equipment consumer electronic peripherals Industrial process control systems Suitable for EIA RS 232 applications. Click for more |
|
 |
Welding Cables |
 |
|
|
|
|
|
| Highly flexible annealed 30 gauge bare copper conductor insulated with an EPDM jacket and paper seperator. Flex-A-Prene welding cable is designed for all welding applications where a stinger/whip, leads, and grounds are used. Operating temperatures range from -50° C to+105° C (-58° F to +221° F) and is rated to 600V. Cable is sequentially marked and is made in the USA. Click for more |
|
|
|
|
Carol Hook-Up Wires |
 |
|
|
|
|
|
Carol Hook-Up Wires Are Ideal For Internal Wiring Of Electrical Equipment, Panels and Meters.
Hook-Up Wires have point-to-point wiring and a suggested voltage rating of 300 volts. Wires are designed to meet UL VW-1 Vertical Wire Flame Test. UL Style 1007 - 80C, 300V and 1569 - 105C, 300V. RoHS Compliant Directive 2002/95/EC. Click for more |
|
 |
Carol Audio/Video & Home Entertainment Cables |
 |
|
|
|
|
|
Carol Audio/Video & Home Entertainment Cables Are Ideal For Broadcast And Sound Systems, Computers, Industrial Equipment Control and More.
Audio/Video & Home Entertainment Cables have excellent electrical properties. 25% shield overlap provides excellent shielding efficiency. Flexibility. Suggested Voltage Rating is 300 or 600 volts. Click for more |
|
|
|
|
Cord Sets |
 |
|
|
|
|
|
Satco Cord Sets Are Ideal For Commercial And Residential Electrical Applications.
Satco Cord Sets are made of heavy duty materials for long lasting durability. Click for more |
|
 |
Bulk Network & Visual Cables |
 |
|
|
|
|
|
Bulk Network And Visual Cables Are Ideal For High Quality Streaming Video Applications.
Bulk Network And Visual Cables are made to ensure a high quality connection and for lasting durability and reliability. Highly flexible and easy to use. Designed to meet and exceed the specifications of today's high speed networks.CAT 5E types deliver bandwidth of up to 350 MHz. Click for more |
|
|
|
|
Carol Computer Cable |
 |
|
|
|
|
|
Carol Computer Cables Are Ideal For Industrial Equipment, Data Transmission, Control Circuits And More.
Computer Cables have excellent shielding where noise rejection is critical. Assists system designers in meeting FCC Docket 20780 demands. NEC, UL Style, CSA CMG, RoHS Compliant. Passes CSA CMG Flame Test. Click for more |
|
 |
Color-Keyed® Battery Cables |
 |
|
|
|
|
|
Color-Keyed® Battery/Starter Cables Are Ideal For Commercial, Utility Or Industrial Applications.
Color-Keyed® Battery/Starter Cables are made for long lasting durability and dependability. Fine flexible copper rope stranding. PVC jacket conforms to SAE J1127 specifications. Layer of paper separates insulation from copper, providing easy stripping with no stranding damage. Click for more |
|
|
|
|
|
 |