Browse Wire & Cable

(4,492 items)

Narrow Your Results

Availability

Gauge

  • Less...
  • More...

Number of Conductors

Length Ft

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 1,610 items within 21 product groups See all items from other sellers
  • Direct Burial, Underground Building Wire

    Direct Burial, Underground Building Wire
    See all 11 items in product family
    Type UF-B Underground Feeder and Branch Circuit Wire Is Used For Outside Lamp Posts, Pumps And Other Loads Or Apparatus.

    Underground feeder type B wires can be used in outbuildings such as garages and barns, as well as residential or agricultural buildings for interior branch circuit wiring. Used for indoor wet or corrosive environments and direct burial outdoor locations. Resistant to sunlight, moisture and fungus. Made using annealed soft copper conductors with PVC insulation and nylon jacket. High heat 90°C capacity. Voltage rating is 600 volts. UL & CSA listed.

    Click for more
  • THHN Building Wire - Multi-Purpose, Heat Resistant

    THHN Building Wire - Multi-Purpose, Heat Resistant
    See all 101 items in product family
    Multi-Purpose THHN Building Wire Is Suitable For Dry Or Wet Locations.

    THHN building wires are made using a nylon jacket with thermoplastic insulation. Wires can be used in wet or dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Withstands up to 600 volts. UL & CSA listed.

    Click for more
  • Romex Non-Metallic Building Wire

    Romex Non-Metallic Building Wire
    See all 22 items in product family
    Romex Building Wire Is Used For Outlets, Switches, Ceiling Fans And General Household Wiring.

    Building wires can be placed in masonry blocks and tile walls. Non-metallic Type NM-B building wires are made using a unique SIM Jacket™ (Slikquik Infused Membrane), constructed to pull faster and strip easier with reduced burn through and increased tear resistance. Used for dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Rated for 600 volts. UL & CSA listed. Image is a representation of the 2 conductor plus ground building wire.

    Click for more
  • TFFN - Fixture and Machine Tool Wire

    TFFN - Fixture and Machine Tool Wire
    See all 14 items in product family
    TFFN / MTW Wire Is Used For Lighting Fixtures, Machine Tool Wiring And Many Other Uses.

    Type TFFN or MTW or AWM wire may be used as fixture wire, machine tool wiring, or appliance wiring as specified in the National Electrical Code. Made using a nylon jacket with thermoplastic insulation. Suitable for use in wet or dry locations; 60°C temperature limit in wet locations and 90°C heat capacity in dry locations. Built-in annealed copper conductors. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Voltage rating for all applications is 600 volts. UL & CSA listed.

    Click for more
  • Carol Hook-Up Wire, Type MTW/AWM, 600V Rated

    Carol Hook-Up Wire, Type MTW/AWM, 600V Rated
    See all 48 items in product family
    Carol Hook-Up Wire, Type MTW/AWM, 600V Rated Are Used For Motor Lead And External Wiring Of Machinery.

    Carol Hook-Up Wires are UL Type MTW, TFF, AWM and CSA TEW, 90° C, 600Volt, For use with UL and NMTBA Type MTW/AWM. Passes VW-1 vertical Flame Test, AWM Styles 1015, 1335, 1377. Available gauges are 8, 10, 12, 14, 16, and 18 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green

    Click for more
  • General Purpose Thermoplastic Primary Wire

    General Purpose Thermoplastic Primary Wire
    See all 34 items in product family
    General Purpose Primary Wire Is Used For Normal Applications With Limited Exposure To Fluids And Physical Abuse Experienced During Operation Of Cars, Boats, Trucks, Trailers And More.

    General purpose primary wire is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60V DV (25V AC) or less in surface vehicle electrical systems. Fully annealed stranded copper conductors are insulated with premium-grade abrasion, chemical and moisture resistant thermoplastic PVC. Rated for 85°C premium PVC insulation.

    Click for more
  • Metal Clad Aluminum Armored Cables

    Metal Clad Aluminum Armored Cables
    See all 11 items in product family
    Aluminum Armored Cables Are Used For Branch, Feeder, Power, Lighting, Control, Signal Circuits And Service Power Distribution In Commercial, Industrial, Institutional And Multi-Residential Buildings.

    Metal clad cables can be used for aerial cables on a messenger or for cable trays and raceways. Soft drawn copper conductors can be used in wet or dry locations; 90°C dry / 75°C wet. Withstands up to 600 volts. Cables are combined using binder tape and an aluminum interlocking armor placed over cables. UL & CSA listed.

    Click for more
  • Carol Hook-Up Wire, Type UL1007/1569, 300V Rated

    Carol Hook-Up Wire, Type UL1007/1569, 300V Rated
    See all 35 items in product family
    Carol Hook-Up Wire, Type UL1007/1569, 300V Rated Are Used For Internal Wiring for Panels, Meters, Electical Equipment And More.

    Carol Hook-Up Wire. Type UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp ranges from -20°C to 105 °C. ROHS compliant. Point to point wiring. 300 Volt rated. Available gauges are 16, 18, 20, 22 and 24 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green

    Click for more
  • Carol Hook-Up Wire, Type UL1015, 600V Rated

    Carol Hook-Up Wire, Type UL1015, 600V Rated
    See all 28 items in product family
    Carol Hook-Up Wire, Type UL1015, 600V Rated Are Used For Internal Wiring For Panels, Meters, Electrical Equipment And More.

    Hook-Up Wires have premium color coded PVC jackets for long lasting durability. UL 1015, Temp ranges from -20°C to 105°C. ROHS compliant. Point to point wiring. 600 Volt rated. Available gauges are 14, 16, 18 and 20 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green
    Click for more
  • Ground Wire with Lugs

    Ground Wire with Lugs
    See all 3 items in product family
    Satco Ground Wires (With Lugs) Are Used For Commercial And Residential Lighting Applications.

    Satco Ground Wires (With Lugs) are made of heavy duty copper for long lasting durability. Available types are 1/8 IP Round Ground Lug with 12" 18/1 (Bare or Tinned) Copper Ground Wire, 1/8 IP Round Ground Lug with 10¿ 18/1 Bare Copper Ground Wire, 8/32 Ground Lug with 10" 18/1 Bare Copper Ground Wire, 1/4 IP Round Ground Lug with 10¿ 18/1 (Bare or Tinned) Copper Ground Wire and 1/4 IP Round Ground Lug with 12" 18/1 (Bare or Tinned) Copper Ground Wire

    Click for more
  • QuickCable Power Wire

    QuickCable Power Wire
    See all 310 items in product family
    QuickCable Power Wire Is Suitable For Wet Or Dry Electrical Wiring Applications.

    QuickCable Power Wire includes fine stranded copper wire for maximum conductivity. Flexible for use in narrow wiring applications. PVC insulation resists heat, moisture and oil for lasting performance. Rated 600V. UL and CSA listed. Large selection of gauges and colors listed to meet specific electrical wiring installations.

    Click for more
  • QuickCable Marine Power Wire

    QuickCable Marine Power Wire
    See all 35 items in product family
    QuickCable Marine Power Wire Meets DOT And Coast Guard Specifications For Safe Use In Marine Applications.

    QuickCable Marine Power Wire features fine stranded tin plated copper conductor for maximum conductivity and corrosion resistance. Marine wire resists oil, fuel, acids and abrasion for lasting durability and performance. Jacketed styles available to additional protection in harsh environments. 10, 12, 14 and 16 gauge listed. Colors vary per model.

    Click for more
  • QuickCable Machine Tool Wire

    QuickCable Machine Tool Wire
    See all 57 items in product family
    QuickCable Machine Tool Wire Is Widely Used For Internal Wiring In Control Cabinets, Appliances, Air Conditioning Equipment And More.

    QuickCable Machine Tool Wire features tinned copper strands for maximum conductivity and corrosion resistance. MDPE jacket provides flexibility in electrical wiring. Various gauges available for specific installations. Meets OSHA and USCG requirements. Dimensions vary per model.

    Click for more
  • QuickCable Trailer Wire

    QuickCable Trailer Wire
    See all 10 items in product family
    QuickCable Trailer Wire Is Widely Used In Commercial, Agricultural, Construction Applications And More.

    QuickCable Trailer Wire features fine stranded copper for maximum conductivity and performance. Heavy-duty PVC jacket protects against abrasion and resists moisture, oil and salt damage for lasting durability. Flexible for easy routing. Color coded conductors identify circuits for precise installation. 16/4, 14/4, 16/6, 14/6 or 14/7 gauge available in 100 ft. or 500 ft. lengths. Specifications vary per model.

    Click for more
  • QuickCable Premade Trailer Wire

    QuickCable Premade Trailer Wire
    See all 22 items in product family
    QuickCable Premade Trailer Wire Eases Vehicle Wiring When Connecting Trailers.

    QuickCable Premade Trailer Wire features fine stranded copper for maximum conductivity and flexibility. Continuous loop assembly helps tap into vehicle wiring for 2, 3 or 4-pole connection. Color coded flat wire terminates with one male and one female molded connector at each end for versatile installation. Continuous loop can be cut where needed to meet specific requirements. Length and quantity varies per model.

    Click for more
  • 500 ft. Put-ups

    500 ft. Put-ups
    See all 433 items in product family
    500 ft. Put-ups Are For Use In Applications Including Healthcare, Commercial, Industrial And More.

    500 ft. Put-ups are made of high quality materials for long lasting durability and corrosion resistance. Wire is primarily used in conduit and cable trays for services, feeders, and branch circuits. Installs easily without pulling lubricant. Wire types are TFN Building Wire, TFFN Building Wire and THHN Building Wire. Gauges range from 1 to 750MCM. Voltage is 600. Available colors include Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Dimension is 500'L.

    Click for more
  • Cut to Length XHHW Building Wire

    Cut to Length XHHW Building Wire
    See all 180 items in product family
    Cut to Length XHHW Building Wire Is For Use In Applications Including Healthcare, Commercial, Industrial And More.

    Cut to length XHHW building wire is made of high quality materials for long lasting durability and corrosion resistance. Wire is primarily used in conduit and cable trays for services, feeders, and branch circuits. Installs easily without pulling lubricant. Maximum temperature capacity is XHHW-2 (90°C in wet or dry locations). Wire type is XHHW Building Wire. Gauges range from 1 to 750. Voltage is 600. Available colors include Black, Blue, Brown, Gray, Green, Orange, Red, White and more. Dimension is 12"L.

    Click for more
  • Copper Wire Stripping Equipment

    Copper Wire Stripping Equipment
    See all 3 items in product family
    Copper Wire Stripping Equipment Is Used For Applications Including Electrical, Industrial, Construction And More.

    Copper wire stripping equipment is made of aluminum and steel for long lasting durability and dependability. Units are self feeding allowing insulation removal of up to 110 feet per minute. Includes hardened one piece blade. Features fully adjustable wire guide. RPMs are 165. Dimensions vary per model.

    Click for more
  • Cut to Length THHN Building Wire

    Cut to Length THHN Building Wire
    See all 211 items in product family
    Cut To Length THHN Building Wire Is For Use In Applications Including Commercial, Industrial, Electrical And More.

    Cut to length THHN building wire is made of high quality materials for long lasting durability. Wire is primarily used in conduit and cable trays for services, feeders, and branch circuits. Installs easily without pulling lubricant. Available in 1 foot increments. Maximum temperature capacities are THHN (90°C in dry locations), THWN-2 (90°C in wet or dry locations), MTW (60°C in wet locations / 90°C in dry locations) and AWM (105°C in dry locations). Wire type is THHN/THWN-2. Voltage is 600. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements. Gauges vary per model.

    Click for more
  • Cut to Length TFN Building Wire

    Cut to Length TFN Building Wire
    See all 20 items in product family
    Cut To Length TFN Building Wire Is For Use In Applications Including Construction, Engineering, Electrical And More.

    Cut to length TFN building wire is made of high quality materials for long lasting durability. Building wire is for use in fixture wire, machine tool wire and appliance wiring material. Gasoline and oil-resistant. Available in 1 foot increments. Maximum temperature capacities are TFN (90°C in dry locations), MTW (60°C in wet locations) and AWM (105°C in dry locations). Wire type is TFN/MTW/AVM. Gauges are 16 and 18. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements.

    Click for more
  • Cut to Length TFFN Building Wire

    Cut to Length TFFN Building Wire
    See all 22 items in product family
    Cut To Length TFFN Building Wire Is For Use In Applications Including Construction, Engineering, Electrical And More.

    Cut to length TFFN building wire is made of high quality materials for long lasting durability. Building wire is for use in fixture wire, machine tool wire and appliance wiring material. Gasoline and oil-resistant. Available in 1 foot increments. Maximum temperature capacities are TFFN (90°C in dry locations), MTW (60°C in wet locations) and AWM (105°C in dry locations). Wire type is TFFN/MTW/AVM. Gauges are 16 and 18. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

1700 Results 24 72per pg

Sort By: 
1 2 3 4 ...

1700 Results 24 72per pg