Browse Wire & Cable

(4,131 items)

Narrow Your Results

Availability

Gauge

  • Less...
  • More...

Number of Conductors

Length Ft

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 1,258 items within 19 product groups See all items from other sellers
  • Direct Burial, Underground Building Wire

    Direct Burial, Underground Building Wire
    See all 11 items in product family
    Type UF-B Underground Feeder and Branch Circuit Wire Is Used For Outside Lamp Posts, Pumps And Other Loads Or Apparatus.

    Underground feeder type B wires can be used in outbuildings such as garages and barns, as well as residential or agricultural buildings for interior branch circuit wiring. Used for indoor wet or corrosive environments and direct burial outdoor locations. Resistant to sunlight, moisture and fungus. Made using annealed soft copper conductors with PVC insulation and nylon jacket. High heat 90°C capacity. Voltage rating is 600 volts. UL & CSA listed.

    Click for more
  • THHN Building Wire - Multi-Purpose, Heat Resistant

    THHN Building Wire - Multi-Purpose, Heat Resistant
    See all 109 items in product family
    Multi-Purpose THHN Building Wire Is Suitable For Dry Or Wet Locations.

    THHN building wires are made using a nylon jacket with thermoplastic insulation. Wires can be used in wet or dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Withstands up to 600 volts. UL & CSA listed.

    Click for more
  • Romex Non-Metallic Building Wire

    Romex Non-Metallic Building Wire
    See all 22 items in product family
    Romex Building Wire Is Used For Outlets, Switches, Ceiling Fans And General Household Wiring.

    Building wires can be placed in masonry blocks and tile walls. Non-metallic Type NM-B building wires are made using a unique SIM Jacket™ (Slikquik Infused Membrane), constructed to pull faster and strip easier with reduced burn through and increased tear resistance. Used for dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Rated for 600 volts. UL & CSA listed. Image is a representation of the 2 conductor plus ground building wire.

    Click for more
  • TFFN - Fixture and Machine Tool Wire

    TFFN - Fixture and Machine Tool Wire
    See all 14 items in product family
    TFFN / MTW Wire Is Used For Lighting Fixtures, Machine Tool Wiring And Many Other Uses.

    Type TFFN or MTW or AWM wire may be used as fixture wire, machine tool wiring, or appliance wiring as specified in the National Electrical Code. Made using a nylon jacket with thermoplastic insulation. Suitable for use in wet or dry locations; 60°C temperature limit in wet locations and 90°C heat capacity in dry locations. Built-in annealed copper conductors. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Voltage rating for all applications is 600 volts. UL & CSA listed.

    Click for more
  • Carol Hook-Up Wire, Type MTW/AWM, 600V Rated

    Carol Hook-Up Wire, Type MTW/AWM, 600V Rated
    See all 48 items in product family
    Carol Hook-Up Wire, Type MTW/AWM, 600V Rated Are Used For Motor Lead And External Wiring Of Machinery.

    Carol Hook-Up Wires are UL Type MTW, TFF, AWM and CSA TEW, 90° C, 600Volt, For use with UL and NMTBA Type MTW/AWM. Passes VW-1 vertical Flame Test, AWM Styles 1015, 1335, 1377. Available gauges are 8, 10, 12, 14, 16, and 18 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green

    Click for more
  • General Purpose Thermoplastic Primary Wire

    General Purpose Thermoplastic Primary Wire
    See all 34 items in product family
    General Purpose Primary Wire Is Used For Normal Applications With Limited Exposure To Fluids And Physical Abuse Experienced During Operation Of Cars, Boats, Trucks, Trailers And More.

    General purpose primary wire is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60V DV (25V AC) or less in surface vehicle electrical systems. Fully annealed stranded copper conductors are insulated with premium-grade abrasion, chemical and moisture resistant thermoplastic PVC. Rated for 85°C premium PVC insulation.

    Click for more
  • Metal Clad Aluminum Armored Cables

    Metal Clad Aluminum Armored Cables
    See all 11 items in product family
    Aluminum Armored Cables Are Used For Branch, Feeder, Power, Lighting, Control, Signal Circuits And Service Power Distribution In Commercial, Industrial, Institutional And Multi-Residential Buildings.

    Metal clad cables can be used for aerial cables on a messenger or for cable trays and raceways. Soft drawn copper conductors can be used in wet or dry locations; 90°C dry / 75°C wet. Withstands up to 600 volts. Cables are combined using binder tape and an aluminum interlocking armor placed over cables. UL & CSA listed.

    Click for more
  • Carol Hook-Up Wire, Type UL1007/1569, 300V Rated

    Carol Hook-Up Wire, Type UL1007/1569, 300V Rated
    See all 35 items in product family
    Carol Hook-Up Wire, Type UL1007/1569, 300V Rated Are Used For Internal Wiring for Panels, Meters, Electical Equipment And More.

    Carol Hook-Up Wire. Type UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp ranges from -20°C to 105 °C. ROHS compliant. Point to point wiring. 300 Volt rated. Available gauges are 16, 18, 20, 22 and 24 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green

    Click for more
  • Carol Hook-Up Wire, Type UL1015, 600V Rated

    Carol Hook-Up Wire, Type UL1015, 600V Rated
    See all 28 items in product family
    Carol Hook-Up Wire, Type UL1015, 600V Rated Are Used For Internal Wiring For Panels, Meters, Electrical Equipment And More.

    Hook-Up Wires have premium color coded PVC jackets for long lasting durability. UL 1015, Temp ranges from -20°C to 105°C. ROHS compliant. Point to point wiring. 600 Volt rated. Available gauges are 14, 16, 18 and 20 Colors are White, Black, Blue, Brown, Red, Orange, Yellow and Green
    Click for more
  • Ground Wire with Lugs

    Ground Wire with Lugs
    See all 3 items in product family
    Satco Ground Wires (With Lugs) Are Used For Commercial And Residential Lighting Applications.

    Satco Ground Wires (With Lugs) are made of heavy duty copper for long lasting durability. Available types are 1/8 IP Round Ground Lug with 12" 18/1 (Bare or Tinned) Copper Ground Wire, 1/8 IP Round Ground Lug with 10¿ 18/1 Bare Copper Ground Wire, 8/32 Ground Lug with 10" 18/1 Bare Copper Ground Wire, 1/4 IP Round Ground Lug with 10¿ 18/1 (Bare or Tinned) Copper Ground Wire and 1/4 IP Round Ground Lug with 12" 18/1 (Bare or Tinned) Copper Ground Wire

    Click for more
  • QuickCable Power Wire

    QuickCable Power Wire
    See all 310 items in product family
    Quick Cable 230309-035 white General Purpose Primary Wire, 16 Gauge, 35 Ft

    Features:
    • Battery Connectors Right/Left Elbow
    • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
    • 25 times better than SAE conductivity standard, J163 and J1811
    • Permanent, indelible, readable gauge and polarity stamped on clamp
    • Quick Connectors are listed by UL (ULSTD 486A) & CUL , when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R & 4255MR (standard and ratchet versions)
    • Fasteners included
    • Made in North America
    • Kits and Assortments are available
    Click for more
  • QuickCable Marine Power Wire

    QuickCable Marine Power Wire
    See all 35 items in product family
    Quick Cable 251504-0100 Yellow Ul Marine Primary Wire, 12 Gauge, 10 Pcs

    Features:
    • Heat Guns QuickHeat 1 & 2
    • QuickHeat guns provide convenient, controlled heat output for professional installation of heat shrink tubing
    • Flameless heat reduces risks associated with open torches
    • QuickHeat 1 commercial grade gun is ETL and CETL approved & features adjustable heat output 25°/110° F
    • QuickHeat 2 is an industrial grade, UL and CSA approved heat gun featuring fully adjustable air flow, sturdy adjustable stand, quick change mica break resistant heat element
    • Tube deflectors included, replacements available
    Click for more
  • QuickCable Machine Tool Wire

    QuickCable Machine Tool Wire
    See all 57 items in product family
    Quick Cable 203302-050 Machine Tool Wire, 6 Gauge, 50 Ft Roll

    Features:
    • Leadhead Shrouds Offset 2Hole
    • Protects system from electrical shorts between battery cells
    • Reduces the risk of battery explosion caused by sparks
    • High temperature MDPE construction
    • Colorcoded for easy polarity identification
    • Meets OSHA and USCG requirements
    Click for more
  • QuickCable Trailer Wire

    QuickCable Trailer Wire
    See all 10 items in product family
    Quick Cable 234202-500 Multi Conductor Jacketed Trailer Wire, 14/6 Gauge, 500 Ft

    Features:
    • Straight Clamp
    • Made of cast copper alloy, tin plated for added conductivity and corrosion resistance
    • 25 times better than SAE conductivity standard, J163 and J1811
    • Permanent, indelible, readable gauge and polarity stamped on clamp
    • Quick Connectors are listed by UL (UL STD 486A) and CUL when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R, and 4255MR (standard and ratchet versions)
    • Fasteners included
    • Made in North America
    • Kits and Assortments are available
    Click for more
  • QuickCable Premade Trailer Wire

    QuickCable Premade Trailer Wire
    See all 22 items in product family
    Quick Cable 235301-2001 12" Trailer Wiring, 2 Pole M/F

    Features:
    • Strippers QuickStrip LS
    • Industrial quality, strips up to 100°/300 meters of cable per hour, 8 ga. to°/0 and 250 MCM
    • Bare copper has a higher scrap value than insulated cable
    • Designed for braided copper cable insulated with plastic or rubber such as EPDM, Neoprene?, PE, PP, PVC, TPE, TPR, etc., with or without paper, jute or foil liner
    • Machine comes with cutting blade, hardened M2 tool steel (replacements available) and hex key for installation of cable guides
    • Cable guides sold separately ? guides are required and do not come with the machine
    • One year limited warranty on machine
    • Engineered and manufactured in the U.S.A. by Quick Cable
    Click for more
  • Wire Stripping Equipment

    Wire Stripping Equipment
    See all 3 items in product family
    Copper Wire Stripper CWS-1, 1 Horsepower

    CWS-1 Copper Wire Stripper has a heavy duty 1 Horsepower motor making it the most capable for the most demanding of recycling jobs. Built sturdy and tough its solid aluminum frame, heavy duty blade and feed wheels allow insulation removal at up to 110 feet per minute. Strip wire from 14AWG to 3 Inch in Diameter.

    Features:
    • Strips 120 feet per minute
    • 110 Volts
    • Hardened one piece blade
    • Blade made from tool steel
    • 1 HP motor
    • Strip Romex Cable 10 to 14AWG
    • Made with Aircraft Aluminum
    • Self feeding
    • fully adjustable wire guide
    • 1 year manufacturers warranty
    • Weighs 90 LBS
    Click for more
  • Cut to Length THHN Building Wire

    Cut to Length THHN Building Wire
    See all 422 items in product family
    Cut To Length THHN Building Wire Is For Use In Applications Including Commercial, Industrial, Electrical And More.

    Cut to length THHN building wire is made of high quality materials for long lasting durability. Wire is primarily used in conduit and cable trays for services, feeders, and branch circuits. Installs easily without pulling lubricant. Available in 1 foot increments. Maximum temperature capacities are THHN (90°C in dry locations), THWN-2 (90°C in wet or dry locations), MTW (60°C in wet locations / 90°C in dry locations) and AWM (105°C in dry locations). Wire type is THHN/THWN-2. Voltage is 600. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements. Gauges vary per model.

    Click for more
  • Cut to Length TFN Building Wire

    Cut to Length TFN Building Wire
    See all 40 items in product family
    Cut To Length TFN Building Wire Is For Use In Applications Including Construction, Engineering, Electrical And More.

    Cut to length TFN building wire is made of high quality materials for long lasting durability. Building wire is for use in fixture wire, machine tool wire and appliance wiring material. Gasoline and oil-resistant. Available in 1 foot increments. Maximum temperature capacities are TFN (90°C in dry locations), MTW (60°C in wet locations) and AWM (105°C in dry locations). Wire type is TFN/MTW/AVM. Gauges are 16 and 18. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements.

    Click for more
  • Cut to Length TFFN Building Wire

    Cut to Length TFFN Building Wire
    See all 44 items in product family
    Cut To Length TFFN Building Wire Is For Use In Applications Including Construction, Engineering, Electrical And More.

    Cut to length TFFN building wire is made of high quality materials for long lasting durability. Building wire is for use in fixture wire, machine tool wire and appliance wiring material. Gasoline and oil-resistant. Available in 1 foot increments. Maximum temperature capacities are TFFN (90°C in dry locations), MTW (60°C in wet locations) and AWM (105°C in dry locations). Wire type is TFFN/MTW/AVM. Gauges are 16 and 18. Available colors are Black, Blue, Brown, Gray, Green, Orange, Pink, Purple and more. Meets UL, ASTM and RoHS requirements.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

593 Results 24 72per pg

Sort By: 
1 2 3 4 ...

593 Results 24 72per pg