Browse Strain Relief

(608 items)

Narrow Your Results

Duty Factor

Approx. Breaking Strength Lbs

  • Less...
  • More...

Max Cable Diameter

  • Less...
  • More...

Grip Style

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bryant® Splicing Pulling Grips

    Bryant® Splicing Pulling Grips
    See all 14 items in product family
    Bryant® Splicing Pulling Grips Are Used For Cranes, Oil Derricks, Elevators, Drag Lines, Hoists And Factory Control Cables.

    For use as temporary splice for cable and wire rope. Can be used as cable reinforcement and to protect cables and hoses from abrasion. Replaces old wire rope with new wire rope. Made using high strength galvanized steel with a double weave mesh. CSA certified.

    Click for more
  • Bryant® Heavy Duty Flexible Eye Pulling Grips

    Bryant® Heavy Duty Flexible Eye Pulling Grips
    See all 9 items in product family
    Bryant® Heavy Duty Flexible Eye Pulling Grips Are Used For Underground Power Cables, Communication Lines And Service Lines.

    Used for utility work, factory, maintenance and construction sites. Made using high strength galvanized steel with a double weave variable mesh for greater gripping power. Eye easily attaches to swivel connectors. Longer-wearing, reinforced tubular metal shoulder protects cable ends. Pulls one or several cables. Flexible grip adapts to line of pull. CSA certified.

    Click for more
  • Bryant® Junior Flexible Eye Pulling Grips

    Bryant® Junior Flexible Eye Pulling Grips
    See all 7 items in product family
    Bryant® Junior Flexible Eye Pulling Grips Are For Use In General Underground Electrical Construction Where Pulling Tensions Are Low.

    Used for utility work, service lines in industrial and commercial buildings and light-duty underground transmission lines stringing. Made using high strength galvanized steel with a single weave variable mesh for uniform positive gripping power. Flexible eye easily attaches to pulling line snake or fish tape. Pulls one or several cables. Installs easily over building wire. CSA certified.

    Click for more
  • Bryant® Slack Split Rod Pulling Grips With Offset Eye

    Bryant® Slack Split Rod Pulling Grips With Offset Eye
    See all 11 items in product family
    Bryant® Slack, Split Rod Pulling Grips Are For Use In Pulling Up Slack Where Cable Is In Service And When Ends Of Cable Are Not Available.

    Used for utility work, new construction and replacement of underground cables. Made using high strength galvanized steel with a single weave split mesh for use when cable end is not available. Single offset eye allows attachment to pull line. Mates with swivel and link type connectors. CSA certified.

    Click for more
  • Wire Pulling Lubricants, Gel & Wax

    Wire Pulling Lubricants, Gel & Wax
    See all 5 items in product family
    Eliminate tension and friction when pulling wires with wire pulling lubricant.

    These wire lubricants allow you to pull wires smoothly, quickly and safely during any electrical job. Thick, ready-to-apply lubricants will never liquefy or separate with hot and cold aging. Wire lubricants easily wipe clean from cables and wires with little residue.
    Choose between 3M™ wax or gel pulling lubricants.
    Click for more
  • Light & Medium Duty Flexible Eye Pulling Grips

    Light & Medium Duty Flexible Eye Pulling Grips
    See all 10 items in product family
    Light & Medium Duty Flexible Eye Pulling Grips Are Used For General Underground Electrical Construction Where Pulling Tensions Are Low.

    Used for utility work, service lines in industrial and commercial buildings and light-duty underground transmission lines stringing. Made using high strength galvanized steel with a single weave variable mesh for uniform positive gripping power. Eye easily attaches to swivel and link type connections. Longer-wearing, reinforced tubular metal shoulder protects cable ends. CSA certified.

    Click for more
  • Heavy Duty Revolving / Rotating Eye Pulling Grips

    Heavy Duty Revolving / Rotating Eye Pulling Grips
    See all 13 items in product family
    Bryant® Heavy Duty Revolving Eye Pulling Grips Are For Use In Pulling Underground Power Cables, Communication Lines And Service Lines.

    Used for utility work, factory, maintenance and construction applications. Made using high strength galvanized steel with a double weave variable mesh for greater strength and gripping power. Forge eye allows easy attachment to swivel and link-type connectors. CSA certified.

    Click for more
  • Bryant® Slack Closed Mesh Pulling Grips With Offset Eye

    Bryant® Slack Closed Mesh Pulling Grips With Offset Eye
    See all 9 items in product family
    Bryant® Slack, Closed Mesh Pulling Grips Are For Use In Removing Underground Cables And Pulling Slack After New Cables Have Been Laid.

    Used for utility work, new construction and replacement of underground cables. Made using high strength galvanized steel with a double weave. Single offset eye allows attachment to pull line. Closed mesh is for use when end of cable is available. Easily mates to swivel and line type connectors. CSA certified.

    Click for more
  • Bryant® Heavy Duty Multiple Strength Pulling Grips With Flexible Eye

    Bryant® Heavy Duty Multiple Strength Pulling Grips With Flexible Eye
    See all 11 items in product family
    Bryant® Heavy Duty Multiple Strength Pulling Grips Are Used For Overhead Transmission And Distribution Line Stringing.

    For use in pulling ACSR, aluminum copper bar conductor, ground wires, messenger strands, wire rope and insulated cables. Used for utility work and attaching conductors to pulling lines. Made using high strength galvanized steel with a triple weave for greater gripping power. Endless weave will not snag and lies flat on cable. Longer-wearing, reinforced tubular metal shoulder protects cable ends. Easily attaches to swivel and link-type connectors. CSA certified.

    Click for more