Browse Strain Relief

(785 items)

Narrow Your Results

Availability

Max Cable Diameter

Grip Style

Our Price

 
Go

Recently Viewed

Categories

  • Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips

    Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips
    See all 9 items in product family
    Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures.

    Prevents cable pullout damage and controls arc of bend by absorbing tension from terminals. Made with one-piece single weave variable mesh. Galvanized steel mesh grants additional holding power in abrasive environments. Dust-proof seal and insulated bushing. Steel locknut and threaded fitting. For indoor use only. Light to moderate duty applications. UL listed. CSA certified.

    Click for more
  • Bryant® Economy® Deluxe Cord Strain Relief Cable Grips

    Bryant® Economy® Deluxe Cord Strain Relief Cable Grips
    See all 93 items in product family
    Bryant® Economy® Strain Relief Deluxe Cord Cable Grips Are Used For Food Processing Equipment, Chemical Machinery, Compressors And Any Environment Where Cable May Be Exposed To Moisture.

    May be used in indoor or outdoor environments. Prevents pullout from tension, vibration, motion and strain applications. Made using double to single weave variable mesh. Cable grips feature stainless steel mesh for corrosion resistance and added strength. Mesh is flexible for easy installation. Aluminum fitting. Neoprene seal is liquid-tight. Grips are designed for insulated cables. Available fittings are straight, 45° and 90° (male fitting only). UL listed. CSA certified.

    Click for more
  • Bryant® Economy® Plug And Connector Strain Relief Grips

    Bryant® Economy® Plug And Connector Strain Relief Grips
    See all 9 items in product family
    Bryant® Economy® Plug And Connector Strain Relief Grips Help To Reduce Wear And Abrasion To Protect The Plug And Cord From Potential Abuse.

    Designed for use with Bryant® Triple-Gripper® Tech-Spec® plugs and connectors. Aluminum collar rests firmly in the plug to prevent cable pull-out. Stainless steel mesh evenly distributes holding power and provides arch of bend and control. Meets NEC requirements. UL listed. CSA certified.

    Click for more
  • Bryant® Economy® Liquid-Tight Strain Relief Flexible Metallic Conduit Grips

    Bryant® Economy® Liquid-Tight Strain Relief Flexible Metallic Conduit Grips
    See all 25 items in product family
    Bryant® Economy® Strain Relief Liquid-Tight Flexible Metallic Conduit Grips Are For Use In Dairies, Bakeries, Food Processing, And Any Application That Requires A Liquid-Tight Conduit.

    Suitable for use in hazardous locations. Electrical conduit grips feature stainless steel mesh for corrosion resistance and added strength. Single-weave mesh uniformly controls the bendÂ’s arc and resists a rigid fatigue point. Liquid-tight seal between conduit and fitting helps protect from contaminants that can lead to short circuiting. Easy installation. Male fittings only. Available in straight, 45° and 90° . Meets NEC requirements. UL listed. CSA certified.

    Click for more