Browse Strain Relief

(785 items)

Narrow Your Results

Availability

Duty Factor

Approx. Breaking Strength Lbs

  • Less...
  • More...

Max Cable Diameter

Grip Style

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bryant® Economy® Strain Relief Bus Drop Support Grips

    Bryant® Economy® Strain Relief Bus Drop Support Grips
    See all 16 items in product family
    Bryant® Economy® Strain Relief Bus Drop Support Grips Offer Support To Flexible Cable Connections Of Electrical Machinery To Bus Ducts To Relieve Strain, Vibration And Flexing.

    Used for light-duty use with factory equipment and cable drops for electric connections. Supports dead weights of flexible cable connections. Often used in conjunction with strain relief grips. Single-variable weave made from galvanized steel for additional holding power in abrasive environments. Strand equalizers position wires for equal loading. Choose from single-eye or looped bale attachment. For indoor use only. UL listed. CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Split Mesh Lace Closing Support Grips With Offset Eye

    Bryant® Economy® Standard Duty Split Mesh Lace Closing Support Grips With Offset Eye
    See all 22 items in product family
    Bryant® Economy® Standard Duty Split Mesh Lace Closing Support Grips Support Vertical And Horizontal Runs Of Cable Indoors And Outdoors When The Ends Of Cables Are Not Available.

    Tin-coated bronze mesh offers extra corrosion resistance. Mesh is woven into endless weave pattern for uniform gripping power. Strand equalizers position wires for equal loading. Available with Single Offset Eye or Looped Bale Eye. CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Split Rod Mesh Offset Eye Cable Grips

    Bryant® Economy® Standard Duty Split Rod Mesh Offset Eye Cable Grips
    See all 23 items in product family
    Bryant® Economy® Standard Duty Split Rod Mesh Offset Eye Cable Grips Are Used For Use In Communication Towers, Elevator Shafts, Utility Poles And More.

    Cable support grips are for use in supporting vertical and horizontal runs of cable when the ends of cables are not available. Made for indoor or outdoor use. Split rod closing facilitates easy grip closure. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single Offset Eye or Looped Bale. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Split Rod Mesh U-Eye Cable Grips

    Bryant® Economy® Standard Duty Split Rod Mesh U-Eye Cable Grips
    See all 39 items in product family
    Bryant® Economy® Standard Duty Split Rod Mesh Cable Grips Provide Support For Vertical And Horizontal Runs Of Cable Where The Cable Ends Are Not Available.

    Cable support grips may be used for indoor or outdoor applications. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Rod closing for easy grip closure. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with U Eye or Double U Eye. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Closed Mesh Offset Eye Cable Grips

    Bryant® Economy® Standard Duty Closed Mesh Offset Eye Cable Grips
    See all 29 items in product family
    Bryant® Economy® Standard Duty Closed Mesh Cable Grips Offer Permanent Support For Vertical And Horizontal Cables Where The Ends Of Cable Are Available.

    For indoor or outdoor use. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single Offset Eye or Looped Bale. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Closed Mesh U-Eye Cable Grips

    Bryant® Economy® Standard Duty Closed Mesh U-Eye Cable Grips
    See all 43 items in product family
    Bryant® Economy® Standard Duty Closed Mesh Cable Grips Provide Permanent Support Of Vertical And Horizontal Cable Both Indoors And Outdoors.

    Used for commercial towers, elevator shafts, factories, excavations and more. Single weave variable mesh with endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tinned bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single U Eye or Double U Eye. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Heavy Duty Service Drop Cable Grips

    Bryant® Economy® Heavy Duty Service Drop Cable Grips
    See all 24 items in product family
    Bryant® Economy® Heavy Duty Service Drop Cable Grips Are Used For Heavy-Duty Support Of Any Suspended Service Cables.

    Cable grips are for use in indoor or outdoor minimum-abuse environments. Double-weave variable mesh in an endless weave pattern provides uniform gripping power. Strand equalizers position wires for equal loading. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single U Eye or Looped Bale. Grips are CSA certified.

    Click for more
  • Bryant® Ring Type Closed Mesh Conduit Riser Support Grips

    Bryant® Ring Type Closed Mesh Conduit Riser Support Grips
    See all 36 items in product family
    Bryant® Ring Type Closed Mesh Conduit Riser Support Grips Support Vertical Or Sloping Cables In Schedule 40 Standard Rigid Conduits.

    Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Used for building and pole risers, underground cable lines and where ring termination is practical. Single weave, tin-coated bronze provides added corrosion resistance and uniform gripping power. Provides permanent support when cable end is available to be installed through the grip. Will not damage electrical cable and helps prevent cable pullout. CSA certified.

    Click for more
  • Bryant® Economy® Standard Duty Split Mesh U-Eye Cable Grips With Lace Closing

    Bryant® Economy® Standard Duty Split Mesh U-Eye Cable Grips With Lace Closing
    See all 41 items in product family
    Bryant® Economy® Standard Duty Split Mesh Cable Grips With Lace Closing Are Used For The Permanent Support Of Vertical And Horizontal Cables Where Ends Of Cable Are Not Available. Cable support grips may be used for indoor or outdoor applications. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with U Eye or Double U Eye. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Service Drop Light-Duty Support Cable Grips

    Bryant® Economy® Service Drop Light-Duty Support Cable Grips
    See all 24 items in product family
    Bryant® Economy® Service Drop Light-Duty Support Cable Grips Offer Light-Duty Support For All Types Of Suspended Service Cables In Minimum Abuse Environments.

    Used for use in factories, construction sites, towers, utility drops and more. Tin-coated bronze mesh offers extra corrosion resistance. Mesh is woven into endless weave pattern for uniform gripping power. Strand equalizers position wires for equal loading. Available with Single U Eye or Looped Bale Eye. CSA certified.

    Click for more
  • Bryant® Economy® Heavy Duty Closed Mesh Grips

    Bryant® Economy® Heavy Duty Closed Mesh Grips
    See all 21 items in product family
    Bryant® Economy® Heavy Duty Closed Mesh Grips Offer Permanent Support Of Heavy Loads On Vertical And Horizontal Cables Where Ends Of Cables Are Available.

    Used for elevator shafts, communication towers, construction sites, factories and more. Grips absorb strain and control vibrations. Mesh is designed with an endless weave to prevent pullouts and breakage. Choose from Stainless Steel or Tinned Bronze. Stainless steel grips offer corrosion resistance and reliable durability in harsh environments. Tinned bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single U Eye or Double U Eye. Grips are CSA certified.

    Click for more
  • Bryant® Economy® Heavy Duty Split Lace Mesh Grips

    Bryant® Economy® Heavy Duty Split Lace Mesh Grips
    See all 23 items in product family
    Bryant® Economy® Heavy Duty Split Lace Mesh Grips Offer Support For Long Runs Of Vertical Cables Where Ends Of Cables Are Not Available.

    Appropriate for indoor or outdoor use. Used for use in communication towers, elevator shafts, factories, excavations and more. Double-weave variable mesh design offers uniform gripping power for strength and durability. Split lace design offers easy cable closure. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tinned bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single U Eye or Double U Eye. Grips are CSA certified.

    Click for more
  • Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Lace Closing

    Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Lace Closing
    See all 23 items in product family
    Bryant® Ring Type Split Mesh Conduit Riser Support Grips Support Vertical Or Sloping Cables In Schedule 40 Standard Rigid Conduits.

    Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Used for building and pole risers, underground cable lines and where ring termination is practical. Double weave, tin-coated bronze provides added corrosion resistance and uniform gripping power. Will not damage electrical cable and helps prevent cable pullout. CSA certified.

    Click for more
  • Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Rod Closing

    Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Rod Closing
    See all 16 items in product family
    Bryant® Ring Type Split Mesh Conduit Riser Support Grips Support Vertical Or Sloping Standard Rigid Cables In Conduits.

    Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Used for building and pole risers, underground cable lines and where ring termination is practical. Single weave, split mesh is for use when cable end is not available. Tin-coated bronze provides added corrosion resistance. Will not damage electrical cable and helps prevent cable pullout. Fits schedule 40 standard rigid conduits. CSA certified.

    Click for more