Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plow Bolts


(36 Items)
Sub Category
Grade 8 Plow Bolts (9)
Remove
Narrow Your Results By:
Our Price
Under $85.00 (1)
$152.00 - $153.00 (1)
$155.00 - $156.00 (1)
$157.00 - $158.00 (2)
$158.00 - $159.00 (1)
$159.00 - $160.00 (2)
Over $165.00 (1)


      Categories
Plow Bolts



Grade 8 Plow Bolt With Number 3 Head Plain Grade 8 Plow Bolt With Number 3 Head Plain

Grade 8 Plow Bolts With Number 3 Head Are Used To Fasten Hardware For Snow Plows, Bulldozers, Scoop Shovels And Other Heavy Construction Equipment.

Grade 8 Plow Bolts are made of solid steel with a gray carbon steel finish for heavy duty wear and tear. Number 3 head is designed to remain flush against the mating surface. Fastened into place with a standard square or hex nut. Countersunk square neck prevents the bolt from turning while the bolt is tightened or removed. Grade 8 is the highest strength grade for plow bolts used for heavy duty construction applications. Specifically designed for reliability and long lasting durability. Available in 3/8-16, 7/16-14, 1/2-13, 5/8-11 and 3/4-10 sizes and 1 in., 1-1/4 in., 1-1/2 in., 1-3/4 in., 2 in., 2-1/4 in., 2-1/2 in., 3 in. and 3-1/2 in. lengths. Sold in various package quantities.


Select Clear Filters


Grade 8 Plow Bolt With Number 3 Head Plain
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE
SIZE LENGTH FINISH PACKAGE QTY. IMAGE MODEL QTY 1-2 3+
1/2-131 3/4Plain500
WBB422962 $165.95$158.95
5/8-112Plain250
WBB425240 $159.95$151.95
5/8-112 1/4Plain225
WBB422963 $159.95$151.95
5/8-112 1/2Plain200
WBB422964 $155.95$148.95
5/8-113Plain175
WBB425241 $158.95$151.95
5/8-113 1/2Plain50
WBB422874 $84.95$80.95
3/4-102 1/4Plain150
WBB422965 $152.95$146.95
3/4-102 1/2Plain140
WBB422966 $157.95$149.95
3/4-103Plain120
WBB425242 $157.95$149.95

Add Items To Cart



Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)