Flat Undercut Head
Size
Length Range (in)
Finish
Price
Most Relevant
Compare
10-32X7/16 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,4000 pcs
Model #: WBB398096
1
1
Ships within 1 Business Day
Size
10-32
Length
7/16 in
Finish
Stainless Steel
Package Quantity
4000
Compare
12-24X1/2 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Zinc, Pkg of 8000
Model #: WBB405119
1
1
Ships within 1 Business Day
Size
12-24
Length
1/2 in
Finish
Zinc
Package Quantity
8000
Compare
12-24X1/2 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs
Model #: WBB398318
1
1
Ships within 1 Business Day
Size
12-24
Length
1/2 in
Finish
Stainless Steel
Package Quantity
2000
Compare
10-24X3/4 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Black Oxide0 7000 pcs
Model #: WBB403154
1
1
Ships within 1 Business Day
Size
10-24
Length
3/4 in
Finish
Black Oxide
Package Quantity
7000