Browse Electrical Tape & Wire Connectors

(989 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Penn-Union Copper Compression Lugs

    Penn-Union Copper Compression Lugs
    See all 75 items in product family
    Copper Compression Lugs Provide Dependable Connections In Electrical, Telecommunications And Other Industrial Wiring Applications.

    Copper Compression Lugs are constructed of seamless pure copper for long lasting durability. Lugs are tin plated to resist corrosion and reduce contact resistance. Generous entrance chamfer provides easy cable insertion. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Compression lugs are color coded to ensure proper connector/die selection for faster installation. Standard Barrel and Long Barrel lugs available in One Hole or Two Hole types. Some compression lugs include inspection window to check for full insertion. Stud sizes are 1/4", 5/16", 3/8", 1/2" and 5/8". Specifications vary per model.

    Click for more
  • Penn-Union Aluminum Compression Lugs

    Penn-Union Aluminum Compression Lugs
    See all 11 items in product family
    Aluminum Compression Lugs Provide High-Conductivity Connections In Electrical Wiring Applications.

    Aluminum Compression Lugs are constructed of seamless aluminum for long lasting durability. Lugs are tin plated for maximum conductivity and efficient energy flow. Generous entrance chamfer provides easy cable insertion. Lug barrel is prefilled with Cual-Aid oxide inhibiting compound and capped at the factory for low maintenance. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Lugs are color coded to ensure proper connector/die selection for faster installation. One Hole or Two Hole type available with 3/8" and 1/2" stud sizes. Specifications vary per model.

    Click for more
  • Morris Products Copper Mechanical Lugs & Connectors

    Morris Products Copper Mechanical Lugs & Connectors
    See all 12 items in product family
    Morris Products Copper Mechanical Lugs And Connectors Are Designed For Use With Copper Wire.

    Morris Products Copper Mechanical Lugs are fabricated of electrolytic copper for long lasting durability and superior electrical performance. Connector materials are Extruded Copper or Stamped Copper. Maximum voltage is 600. UL486A/CSA listed. Specifications and certifications vary per model.

    Click for more
  • Metal Lugs

    Metal Lugs
    See all 15 items in product family
    Gardner Bender Metal Lugs Come In Various Models In Order To Provide For Temperature Extremes.

    Gardner Bender Metal Lugs are made of heavy duty Copper or Zinc Plated Steel or Aluminum for long lasting durability and dependability. Include crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring, and mechanical lug connectors manufactured with high-temperature-rated plastic to withstand extreme temperatures. Available with #2, #4, #6, #8, #10 and #14 AWG wire ranges.

    Click for more
  • Morris Products Transformer Lug Kits

    Morris Products Transformer Lug Kits
    See all 6 items in product family
    Morris Products Transformer Lug Kits Are Designed For Use With Copper Or Aluminum Conductors.

    Morris Products Transformer Lug Kits include 6061-T6 aluminum lugs, yellow chromate zinc plated steel bolts, nuts and washers for long lasting durability. Maximum voltage is 600. Washers included are Captive Conical or Belleville. Lugs are UL486B listed and AL9CU dual rated.

    Click for more
  • Morris Products Aluminum Mechanical Lugs

    Morris Products Aluminum Mechanical Lugs
    See all 63 items in product family
    Morris Products Aluminum Mechanical Lugs Are Dual Rated For Use With Copper Or Aluminum Conductors.

    Morris Products Aluminum Mechanical Lugs are constructed using high strength aluminum alloy for maximum conductivity and long lasting durability. Electro tin plated finish protects against corrosion while providing low contact resistance. Connectors are reusable to reduce mechanical expenses. Maximum voltage is 600. Specifications and Certifications vary per model.

    Click for more
  • Morris Products Aluminum Compression Lugs

    Morris Products Aluminum Compression Lugs
    See all 63 items in product family
    Morris Products Aluminum Compression Lugs Are AL9CU Listed For Both Aluminum And Copper Conductors.

    Morris Products Aluminum Compression Lugs are fabricated from high-conductivity seamless aluminum for long lasting durability. Connector barrel is pre-filled with an oxide inhibitor to reduce chances of rust or corrosion. Uniform bright electro tin plating minimizes contact resistance and provides maximum conductivity. Compression lugs are cULus listed and UL 486B AL9CU listed for applications up to 35KV. Stud sizes of #10, 1/4", 5/16", 3/8", 1/2" and 5/8'. Specifications vary per model.

    Click for more
  • Morris Products Copper Compression Lugs

    Morris Products Copper Compression Lugs
    See all 188 items in product family
    Morris Products Copper Compression Lugs Feature A Long Barrel To Accommodate Multiple Crimps.

    Morris Products Copper Compression Lugs are constructed from seamless copper for high conductivity and long lasting durability. Lugs are electro-tin plated to resist corrosion and reduce contact resistance. Color coded die index and crimp marks are printed on the barrel for easier identification. Compression lugs are cULus listed and UL 486B AL9CU listed for applications up to 35KV. Stud sizes of #10, 1/4", 5/16", 3/8", 1/2" and 5/8'. Specifications vary per model.

    Click for more
  • Morris Products Copper Flex Cable Compression Lugs

    Morris Products Copper Flex Cable Compression Lugs
    See all 79 items in product family
    Morris Products Copper Flex Cable Compression Lugs Feature A Flared Entry To Ensure Easy Insertion Of Fine Strand Flexible Cable.

    Morris Products Copper Flex Cable Compression Lugs are fabricated from high-conductivity seamless copper for high conductivity and long lasting durability. Connector barrel is pre-filled with an oxide inhibitor to reduce chances of rust or corrosion. Uniform bright electro tin plating minimizes contact resistance and provides maximum conductivity. Color coded die index and crimp marks are printed on the barrel for easier identification. Compression lugs are cULus listed and UL 486A listed for applications up to 35KV. Stud sizes of #10, 1/4", 5/16", 3/8", 1/2" and 5/8'. Specifications vary per model.

    Click for more
  • Morris Products Meter Socket Lugs

    Morris Products Meter Socket Lugs
    See all 9 items in product family
    Morris Products Meter Socket Lugs Accept Both Aluminum And Copper Conductors.

    Morris Products Meter Socket Lugs are made from high conductivity aluminum for long lasting durability. Connector barrel is coated with an oxide inhibiting compound to resist corrosion and reduce contact resistance. Conductor sizes and die references are printed on the barrel for easier identification. Meter socket lugs meet or Exceeds Class A requirements of ANSI C119.4. Wire sizes of 2/0, 4/0, 2, 1/0, 6, 3/0 and 4. Stud sizes of 3/8" and 1/2". Maximum voltage is 600.

    Click for more
  • Morris Products Aluminum Lugs with Turn Prevent

    Morris Products Aluminum Lugs with Turn Prevent
    See all 9 items in product family
    Morris Products Aluminum Lugs With Turn Prevent Eliminate Potential Connector Movement.

    Morris Products Aluminum Lugs With Turn Prevent are fabricated using 6061-T6 aluminum alloy for long lasting durability. Lugs have an electro tin plated finish to increase conductivity and reduce corrosion. Maximum voltage is 600. UL486B/CSA listed. AL9CU dual rated. Specifications vary per model.

    Click for more
Featured Items