Browse Access Doors & Panels

(1,113 items)

Narrow Your Results

Availability

Door Height Inches

  • Less...
  • More...

Door Width Inches

  • Less...
  • More...

Rough Opening

  • Less...
  • More...

Lock Type

Number of Latches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Access Panels

    Access Panels
    See all 63 items in product family
    Access Panels Provide A Service Area For Plumbing, Electrical, Security Systems, Telephone, TV, Computer Cables And More.

    Access Panels are made with metal and gray power coat finish to provide long lasting durability. Panels have key lock, cam lock or cylinder lock to provide additional content security and safety. Access Panel widths and heights range from 6”-36”. Number of latches are 1, 2, 3, 4 or 5. Panels can be flush or surface mounted depending on application. Dimensions vary per model.

    Click for more
  • Flush Access Doors

    Flush Access Doors
    See all 237 items in product family
    Flush Access Doors Allow Access to Applications Including Commercial, Industrial, Electrical, and more.

    Flush access doors are made of plastic and steel for durability and corrosion resistance. Doors accommodate concealed storage for walls, floors, and ceilings. Units may be installed in drywall, plaster, masonry, tile, or any flush surface. Rounded corners provide additional installation safety. Continuous concealed hinge will not bind or corrode for minimal maintenance. Latch quantities are 1, 2, 3, 4, 5, and 6. Color finish is White. Dimensions vary per model.

    Click for more
  • Surface Mounted Access Doors

    Surface Mounted Access Doors
    See all 17 items in product family
    Surface Mounted Access Doors Are Used For New Installation Or Remodeling Applications.

    Surface Mounted Access Doors are made of solid 16 gauge steel for long lasting durability and dependability. Variety of access door and panel types available to fit wall and ceiling openings. Latch quantities are 1, 2, and 4. Door widths and heights range from 8 to 36 inches. Rounded safety corners on door. Mounting holes in frame corner allow for easy installation. No frame extends into wall or ceiling making design used for access to odd size openings. Flush access doors and other building materials also available. Variety of dimensions available to fit wall/ceiling openings. Color is Grey. Package quantity is 1.

    Click for more
  • Airtight Watertight Flush Access Doors

    Airtight Watertight Flush Access Doors
    See all 3 items in product family
    Flush Access Doors Are Tested For Air Infiltration And Water Penetration.

    Door and frame are fully welded and gasketed. Access door is used for use in laboratories, clean rooms, operating rooms and other applications where an airtight, watertight seal is required. Made using type 304 stainless steel with #4 satin polish finish. Door has a continuous stainless steel piano hinge.

    Click for more
  • Recessed Access Doors

    Recessed Access Doors
    See all 31 items in product family
    Recessed Access Doors Provide Maintenance Access for Commercial, Industrial, and Electrical Environments.

    Recessed access doors are made of steel for strength and durability. Doors allow concealed access through wall or ceiling surface openings. Includes plaster inlay to match surrounding surface. Optional face flange available. Available styles are Recessed Access Door, Recessed Access Door For Tile/Lock Prime, and Recessed Access Door For Tile/Stud Prime. Lock types are Lock, No Lock Included, and Stud Latch. Latch quantities are 1 and 2. Color finish is White. Dimensions vary per model.

    Click for more
  • Keyed Exterior Door Key

    Keyed Exterior Door Key
    See all 3 items in product family
    Insulated Exterior Access Doors Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Insulated Exterior Access Doors are made with solid 18 gauge galvanized doors and frames for long lasting durability and dependability. Welded, watertight pan. Trim corners welded and ground smooth. Closed cell neoprene 3/8 inch wide by 1/8 inch thick gasketing between door and frame. Include Styrofoam insulation on door for extra resistance to water and water vapor. Continuous piano hinge. Lift and Turn Compression Latch with textured chrome cup sealing gasket. Available in 12, 18 and 24 inch square widths and heights.

    Click for more
  • High Security - Detention Lock

    High Security - Detention Lock
    See all 12 items in product family
    Recessed-Access-Doors Provides Maximum Level Of Security To Environments Requiring Security.

    Recessed-Access-Doors are made of steel for long lasting durability and dependability. Variety of types and sizes available to fit wall and ceiling openings. Designed for flush installations to conceal door in walls or ceilings. Enables architects and institutions to bring maximum security to areas where access doors and panels required for repair or maintenance purposes. Flush access doors and other building materials also available. Types are High Security/Lock Prime and High Security Detention/Lock Prime. Variety of dimensions available to fit wall/ceiling openings. Color is Grey. Package quantity is 1.

    Click for more
  • Babcock Davis Medium Security Access Doors

    Babcock Davis Medium Security Access Doors
    See all 51 items in product family
    Babcock Davis Medium Security Access Doors Ensure Access Security for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis medium security access doors are made of steel for strength and durability. BMTP doors ensure unauthorized access prevention to critical components for general purpose wall and ceiling applications. BMPP doors accommodate plaster walls and ceilings. Pinned allen head security cam latch is standard. Latch quantities are 1, 2, 3, 4, 5, and 6. Color finish is White. Dimensions vary per model.

    Click for more
  • Babcock Davis Flush Access Doors With Plaster Bead Flange

    Babcock Davis Flush Access Doors With Plaster Bead Flange
    See all 22 items in product family
    Babcock Davis Flush Access Doors With Plaster Bead Flange Provide Maintenance Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis flush access doors with plaster bead flange are made of steel for strength and dependability. Doors accommodate general purpose, non-rated access for plaster wall and ceiling applications. Includes a plaster lath face flange that is concealed upon installation. Screwdriver cam latch is standard. Latch quantities are 1, 2, 4, and 5. Color finish is White. Dimensions vary per model.

    Click for more
  • Babcock Davis Light Weight Access Doors

    Babcock Davis Light Weight Access Doors
    See all 11 items in product family
    Babcock Davis Light Weight Access Doors Allow Convenient Ceiling Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis light weight access doors are made of steel for strength and durability. Lightweight, insulated doors are designed for larger opening, ceiling applications. Available door skin finishes include pre-finished, embossed, galvanized steel, and aluminum. Screwdriver cam latch is standard. Latch quantities are 1 and 2. Color finish is White. Dimensions vary per model.

    Click for more
  • Babcock Davis Exterior Access Doors

    Babcock Davis Exterior Access Doors
    See all 14 items in product family
    Babcock Davis Exterior Access Doors Allow External Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis exterior access doors are made of aluminum and steel for durability and strength. Doors provide watertight, rooftop and exterior building access. Non-locking turn handle latching is standard. Latch quantities are 1, 2, and 4. Color finish is Mill. Dimensions vary per model.

    Click for more
  • Babcock Davis Flush Access Doors With Drywall Bead Flange

    Babcock Davis Flush Access Doors With Drywall Bead Flange
    See all 23 items in product family
    Babcock Davis Flush Access Doors With Drywall Bead Flange Provide Maintenance Access for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis flush access doors with drywall bead flange are made of steel for strength and durability. Doors accommodate general purpose non-rated access for gypsum wall and ceiling applications. Includes a drywall bead face flange that is concealed upon installation. Screwdriver cam latch is standard. Latch quantities are 1 and 3. Color finish is White. Dimensions vary per model.

    Click for more
  • Babcock Davis Exterior Access Doors With Locks

    Babcock Davis Exterior Access Doors With Locks
    See all 15 items in product family
    Babcock Davis Exterior Access Doors With Locks Ensure Access Security for Applications Including Commercial, Industrial, Electrical, and more.

    Babcock Davis exterior access doors with locks are made of aluminum and steel for strength and durability. BUTM doors allow fire-rated access to critical building components. Mortise cylinder prep latching is standard. BXTA doors provide watertight, rooftop and exterior building access. Locking turn handle latch is standard. Latch quantities are 1, 2, and 4. Color finishes are Mill and White. Dimensions vary per model.

    Click for more