Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Access Doors & Panels


(237 Items)
Sub Category
Walk Through Access Doors (8)
Remove
Narrow Your Results By:
Our Price
Under $212.00 (1)
$263.00 - $264.00 (1)
$265.00 - $266.00 (1)
$324.00 - $325.00 (1)
$333.00 - $334.00 (1)
$393.00 - $394.00 (1)
$428.00 - $429.00 (1)
Over $467.00 (1)


      Categories
Access Doors & Panels



Walk Through Access Doors
Walk Through Access Doors Walk Through Access Doors Provide Convenient Walk Through Access To Duct Work Interiors And Air Handling Units.

Heavy duty, double panel 20 gauge galvanized steel door along with a continuous hinge and compression handles provide low leakage in low to medium pressure systems and plenums. Frame is 1-15/16"W x 1-1/2"D and made of extruded aluminum with mitered corners. Continuous steel piano hinge opens door 180 degrees. Door panel is filled with 2" thick fiberglass insulation. 1/8" thick x 1/2"W closed cell neoprene gasketing between door and frame. Includes dual acting compression handles are operable from both sides.


Walk Through Access Doors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
NOMINAL DIMENSIONS OVERALL DIMENSIONS PRICE EACH
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY 1-2 3+
247226-1/272-1/23
WBB204653$393.95$363.95
246026-1/262-1/23
WBB204652$333.95$308.95
244826-1/250-1/23
WBB204651$263.95$242.95
243626-1/238-1/22
WBB204650$211.95$194.95
304832-1/250-1/23
WBB204655$324.95$298.95
303632-1/238-1/22
WBB204654$265.95$244.95
306032-1/262-1/23
WBB204656$428.95$395.95
307232-1/272-1/23
WBB204657$467.95$430.95
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
(70)