Browse HVAC/R Controls

(2,460 items)

Narrow Your Results

Availability

Country of Origin

Flame Pattern Type

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 165 items within 26 product groups See all items from other sellers
  • Hot Surface Ignition Control

    Hot Surface Ignition Control
    See all 8 items in product family
    Ignition Control Units Provide Operating Control And System Shutdown On Loss of Main Burner Flame In Central Heat Furnaces And Heating Appliances.

    Ignition Control Units are solidly manufactured for long lasting durability and dependability. Various universal Honeywell and White-Rodgers™ brand units are available for Natural or LP gas applications. Include Hot Surface Ignition Controls, Pilot Relite Control and Integrated Ignition Controls. Lockout timings vary from 4 to 45 seconds.

    Click for more
  • Flame Detectors & Amplifiers

    Flame Detectors & Amplifiers
    See all 11 items in product family
    Flame Detectors And Amplifiers Work Together For Heating System Efficiency.

    Flame Detectors And Amplifiers are made of high quality materials for long lasting durability. Solid state plug-in flame amplifiers respond to flame detector (sold separately) inputs to indicate presence of flame. Compact flame detectors for use with flame safeguard controls with ultraviolet amplifiers. Dynamic self-checking flame detectors used with R7861 Dynamic Self-check Amplifiers for sensing ultraviolet radiation generated by combustion of gas, oil, or other fuels. Available types are Flame Sensor, Flame Detector, Ultraviolet Amplifier and Flame Amplifier Sizes vary per type

    Click for more
  • Honeywell Flame Protection Controls

    Honeywell Flame Protection Controls
    See all 5 items in product family
    Honeywell Flame Protection Controls Provides Safety, Functional Capability And Features Beyond Conventional Controls.

    Honeywell Flame Protection Controls are made of high quality materials for long lasting durability. Electronic Primary Safety Control, Ultraviolet Flame Detector provides flameout protection plus automatic control of commercial and industrial gas and oil burners. Primary On-Off microprocessor-based integrated primary burner control used for automatically fired gas, oil or combination fuel single burner applications. Electronic Protectorelay™ Flame Detection Control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection. Available types are Electronic Primary Safety Control, On-Off Primary Control, On-Off Primary Control w/PrePurge, On-Off Primary Control W/VPS and Rectification w/Alarm Contacts Sizes vary per type

    Click for more
  • Supco® Universal Silicon Furnace Igniters

    Supco® Universal Silicon Furnace Igniters
    See all 9 items in product family
    Igniters Are Available For Various Heating Applications.

    Igniters are solidly manufactured for long lasting durability and dependability. Supco® and White-Rodgers™ brand igniters and kits are available for a wide range of heating applications and equipment such as furnaces, boilers, rooftops, unit heaters, water heaters, swimming pool heaters and more. Include Universal Round or Flat Silicone Carbide Igniters, Universal Igniter and Flame Rod Assembly, Hot Surface Igniters and Universal Silicone Nitride Igniter, Mini and Upgrade Kit.

    Click for more
  • Supco Replacement Furnace Igniters

    Supco Replacement Furnace Igniters
    See all 14 items in product family
    Supco Replacement Furnace Igniters Are Used For Providing Dependable Ignition In All Heating Applications.

    Supco Replacement Furnace Igniters are made of a silicon carbide composition for long lasting durability. Use in furnaces, boilers, rooftops, unit heaters, water heaters, swimming pool heaters and other types of heating equipment. Variety of replacement types are available. Package quantity is 1. Sizes vary per type.

    Click for more
  • Robertshaw® Hot Surface Ignition Modules

    Robertshaw® Hot Surface Ignition Modules
    See all 4 items in product family
    Robertshaw® Hot Surface Ignition Modules Are Used For Use On Gas Fired Heating Systems.

    Acts on a demand for heat by a switch or thermostat to supply power to the ignition control. Ignition module provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system, the thermostat or system switch must be opened for 10 seconds. Features molded-in terminal barriers between terminals. Mounting screw provides a positive ground connection. Small compact size for no-hassle installation.

    Click for more
  • Direct Spark Ignition Control Modules

    Direct Spark Ignition Control Modules
    See all 15 items in product family
    Honeywell Direct Spark Ignition Control Modules Provide Electronic Control Of Hot Surface/Direct Spark Ignition Systems.

    Used for use on gas fire furnaces, boilers and other heating appliances. Locks out after one trial for ignition if main burner fails to ignite. Reset from thermostat after lockout. S87 Models feature internal high voltage spark generators. S89 Models feature external spark transformers.

    Click for more
  • Supco Limit Controls

    Supco Limit Controls
    See all 9 items in product family
    Supco Limit Controls Are Used For A Variety Of Forced Air Heating And Fan Applications.

    Supco Limit Controls are constructed as professional grade for efficiency and long lasting durability. For installation and replacement of heating control components. Universal replacements in forced air heating furnaces. Adjustable settings to match temperature limit of existing setting. Available types are Fan and Limit Control w/Time Delay, Fan and LImit w/Time Delay, Fan and Limit w/Time Delay and Shield, Fan Limit Control, Time Delay Relay and Universal Fan/Limit Control. Sizes vary per type.

    Click for more
  • Robertshaw® Ignition Control Units

    Robertshaw® Ignition Control Units
    See all 3 items in product family
    Robertshaw® Ignition Control Units Are CSA Certified.

    Ignition control units are for use with Uni-Line 712 Series kits. 3-4 sparks per second. Offers an ambient temperature rating of -40° to 175°F. Ignition control offers a flame failure re-ignition time of 0.8 seconds. CSA certified to applicable ANSI standards.

    Click for more
  • Robertshaw® Hot Surface Furnace Ignitors

    Robertshaw® Hot Surface Furnace Ignitors
    See all 9 items in product family
    Robertshaw® Hot Surface Furnace Ignitors Provide Dependable Ignition In Virtually Any Heating System Imaginable.

    Designed to reach ignition temperature within 17 seconds. Ignitors are made from Crystar™, a high-purity recrystallized silicon carbide providing stable electrical properties and great physical and thermal strength. Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for holding strength and electrical conductivity. High-temperature fiberglass insulation provides wires with total electrical protection. 120 V.

    Click for more
  • Robertshaw® Intermittent Pilot Ignition Uni-Kits®

    Robertshaw® Intermittent Pilot Ignition Uni-Kits®
    See all 3 items in product family
    Robertshaw® Intermittent Pilot Ignition Uni-Kits® Feature Flame Rectification To Ensure Proper Operation.

    Kits feature an ignition unit and gas valve. Solid-state logic and flame sensing system provides automatic sequencing for efficient operation. Pilot ignition system features quick and easy installation. Lockout ignition control provides 90 seconds of spark followed by a 6-minute time delay period between ignition attempts.

    Click for more
  • Robertshaw® VAC Intermittent Pilot Ignition Control

    Robertshaw® VAC Intermittent Pilot Ignition Control
    See all 1 items in product family
    Robertshaw® VAC Intermittent Pilot Ignition Control Regulates Ignition Of Gas Furnaces And Monitors Gas Flow During Operation For Safety.

    Robertshaw® VAC Intermittent Pilot Ignition Control includes many safety features to ensure long lasting durability. Ignition control includes spark and pilot flame sensors, along with an ignition lock for safe operation. Input voltage is 24V AC, 50/60 Hz. Safety lockout timer provides 90 seconds of spark, at 4 to 15 sparks per second. Maximum current load is 1.5 amps. Ambient temperature rating is -40 to 175°.

    Click for more
  • Mercury Flame Sensors

    Mercury Flame Sensors
    See all 3 items in product family
    White-Rodgers™ Mercury Flame Sensors May Be Used With Natural, Manufactured Or Mixed Gases.

    White-Rodgers™ Mercury Flame Sensors combine a rugged Snap-Action SPDT switch with a powerful, mercury actuated, thermal element for accuracy and long lasting durability. The plug-in feature requires no additional electrical connections or mounting devices. Sensors are recycling type, which require relighting or possible restoration of proper gas pressure in order to return to operation. Width is 1-1/2 in., height is 1-1/2 in. and diameter is 2 in. Element length is 48 in. Choose from 3 Pin Plug or One Pin And Two Spade terminals.

    Click for more
  • Pilot Burners

    Pilot Burners
    See all 13 items in product family
    Honeywell Pilot Burners Provide A Flame For Ignition Of Main Burner Gas Systems.

    Pilot burners come with a wide variety of mounting brackets and tip styles for ease of installation and replacement. Q314 Series consists of non-primary, aerated, insert orifice type pilot burners for main burner ignitions. Q345 Series Burners are non-primary, aerated combination pilot burners and igniters. Q3450 Series Burners are SmartValve™ System pilot burners that provide pilot flame ignition and sensing for SV9500/SV9600 Systems. Q327 Burners are primary-aerated, spud orifice type pilot burners for main burner ignitions. Q3400A Igniter-Flame Rod Assembly replaces the original igniter-flame rod assembly in the Q3450 and Q3480 Pilot Hardware used with the SV9500 and SV9600 SmartValve™ System. Q3200U Universal Hot Surface Igniter Kit is a robust field service replacement igniter in gas fired appliances with Norton/St Gobain 120 VAC silicon carbide hot surface igniters.

    Click for more
  • Robertshaw® Incinerator-Target Pilot Uni-Kits®

    Robertshaw® Incinerator-Target Pilot Uni-Kits®
    See all 8 items in product family
    Robertshaw® Incinerator-Target Pilot Uni-Kits® Can Be Used With All Robertshaw® Or Competitive Thermocouples.

    Kits include adaptor for converting a threaded thermocouple/thermopile model into a snap-in thermocouple type. Pilots have non-linting characteristics. No air shutters of supplementary shields are needed. Uni-Kits® come with a natural gas orifice installed and an L.P. gas orifice included. Pilots are aerated. Pilot tubing is 1/4”.

    Click for more
  • Ignition Module

    Ignition Module
    See all 1 items in product family
    One Or Two Rod Intermittent Pilot Control 15 Or 90 Seconds Provides Electronic Control Of Most Intermittent Pilot Ignition Systems Used On Gas-Fired Furnaces, Boilers And Other Heating Appliances.

    One Or Two Rod Intermittent Pilot Control 15 Or 90 Seconds are constructed with high quality materials for long lasting durability. Provides continuous retry trial time with configurable lockout timing of 15 or 90 seconds and configurable prepurge of 30 seconds or no prepurge. Field service replacement for most Honeywell, Robertshaw, Johnson, and UTEC (HSC) Intermittent Pilot Ignition Modules. Provides ignition sequence, flame monitoring and safety shutoff for intermittent pilot central furnaces and heating appliances. Offers 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated. Ignition trial/delay sequence is repeated until appliance lights or call for heat is removed. Includes spark cable adapters to allow field replacement of both Honeywell and competitive controls without replacing existing spark cable. Gas type applications are Natural or LP gas. Dimensions are 3-15/16 in. H x 5-7/16 in. W x 2-5/8 in. D. For use with VR8204 AND VR8304.

    Click for more
  • Oil Intermittent Ignition Controls

    Oil Intermittent Ignition Controls
    See all 5 items in product family
    Honeywell Protectorelay® Oil Burner Controls Provide Automatic, Nonrecycling Control Of An Intermittent Ignition Oil Burner System.

    Honeywell Protectorelay® Oil Burner Controls are solidly made for long lasting durability and dependability. Control oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing. Choose from 15, 30 and 45 second lock out timing. Model R8184G4082 includes remote alarm dry contacts.

    Click for more
  • Electronic Oil Primary Controls

    Electronic Oil Primary Controls
    See all 2 items in product family
    Honeywell Electronic Oil Primary Controls Offer Line Voltage, Safety Rated, Interrupted And Intermittent Ignition Oil Control For Residential Burners Used In Boilers, Forced Air Furnaces And Water Heaters.

    Works with both hydronic and forced air systems. Can fully integrate into any EnviraCOM™ communications system that allows remote monitoring with a simple 3-wire connection. R7284U1004 features a 16 character, easy-to-read two-line LCD display that provides cycle status, cad cell reading in ohms, baseline averages for cad cell and ignition time, error history, total burner cycles and recycle data. Directs technicians to the source of ignition failure when detected by the control. Select 15, 30 or 45-second safety timings. R7284B1024 has a single LED basic user interface that displays error codes and system status. 15-second safety timing.

    Click for more
  • Robertshaw® Pilots

    Robertshaw® Pilots
    See all 2 items in product family
    Robertshaw® Pilots Are Replacement Parts Available For Natural Gas or L.P. (Liquefied Petroleum). Both pilot orifices fit 3/16” or 1/4” tubing. L.P. pilot features .016 orifice size. Natural gas pilot orifice is .018 size.

    Click for more
  • CAD Cell Oil Flame Detectors

    CAD Cell Oil Flame Detectors
    See all 2 items in product family
    Honeywell Cadmium-Sulfide Photoconductive Flame Detectors Sense Flames In Sequencing Oil Burner Systems To Provide A Faster Response Than Bimetal Sensors.

    On flame failure, the light sensitive cadmium sulfide cell, in conjunction with flame sensing circuitry, causes the Protectorelay® control to shutdown the main oil burner. Entire plug-in cell is hermetically sealed (glass to metal) to reduce cell deterioration by humidity, soot or oil fumes. Model C554A1463 includes 2 flag 1/4" quick connects and A, B, E, J and P mounting brackets.

    Click for more
  • Packard® Flame Sensor For Hot Surface Ignition Systems

    Packard® Flame Sensor For Hot Surface Ignition Systems
    See all 1 items in product family
    Packard® Flame Sensors Enable Optimized Flame Sense Current And Are Essential For The Efficient Operation Of Commercial And Industrial Hot Surface Ignition (HSI) Systems.

    Packard® Flame Sensors for Hot Surface Ignition Systems utilize teflon-insulated lead wire rated up to 250°C (482°F) as the mechanism by which the system senses burning flame. They consist of a single rod and can be mounted on any surface next to the flame being sensed. The rod connects to a small plated steel mounting bracket with single-screw installation. At a weight of 1lb and a 3-inch probe length, the sensor can be installed in tight areas for use in a wide variety of commercial and industrial applications. The Packard® Flame Sensor has a female connection with a standard size of 1/4". Manufacturers use machines equipped with Packard® HSI Flame Sensors every day to efficiently produce an adjustable level of surface heat.

    Click for more
  • Packard® All-In-One Hard Start Packs

    Packard® All-In-One Hard Start Packs
    See all 5 items in product family
    Packard® All-In-One Hard Start Packs Are Used For Rejuvenating Older Refrigerators And Freezers By Providing Three Key Electrical Components.

    Hard start packs feature combination relay, capacitor and overload to replace all three electrical components in refrigerators and freezers. Total solid state design provides maximum reliability. Wired with extra long compressor leads for maximum mounting flexibility. Models adapt to 115V compressors having an external overload protector. Choose from 1/4 And 1/3 HP or 1/12 Through 1/5 HP compressor sizes.

    Click for more
  • Gas Limit Controls

    Gas Limit Controls
    See all 5 items in product family
    Honeywell Gas Limit Controls Are Used For Use As A Fire Thermostat In The Duct Work Of Air Conditioning And Ventilation Systems.

    Opens a line or low voltage circuit if the air temperature reaches a critical level at the controller location. If the circulated air reaches a temperature indicative of fire, the limit control shuts off the fan, preventing the fan from contributing to the spread of fire. Also suitable for use with any warm air furnace to provide positive lockout of the burner in the event of fan failure.

    Click for more
  • Programmers & Primary Controls

    Programmers & Primary Controls
    See all 4 items in product family
    Programmers And Primary Controls Are Used For A Variety Of Burner Control Operations.

    Programmers And Primary Controls are made of high quality materials for long lasting durability. Program/controller functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting. Programmer Controls provides safety, functional capability and features beyond conventional controls. Upgrade Replacement Programming Control Modules are microprocessor-based integrated burner control for automatically fired gas, oil or combination fuel single burner applications. Available types are Programmer Control and Upgrade Replacement Programming Control Sizes vary per type

    Click for more
  • Packard® Pressure Controls

    Packard® Pressure Controls
    See all 20 items in product family
    Packard® Pressure Controls Are Used For Regulating Pressure In A Variety Of HVAC Applications.

    Low Pressure Controls feature an Open PSI range of 5 through 50, and Close PSI range of 20 through 90 with a tolerance of ±5 PSI. High Pressure Controls feature an Open PSI range of 200 through 450, and Close PSI range of 150 through 300 with a tolerance of ±15 PSI. Pressure controls replace a variety of individual Supco controls.

    Click for more
  • Brass Angle Steam Valves

    Brass Angle Steam Valves
    See all 3 items in product family
    Pilot Control Nuts Are Used For Use In Residential, Commercial And Industrial Heating Systems.

    Pilot Control Nuts are made of brass for long lasting durability and strength. Compression fittings are used for HVAC repair and replacement of parts in gas heating controls. Available pilot nut sizes are 1/8 and 1/4 inch. Reducing pilot nut size is 1/4 x 1/8 inch. Package quantities are 144 and 36.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

332 Results 24 72per pg

Sort By: 
1 2 3 4 ...

332 Results 24 72per pg