| |
Low Voltage Wall Mounted Thermostats |
 |
|
|
|
|
|
Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Thermostats do not contain mercury. No leveling required. 1 amp. These low voltage thermostats are available in Heat only, Cool only and Heat or Cool models.
Models B45859 and B45860 have 35-75° F temperature range. All other models have 50-90° F range. Click for more |
|
|
|
|
Honeywell RedLINK™ Enabled Thermostat Kits & Parts |
 |
|
|
|
|
|
Honeywell REDLINK™ Enabled Thermostat Kits And Parts Can Be Controlled Remotely With Compatible Wireless Devices.
Honeywell REDLINK™ Enabled Thermostat Kits And Parts have a sturdy construction for long lasting durability and strength. Designed to easily and confidently schedule temperatures and times. Click for more |
|
 |
Honeywell Aube Thermostats |
 |
|
|
|
|
|
Honeywell Thermostats Provide Reliability And Accuracy In A Simple, Easy-To-Use Design.
Engineered to precise design specifications resulting in pinpoint temperature control to +/- 1°F. Non-programmable Thermostats are available in a variety of sizes and designs, for a broad spectrum of applications and at prices to suit every budget. Click for more |
|
|
|
|
Wash Down Line Voltage Thermostats |
 |
|
|
|
|
|
Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D” x 5"H”. Provides 22 amp operation at 125/250/277V AC. Choose between Single or Double Pole Thermostats. cETLus Listed. 1 Year Limited Warranty.
Click for more |
|
 |
Fan Coil & Line Voltage Thermostats |
 |
|
|
|
|
|
Fan Coil And Line Voltage Thermostats Are Designed To Control A/C, Heating, Fan Coils, Control Valves, Dampers And More.
Fan Coil And Line Voltage Thermostats are solidly manufactured for long lasting durability and dependability. Come in a variety of styles in order to fit a wide array of applications. Click for more |
|
|
|
|
Robertshaw® Mercury-Free Line Voltage Thermostats |
 |
|
|
|
|
|
Robertshaw® Line Voltage Thermostats Offer The Performance And Accuracy Of A Low Voltage Control.
Designed as universal replacements for other brands and can be used to retrofit most existing electric heat thermostats. Convenient temperature display with mercury-free operation. Bimetal temperature sensing offers improved thermal performance. Click for more |
|
 |
TPI Line Voltage Wall Mounted Thermostats |
 |
|
|
|
|
|
Wall mount thermostats provide low voltage operation at 120V to 277V usage. These low voltage thermostats feature a temperature range from 50-90°F. Offers heat only operation with wire leads. Available in Single and Double Pole designs. Double Pole Thermostats incorporate positive off. UL listed. CSA certified.
Click for more |
|
|
|
|
Honeywell Pro Series Thermostats |
 |
|
|
|
|
|
Honeywell Pro Series Programmable And Non-Programmable Thermostats Offer Easy-To-Read Backlit Displays For Easy Viewing.
PRO Programmable family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Allows weekday/weekend 5/2-day programming. Click for more |
|
 |
Wireless Thermostats |
 |
|
|
|
|
|
Wireless Thermostats Allow Easily Installed Remote Temperature Control Capability.
Wireless Thermostats are solidly manufactured for long lasting durability and dependability. Battery operation allows for portability of use and for existing equipment to be updated without the necessity of running new wires. Auto/Manual selectability. Easy to read back-lit displays. Click for more |
|
|
|
|
Peco NEMA 4x Industrial Thermostats |
 |
|
|
|
|
|
Peco NEMA 4x Industrial Thermostats Provide Reliable Temperature Control For Industrial, Commercial And Agricultural Applications.
Peco NEMA 4x Industrial Thermostats comply with N.E.C. (National Electric Code) Article 547 and are designed for long lasting durability. They are hardwired and offer one, easy to use control for heating or cooling. Click for more |
|
 |
Robertshaw® Digital Programmable Thermostats |
 |
|
|
|
|
|
Robertshaw® Digital Thermostats Feature An Easy-To-Read LCD Display.
Thermostats feature automatic changeover to automatically adjust between heat and cooling cycles. Memory storage retains information, even during power outages. B210928 & B210929 feature a setup wizard for easy installation. Click for more |
|
|
|
|
Honeywell FocusPRO™ Thermostats |
 |
|
|
|
|
|
Honeywell FocusPRO™ Programmable And Non-Programmable Thermostats Offer The Perfect Blend Of Features, Performance And Value.
Large, bright backlit screens have an easy-to-read digital display. Works on virtually any system type of system including gas, oil, electric, heat pump or hot water applications. Click for more |
|
 |
Honeywell Bimetallic Line Thermostats |
 |
|
|
|
|
|
Honeywell Electric Heat Non-Programmable Thermostats Offer Comfort, Simplicity And Accuracy At An Affordable Price.
Honeywell offers a variety of mechanical, non-programmable thermostats that provide 240V AC control for electric heat systems. Thermostats in this family include the T410, T498 and the T4398 series. Replaces virtually any standard wall-mounted electric heat thermostat. Click for more |
|
|
|
|
7-Day Programmable Thermostats |
 |
|
|
|
|
|
"Programmable Thermostats Deliver Maximum Comfort And Energy Savings.
Programmable Thermostats are solidly manufactured for long lasting durability and dependability. Various Honeywell and White-Rodgers™ brand units feature touchscreen technology, a real-time clock and a large backlit display. May be either hard-wired or battery operated. Click for more |
|
 |
Supco® CTC Wall Thermostats |
 |
|
|
|
|
|
Supco® CTC Wall Thermostats Offer User-Friendly Programs And Features With Attractive Styling.
Thermostats blend in with any residential application. Overheat protection prevents lock-up in the heat mode by not allowing heat to come on if temperature is over 95°F. Static protection handles electrical spikes of up to 20,000 volts. Click for more |
|
|
|
|
Meitav-tec Programmable Thermostats |
 |
|
|
|
|
|
Meitav-tec Programmable Thermostats Are Ideal For Commercial And Residential Applications.
Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Click for more |
|
 |
Meitav-tec Digital Thermostats |
 |
|
|
|
|
|
Meitav-tec Digital Thermostats Are Ideal For Light Commercial, Residential And Apartment Applications.
Meitav-tec Digital Thermostats are fully featured, stylish thermostats with large, easy-to-read displays. Temperature range is 50°F to 86°F. Available in Wall mounted and Flush mounted models. Click for more |
|
|
|
|
Peco Wireless Thermostats |
 |
|
|
|
|
|
Peco Wireless Thermostats Have A Blue Backlight LCD Display For Easy, Accurate Reading And Adjustment.
Peco Wireless Thermostats can be used hardwired or with batteries to effectively control temperature in a variety of applications. Click for more |
|
 |
Robertshaw® Digital Non-Programmable Thermostats |
 |
|
|
|
|
|
Robertshaw® Digital Thermostats Offer State-Of-The-Art Control In A Stylish, Slim Package.
Ideal for residential and commercial needs and withstands single-stage, multistage and heat pump applications. Includes LED indicators and easy-to-read LCD display. Thermostats feature a day/night button for an alternate temperature setting and remote sensing capability. Click for more |
|
|
|
|
Robertshaw® Heating & Cooling Thermostats |
 |
|
|
|
|
|
Robertshaw® Thermostats Are Mercury Free & Environmentally Safe For Maximum Protection From Contamination.
Hermetically sealed-in-glass mercury-free switch eliminates need for leveling. Thermostats with 50-90°F Temperature Range are available in choice of Horizontal or Vertical models. Click for more |
|
 |
Peco Performance Pro Series Thermostats |
 |
|
|
|
|
|
Peco Performance Pro Series Thermostats Are Designed For Use With Conventional A/C Setups Or Heat Pumps.
Peco Performance Pro Series Thermostats have a heating/cooling LED indicator for clear, accurate readings. Low battery and change filter indicators remind users when minor maintenance is needed. Click for more |
|
|
|
|
Honeywell Winter Watchman Thermostat |
 |
|
|
|
|
|
Beige Winter Watchman Provides Simple Protection Solution To Preventing Frozen Pipes When Away From Office Or Residence.
Beige Winter Watchman is constructed with high quality materials for long lasting durability. Unit plugs into lamp near front of office or residence. Click for more |
|
 |
Honeywell VisionPRO® T9000 Thermostats |
 |
|
|
|
|
|
Honeywell VisionPRO® T9000 Thermostats Provide Temperature, Humidification, Dehumidification And Ventilation Control From A Single, Easy-To-Use Touch Screen Interface.
Honeywell VisionPRO® T9000 Thermostats have a sturdy construction for long lasting durability. Designed to control virtually any system type, including gas, oil, electric, heat pump and hot water systems. Click for more |
|
|
|
|
Honeywell The Round® Electronic Thermostats |
 |
|
|
|
|
|
Honeywell The Round® Thermostats Offer Reliable, Mercury-Free Operation.
Thermostats provide electronic control of 24V AC heating and cooling systems with a classic mechanical interface. Heat-only and heat-and-cool models available.
Click for more |
|
 |
Honeywell Light Commercial Thermostats |
 |
|
|
|
|
|
Honeywell Light Commercial Thermostats Are Ideal For Controlling AC And Heating In Office Buildings, Home Offices And More.
Honeywell Light Commercial Thermostats have a sturdy construction for long lasting durability. Sleek design looks good on any wall and matches any d??cor. Large, backlit screens provide accurate, easy-to-see readings. Click for more |
|
|
|
|
Honeywell Thermostat & Switch |
 |
|
|
|
|
|
Multi-Application 7-Day Programmable Electronic Thermostat
Click for more |
|
 |
Honeywell Economy Thermostats |
 |
|
|
|
|
|
Honeywell Non-Programmable Thermostats Offer Affordable, Maintenance-Free Solutions For Your Temperature Control Needs.
Non-programmable thermostats are available in a variety of different shapes and sizes for a wide variety of applications. Accurate and easy to use. Click for more |
|
|
|
|
Johnson Controls High Volume Output Thermostats |
 |
|
|
|
|
|
Johnson Controls Single Temperature High Volume Output Thermostats Are Ideal For Residential, Commercial, Or Industrial HVAC Applications.
Johnson Controls Single Temperature High Volume Output Thermostats are made for long lasting reliability and dependability. Contained in durable high-impact plastic enclosures. Click for more |
|
 |
Johnson Controls Line Voltage Wall Thermostats |
 |
|
|
|
|
|
Johnson Controls Line Voltage Wall Thermostats Are Ideal For Residential, Commercial, Or Industrial HVAC Applications.
Line Voltage Wall Thermostats are contained in high-impact plastic enclosures for long lasting durability. Click for more |
|
|
|
|
TPI Wireless RF Interface Series |
 |
|
|
|
|
|
TPI Wireless RF Interface Transmitter RFT-1
Features:- White Plastic Construction
- 1 Amp
- 24 Volts
- 2H/1C Stage
- 50 - 130°F Temperature Range
- AAA Batteries
- Wires Works With Most Low Voltage Thermostats
- UL, CSA Approved
- 1 Year Limited Warranty
Click for more
|
|
 |
Pnuematic Thermostat |
 |
|
|
|
|
|
| Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F Provides Proportional Control Of Valves And Actuators In Heating And Cooling Systems. Click for more |
|
|
|
|
Line Voltage Thermostat |
 |
|
|
|
|
|
Honeywell Thermostat, Medium Duty Line Voltage T651A3018, 44 To 86°F Heating Range Is Ideal For Heating And Cooling Applications.
Honeywell Thermostat, Medium Duty Line Voltage T651A3018, 44 To 86°F Heating Range is made of high quality materials for long lasting durability. Click for more |
|
 |
Honeywell VisionPRO® T8000 Thermostats |
 |
|
|
|
|
|
Honeywell VisionPRO® T8000 Thermostats Are Designed For Use In Residential And Commercial HVAC Applications.
Honeywell VisionPRO® T8000 Thermostats are made with a touch screen for optimal performance. Features a WiFi internet connection that allows for access via phone or computer for greater versatility. 7-day programming function for ease of use. Click for more |
|
|
|
|
TPI Hazardous Location Thermostats |
 |
|
|
|
|
|
TPI Hazardous Location Thermostat DPDT Bi Metal 120-480V NEMA EPETP8D
Features:- Aluminum Aluminum Construction
- 22 Amps
- 120-277 Volts
- 1H/1C Stage
- 50 - 90°F Temperature Range
- cULus Approved
- NEMA Class Seven Div. Click for more
|
|
 |
TPI Low Voltage Thermostats |
 |
|
|
|
|
|
TPI Low Voltage 7 Day Programmable Thermostat 1 Stage Heat/Cool TH147P
Features:- White Plastic Construction
- 1 Amp
- 24 Volts
- 1H/1C Stage
- 41 - 82°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
Click for more |
|
|
|
|
|
 |