Orbit® Sprinkler Piping Is Ideal For Use With Residential Or Commercial Sprinkler Systems.
Orbit® Sprinkler Piping is made of flexible polyethylene, molded polyethylene, PVC or flexible tubing for long lasting durability and dependability. Cut-Off Risers can be easily cut to desired length during installation. Flexible Tubing Risers allow bending but resist breaking, ideal for placing sprinkler heads in out-of-the-way areas. Flexible PVC Pipes glue to standard PVC fittings, ideal for repairs or routing pipe in hard-to-reach areas. Fewer fittings required. Joints to glue to install working sprinkler system. Riser Flex Pipe made of flexible polyethylene tubing, less likely to break on impact. Use with spiral barb hand-fittings for easy connection to sprinkler heads. Available types areCut-Off Riser, Flexible PVC Pipe, Flexible Tubing Riser and Riser Flex Pipe. Tubing diameters are1/2 in. and 3/4 in.. Tubing lengths are6 in., 12 in., 24 in., 50 ft. and 100 ft.. Quantity is1.
Solid Brass Door Knockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.