|
Browse Doors, Hardware & Framing (3,106 Items) |
 |
 |
Sub Category |
 |
| Panic Devices (227) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Doors, Hardware & Framing |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Panic Devices |
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 227 items within 13 product groups |
| |
Hager Exit Devices |
 |
|
|
|
|
|
Hager Exit Devices Are The Ideal For Keeping Door Accessible And Secure.
Hager Exit Devices are made of steel or aluminum for long lasting durability. Meets UL specifications for panic devices and fire rated for up to 3 hours. Click for more |
|
|
|
|
TownSteel Exit Devices |
 |
|
|
|
|
|
HD Grade 2 Rim Exit Device, for 36 Door, Aluminum
UL: UL listed for Panic Exit Hardware. Doors: 1 3/4" standard thickness, usable on doors 1 3/8" to 2" thick, door width from 30" to 48". Hardware furnished for metal and wood door mounting. Latch bolt: Stainless steel with 3/4" throw. Dead locking latch botl - 5/8" Stainless Steel. Non-handed with reversible trim. Click for more |
|
 |
Hager Astragal/Meeting Stiles |
 |
|
|
|
|
|
Hager Astragal/Meeting Stiles
Hager Astragal/Meeting Stiles are made of zinc plated, brass or stainless steel with matching material for screws and for long lasting durability. V or cushion bronze weatherstrip, for wood or metal doors. Available in several Astragal/Meeting Stile types. Finishes are Mill Finish Aluminum and Dark Bronze Anodized
Click for more |
|
|
|
|
Hager Door Viewers |
 |
|
|
|
|
|
Hager Door Viewers Are Ideal For Apartment Complexes, Industrial Parks And More.
Hager Door Viewers are made of brass for long lasting durability. ANSI certified. For doors up to 2-1/8 (54 mm) thick, adjustable. Requires 1/2 (13 mm) hole for viewer. Tamper resistant. 90 minute fire rated. Click for more |
|
 |
Sirenlock Exit Alarms |
 |
|
|
|
|
|
Sirenlock Exit Alarms Are Ideal To Secure Buildings Or Offices.
Battery Operated Alarmed Panic Device has 18" Push Paddle. Deadbolt and deadlatch provide added security. Dual piezo siren measured at 95db. Aluminum finish. Measurements vary. Available as Delayed Egress and Exit Alarm.
Click for more |
|
|
|
|
Hager Thresholds |
 |
|
|
|
|
|
Hager Thresholds Are Available In A Variety Of Sizes And Styles To Keep Doors Weather-Tight.
Hager Thresholds install easily to help seal gaps between door bottom and floor. Thresholds are available in several sizes and styles including ADA Ramp Thresholds, Aluminum Dome Top Thresholds, Panic Thresholds, Residential Thresholds and Saddle Thresholds.
Click for more |
|
 |
Yale® Exit Device Levers |
 |
|
|
|
|
|
Yale® Exit Device Levers Are Ideal For Use In Light Commercial, Medium Duty Applications.
Yale® Exit Device Levers have a sturdy construction for long lasting durability and strength. Styles designed for use in schools, retail outlets, military bases, institutions, schools, and multi-family facilities. Click for more |
|
|
|
|
S. Parker Hardware Contractor Quality® Touch Bar Panic Devices |
 |
|
|
|
|
|
S. Parker Hardware Contractor Quality® Touch Bar Panic Devices Are Ideal For Emergency Exits, Stage Doors, Schools And More.
Touch bar exit devices may be used with cylinder knobs, keyed ball knobs, keyed levers or pulls. Touch bars may be deadlatched. Touch bars are non-handed for use on right or left opening doors. Click for more |
|
 |
S. Parker Hardware Panic Device Accessories |
 |
|
|
|
|
|
S. Parker Hardware Panic Device Accessories Provide Added Functionality To Panic Doors.
Accessories add versatility and ease of use to panic doors in a variety of environments. Lever Keyed Locks provide easy handled operation for any panic device. Available in a variety of sizes and styles. Plates, VRC and Strikes sold separately. Click for more |
|
|
|
|
S. Parker Hardware Horizontal Rim Exit Devices |
 |
|
|
|
|
|
S. Parker Hardware Horizontal Rim Exit Devices Are Ideal For Use In Schools, Office Buildings, Entertainment Venues And More.
S. Parker Hardware Horizontal Rim Exit Devices are constructed with anodized(not painted) finishes for long lasting durability. Ideal for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Click for more |
|
 |
Ultra Hardware Bar Panic Devices |
 |
|
|
|
|
|
Ultra Hardware Bar Panic Devices Are Ideal For Schools, Offices, Gymnasiums And More.
Ultra Hardware Bar Panic Devices are available in a variety of sizes and styles to suit any door. Reversible Rim 5-Pin Tumbler Cylinder Exit Devices are made with a surface mount non-handed reversible panic bar and hex key dogging device. Release mechanism activates at 8 lbs. Click for more |
|
|
|
|
S. Parker Hardware 525 Series Square Head Panic Devices |
 |
|
|
|
|
|
S. Parker Hardware 525 Series Square Head Panic Devices Are Ideal For Emergency Exits, Boiler Rooms, Stage Doors And More.
Panic devices may be used with a cylinder, keyed ball knob or keyed lever or pull. Bars may be deadlatched. Non-handed for use on right or left opening doors. Includes rim strike latch, shim, fasteners, mounting templates and easy-to-follow instructions. Click for more |
|
 |
S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices |
 |
|
|
|
|
|
S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices Are Ideal For Use In Hospitals, Schools, And Other Public Buildings.
Panic devices are fire rated to 1-1/2 hour. Made with an aluminum body and stainless steel head and tailpiece. Ideal companion product for ADA-compliant installations. Click for more |
|
|
|
|
|
 |
|
|