Browse Flooring & Carpeting

(2,211 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Mohawk® Aladdin Commercial Modular Carpet Tiles

    Mohawk® Aladdin Commercial Modular Carpet Tiles
    See all 103 items in product family
    Mohawk® Aladdin Commercial Modular Carpet Tiles Are Used For Offices, Waiting Rooms, Indoor Public Areas And More.

    Mohawk® Aladdin Commercial Modular Carpet Tiles are made of color strand nylon for long lasting durability. Used for commerical applications with heavy and severe traffic ratings. Thicknesses range from 0.092" - 0.85". 11 different styles; 55 different colors available.

    Click for more
  • Waterhog Carpet Tiles, Entrance Scraper/Wiper for Indoor

    Waterhog Carpet Tiles, Entrance Scraper/Wiper for Indoor
    See all 144 items in product family
    Andersen Waterhog Carpet Tiles Are Used For Use In High Traffic Indoor Building Entrance Areas.

    Andersen Waterhog Carpet Tiles are made for long lasting durability and dependability. Used for use as shoe wiping or scraping mats when entering commercial, retail or industrial entranceways. 18 x 18 inch tiles allow for creation of size and shape of carpet mat required. Waterhog Classic type tiles are made from 24 oz. anti-static, 100% Polypropylene fiber with SRB rubber backing. Waterhog Eco Premier type tiles are made from 30 oz. 100% post-consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. Permanent rubber reinforced bi-level face will not crush. Excellent dirt and moisture collection. 1/4 or 7/16 inch thickness tiles are available in wide selection of Diagonal, Diamond, Geometric and Square patterns, Black Smoke, Bluestone, Bordeaux, Camel, Charcoal, Chestnut Brown, Dark Brown, Evergreen, Grey Ash, Indigo, Khaki, Light Green, Maroon, Medium Blue, Medium Brown, Medium Grey, Navy, Red/Black, Regal Red or Southern Pine colors and 10 or 12 tile package quantities.

    Click for more
  • Mateflex CarpetFlex Indoor Tiles

    Mateflex CarpetFlex Indoor Tiles
    See all 2 items in product family
    Mateflex CarpetFlex Indoor Tiles Combine The Rich Beauty Of Carpeting With The Dependability Of Modular Flooring.

    Mateflex CarpetFlex Indoor Tiles have a sturdy construction for long lasting durability and strength. The cushioned surface provides superior comfort, while the underside ensures proper drainage of liquids. Sleek design graces any room with warmth and style. Available in Charcoal and Tan. Requires minimal maintenance, but also provides easy access to the base for repairs, if necessary. Use Flex Edge Male Connecting Pieces and Flex Edge Female Connecting Pieces for added edge protection. Tiles can be self-installed and require no special tools. 10 Year Limited Warranty.

    Click for more
  • Heavy Duty Berber Carpet Tiles

    Heavy Duty Berber Carpet Tiles
    See all 14 items in product family
    Berber Carpet Tiles are Attractive and Offer Heavy Duty Protective Flooring That Withstands Heavy Traffic Areas.

    These commercial carpet tiles are made for indoor applications. The moisture resistant breathable backing on these berber tiles prevents shrinking and curling. 3/8" & 1/2" thick heavy duty industrial carpet tiles feature stain resistant needlepunch olefin fiber top with anti-static Bitumen backing. Easy installation using adhesive (not included). Sold in case quantities.

    3/8" Thick Tiles covers 43 sq. ft. per box. 3 Year Limited Warranty.

    Click here to see our full selection of Anti fatigue Mats, Drainage Mats, Floor Mats, Entry Mats, Anti Static Mats and more..

    Click for more
  • Pawling Entrance Mats

    Pawling Entrance Mats
    See all 8 items in product family
    Pawling Entrance Mats Provide Exceptional Brushing And Drying Performance.

    Entrance Mats are Natural Cocoa Mats made of densely-tufted fiber construction for long lasting durability. EM-301 with fibers aggressively remove soil from shoes like a brush. Indian Cocoa fiber bonded to solid vinyl backing. Choice of glue down or loose lay applications. For moderate to high interior traffic. Cocoa Mats are custom cut and non-returnable. Styles are Cocoa Mats, Dura-Tile and Hi-Rib. Available colors are Charcoal, Natural, Charcoal Grey Earthtone, Brown or Black.

    Click for more