Browse Flooring & Carpeting

(3,068 items)

Narrow Your Results

Length Inches

Thickness Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 63 items within 3 product groups See all items from other sellers
  • ROPPE Rubber Fitness Flooring

    ROPPE Rubber Fitness Flooring
    See all 23 items in product family
    ROPPE Rubber Fitness Flooring Is Used For Residential, Commercial Or Industrial Applications.

    ROPPE Rubber Fitness Flooring is made for long lasting durability and dependability. Can be used on indoor or outdoor applications where enhanced walking comfort and slip resistance is needed. Contains post-industrial and post-consumer waste and may contribute to the LEED® Green Building Certification System and meets CHPS criteria. Puzzle Tile Interlocking units are available in 3/8 inch thick 4 and 6 inch lengths. Roll flooring units come in 1/6, 1/4, 3/8 and 1/2 inch thick 24 and 48 inch lengths. Colors are Black, Bisque, Cobalt, Hunter Green, Ivory, Light Gray, Red and Sunflower.

    Click for more
  • Roppe Rubber Tiles

    Roppe Rubber Tiles
    See all 31 items in product family
    Roppe Rubber Tiles Are Used For A Variety Of Flooring Applications Including Wet Interior Environments.

    Roppe Rubber Tiles are made of PVC free, rubber for long lasting durability. Resists scuffing, gouging and cigarette scorching, as well as most chemicals and common substances. Provides underfoot comfort, reduced noise from foot traffic and has an inherent slip resistance. Designed for high durability and ease of maintenance throughout product life cycle. Contains 10% natural rubber, a renewable resource, which may contribute to LEED Green Building Certification System and meet CHPS criteria. Surface designs are Circular, Hammered, Slate and Square. Color finishes are Black, Black/Brown, Brown, Chameleon, Charcoal, Colonial Blue, Dark Gray, Deep Navy, Fawn, Fig, Lunar Dust, Pewter, Red, Sandstone, Slate, Steel Blue, Steel Gray and Toffee. Available in a variety of widths, depths and thicknesses.

    Click for more
  • ROPPE Recycled Rubber Tiles

    ROPPE Recycled Rubber Tiles
    See all 9 items in product family
    ROPPE Recycled Rubber Tiles Are Used For A Variety Of Commercial Or Industrial Applications.

    ROPPE Recycled Rubber Tiles are made for long lasting durability and dependability. Rop-Cord® Recycled Square Tiles can be used indoors or outdoors. Built-in anti-slip feature makes them practical for a variety of areas, including damp or wet spaces. Used flooring for ramps, walk-off mats, concourses and foyers - anywhere moisture might pose a hazard to pedestrians. Made with 90% post-consumer waste from tires, which may contribute to LEED® Green Building Certification System. 12 x 12 inch size. Available in Pine, Indigo, Crimson and Earthtone colors. Tuflex® Recycled Square and Interlock Tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contain 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System and meet CHPS criteria. Exceed OSHA and ADA standards for excellent traction and durability. Non-porous surface provides barrier to soil, spills, stains and odors. Resilient anti-fatigue surface used for free weight/workout machine applications as well as rinks and animal care clinics. Flooring choice for professional sports facilities that house the NFL, NHL, MLB and NBA. 27 x 27 inch size. Available in Ebony, Charcoal and Taupe colors. All tile units are 3/8 inch thick.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results