Browse Flooring & Carpeting

(3,110 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 189 items within 11 product groups See all items from other sellers
  • Vinyl Tile Matting With Adhesive Backing

    Vinyl Tile Matting With Adhesive Backing
    See all 12 items in product family
    These Peel And Stick Tiles Are Specially Formulated For Commercial Applications With Peel-Off, Press And Stick Backing.

    Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl won’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095” (95 mil) thick. Available in Diamond Tread pattern or Levant Surface pattern top. 5 Year Limited Warranty.

    Click for more
  • Interlocking PVC Tile Matting & Floor Tiles

    Interlocking PVC Tile Matting & Floor Tiles
    See all 2 items in product family
    These Interlocking PVC Tiles Resist Chemicals, Forklift Traffic and Wear. Used For Indoor Environments.

    The durable, recycled PVC tiles have jigsaw edges that tightly lock without adhesive. This floor protection resurfaces cracked concrete floors and is used for indoor environments with forklift traffic or locker room, weight room, garage floors, display areas and more. These recycled pvc tiles are 5/16” thick and measure 19-1/2 square inches; 2.64 square feet. Modular design makes it easy to install, re-install, and relocate, no adhesive required. Interlocking tiles are available in round disc pattern with raised grid underside pattern for slip resistance. Sold in packages of 12.
    Click for more
  • Interlocking Rubber Tile Matting

    Interlocking Rubber Tile Matting
    See all 1 items in product family
    These interlocking mats are perfect for all heavy duty indoor and outdoor floor protection applications including weight rooms and exercise areas.

    Made with non-flammable 3/8” thick recycled rubber these interlocking floor tiles provide comfort, wear resistance and noise reduction to any environment. These 19 ½” sq. rubber tiles have a solid top and bottom with interlocking sides. Easy lay loose installation. Solid in carton quantities of 10.

    Click for more
  • Mateflex III Outdoor Swimming Pool Decking Tiles

    Mateflex III Outdoor Swimming Pool Decking Tiles
    See all 16 items in product family
    Mateflex III Outdoor Swimming Pool Decking Tiles Are Resistant To Fungus And Mildew For Confident Poolside Use.

    Mateflex III Outdoor Swimming Pool Decking Tiles have a high impact polypropylene construction for long lasting durability and strength. The low glare design ensures worry-free play at any time of day. Tiles require minimal maintenance, but also provide easy access to the base for repairs, if necessary. Easy court portability allows for confident placement and removal. Tiles are 12 in. long by 12 in. wide with a thickness of 1/2 in. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more
  • Mateflex TileFlex Indoor Modular Flooring Tiles

    Mateflex TileFlex Indoor Modular Flooring Tiles
    See all 5 items in product family
    Mateflex TileFlex 12"L x 12"W x 1/2" Thick Indoor Modular Flooring Tiles Combine The Beauty And Quality Of Floor Finishes With The Versatility And Dependability Of A Raised Modular Floor.

    Mateflex TileFlex Indoor Modular Flooring Tiles have a high impact polypropylene construction (with a luxury vinyl tile insert) for long lasting durability and strength. The cushioned surface provides added comfort during use and the low glare design allows for use in any room. Tiles require minimal maintenance, but also provide easy access to the base for repairs, if necessary. Easy portability allows for confident placement and removal. Edges are protected from damage by a specially designed rim. Available in Beige, Dark Parquet, Maple, Light Parquet and Gray.10 Year Limited Warranty.

    Click for more
  • ROPPE Premium Vinyl Leather Tiles

    ROPPE Premium Vinyl Leather Tiles
    See all 6 items in product family
    ROPPE Premium Vinyl Leather Tiles Combine The Look Of Expensive Leather With Added Durability And Ease Of Maintenance.

    ROPPE Premium Vinyl Leather Tiles are made for long lasting durability and dependability. Environmentally friendly and fully recyclable. Offer a unique subtle leather texture. Contain 50% recycled content, 20% pre-consumer and 30% post-consumer waste, which may contribute to the LEED® Green Building Certification System. UV cured ceramic bead finish resists scratching, wear and indentation. Helps conceal subfloor imperfections and allows for the flush installation with other 1/8 inch products. 18 x 18 inch square 1/8 inch thick tiles are available in Java, Clay, Gunmetal, Ebony, Amber and Auburn colors.

    Click for more
  • ROPPE Premium Vinyl Wood Planks

    ROPPE Premium Vinyl Wood Planks
    See all 21 items in product family
    ROPPE Premium Vinyl Wood Planks Provide A Wide Selection Of Natural And Durable Flooring Solutions.

    ROPPE Premium Vinyl Wood Planks are made for attractive style and long lasting durability and dependability. Environmentally friendly and fully recyclable. Premium construction offers a 10-year limited wear warranty. Contains 50% recycled content, 20% pre-consumer and 30% post-consumer waste, which may contribute to LEED® Green Building Certification System. 28 mil (.711 mm) wear layer exceeds ASTM F-1700 specification for commercial use. UV cured ceramic bead finish resists scratching, wear and indentation. 4 x 36 inch and 6 x 48 inch planks 1/8 and 1/5 inch in thickness are available in a wide selection of wood finishes to meet any personal taste or style.

    Click for more
  • Mateflex ProGym Multi-Sport Indoor Tiles

    Mateflex ProGym Multi-Sport Indoor Tiles
    See all 16 items in product family
    Mateflex ProGym Multi-Sport Indoor Tiles Are Used For Use In Gyms, Athletic Facilities, Fitness Studios And More.

    Mateflex ProGym Multi-Sport Indoor Tiles have a PP Copolymer construction for long lasting durability and strength. They are antimicrobial for added protection and have a snap-latch locking system for a tight, reliable fit. The free-floating system allows for comfortable and safe resiliency, as well as convenient portability. Tiles are 12 in. long by 12 in. wide, with a 1/2 in. thickness. The interlocking modular design makes them easy to assemble, while reducing the need for maintenance. Available in a variety of colors to match any decor, including Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more
  • Mateflex HomeCourt Multi-Sport Outdoor Tiles

    Mateflex HomeCourt Multi-Sport Outdoor Tiles
    See all 48 items in product family
    Mateflex HomeCourt Multi-Sport Outdoor Tiles Are Used For Use In Backyards, Public Play Areas And More.

    Mateflex HomeCourt Multi-Sport Outdoor Tiles have a high impact polypropylene construction for long lasting durability and strength. Engineered flex joints allow for expansion and contraction, providing more lateral give and added comfort. The narrow gauge ribs offer superior traction and are designed for all skill levels. Low abrasion means less wear and tear on shoes and other sports equipment, such as balls or weights. The quick drainage design ensures fast drying after rain or snow and the resistance to fungus and mildew provides added protection. Tiles are easy to assemble and the base can be quickly accessed for repairs. Locking system ensures a tight, reliable fit. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. For edging, use HomeCourt Male Edge Pieces and HomeCourt Female Edge Pieces. 10 Year Limited Warranty.

    Click for more
  • Modular Floor Tiles

    Modular Floor Tiles
    See all 46 items in product family
    Modular Floor Tiles Are Used For Commercial Or Residential Building Or Construction Applications.

    Modular Floor Tiles are made of polypropylene, Polymer Vinyl Top, Polymer Carpet Top, Flexible PVC and rubber for long lasting durability. Available styles include Interlocking Garage or Basement Floor Tiles, Multi Purpose Flexible PVC Ramp Edges (with or without loops), Multi Purpose Drain tiles, Ramp Edges (with or without loops) and Rubber Floor Tiles. Variety of colors and styles available. Easy installation.

    Click for more
  • Mateflex II Outdoor Tennis Tiles

    Mateflex II Outdoor Tennis Tiles
    See all 16 items in product family
    Mateflex II Outdoor Tennis Tiles Combine The Resiliency Of A Soft Court With The Dependability And Low Maintenance Of A Hard Court.

    Mateflex II Outdoor Tennis Tiles have a high impact polypropylene construction for long lasting durability and strength. The cushioned surface provides added comfort during use and the design ensures excellent drying time after rainfall. Requires minimal maintenance, but also provides easy access to the base for repairs, if necessary. Tiles are 12 in. long by 12 in. wide with a thickness of 5/8 in. and give off low glare for comfortable play during any time of day. Easy court portability allows for confident placement and removal. Available in Black, Bright Green, Bright Red, Chocolate, Desert Sand, Graphite, Ice Blue, Navy Blue, Orange, Performance Blue, Royal Blue, Silver Metallic, Sport Green, Stone Gray, Terra Cotta Red and Yellow. 10 Year Limited Warranty.

    Click for more

Additional Items

Sort By: 

16 Results

Sort By: 

16 Results