Browse Mailers & Tubes

(828 items)

Narrow Your Results

Availability

Free Shipping

Brand

Our Price

Go

Recently Viewed

Categories

  • Bubble Mailers

    Bubble Mailers
    See all 135 items in product family
    Bubble Mailers Are Used For Lightweight Protection Of Shipped Items.

    Bubble Mailers provide safe cushioning of items in transit, and lightweight air bubbles help save on postage costs. Available with 100% recycled golden kraft paper or Polyethylene. Mailers are available in Heat Seal, Self Seal and Self Seal With Opening Tear Strip. Available in a variety of sizes. Sold in case quantities.

    Click for more
  • Stayflat Mailers

    Stayflat Mailers
    See all 74 items in product family
    Stayflat Mailers Ship Photos, Documents, Artwork, And Reports Without Bending.

    Stayflat Mailers are made of chipboard to provide long lasting durability. Lightweight construction saves postage. Opening types are Side or Top. Closing types are Self-seal or Tab Lock. Thicknesses range from 0.015 - 0.038. Available colors are White and Kraft. Dimensions vary per model.

    Click for more
  • Jiffy Rigi Bag Mailers

    Jiffy Rigi Bag Mailers
    See all 7 items in product family
    The rigid construction of these heavy-duty Kraft Jiffy Rigi Bag mailers will not bend during shipping and don’t require additional stiffeners. Envelopes close with a self-sealing strip and quickly open with a tear strip.
    Click for more
  • Nylon Reinforced & Padded Mailers

    Nylon Reinforced & Padded Mailers
    See all 35 items in product family
    Nylon Reinforced And Padded Mailers Eliminate Tearing During Shipping For Maximum Content Protection.

    Nylon Reinforced And Padded Mailers are made of durable nylon fibers or nylon padding for long lasting use and dependability. Lightweight construction saves money on postage and requires no additional cushioning. Gusseted Envelopes are used for bulky and high volume items. Fold and seal with staples or tape. Self-Sealing Envelopes provide maximum content safety with end flap coated with natural rubber adhesive for self-sticking. Padded Mailers have interior fibers that expand as package is handled for consistent cushioning. No additional protective wraps needed. Can be taped or stapled closed. Kraft color mailers are available in wide range of 8 to 20 inch lengths, 4 to 14-1/2 inch widths and selected 50, 100, 250, 500, 1000 and 2000 per case package quantities.

    Click for more
  • Poly Mailers

    Poly Mailers
    See all 13 items in product family
    Poly Mailers Provide Cushioning For Direct Mail Collateral And More.

    Poly Mailers are made of polythylene for provide long lasting durability and content protection. White poly mailers have lip and tape closure. Stock sizes are the most common for direct mail collateral. widths range from 6" - 24". Lengths range from 9" - 45". Color is White. Sold in package quantities of 50, 100 or 1,000. Postal Approved mailing bags meet all requirements and are approved for use with automation rate flat mailings for either the FSM100 or FSM1000.

    Click for more
  • CD/DVD Mailers

    CD/DVD Mailers
    See all 13 items in product family
    CD/DVD Mailers Are Designed To Ship CDs/DVDs In Jewel Cases.

    CD/DVD Mailers are made from 200#-E/ECT-32 white corrugated material for long lasting durability. One piece die cut cartons fold together in seconds for user convenience. Mailes seal by peeling backing off of adhesive strip and pressing closed. Pull tab opening. Sold and shipped flat in bundle quantities to save space. Available types include Mailer for 1 or 6 CD Jewel Case, Mailer for 1, 4, 10 DVDs in Standard Case, Papered Windowed CD Sleeves, Self Seal CD Mailer for 1 or 4, and Lined CD Mailer. Colors are White and Oyster White. Sold in package quantities of 50, 100, 200 and 500.

    Click for more
  • Cool Shield Bubble Mailers

    Cool Shield Bubble Mailers
    See all 9 items in product family
    Cool Shield Bubble Mailers Are Puncture-Resistant And Water-Repellent for Safely Shipping Perishables.

    Cool Shield Bubble Mailers are made of various materials including metalized bubble to provide long lasting durability. Bubble lining protects contents from damage. Outer thermal material helps maintain a desired temperature. Puncture resistant and water-repellent mailers are lightweight with "peel and seal" strip for closure. Color finish is Silver. Package quantities are 5, 50 and 100. Dimensions vary.

    An economical choice for shipping perishable or temperature sensitive items.
    Click for more
  • Colored Poly Mailers

    Colored Poly Mailers
    See all 8 items in product family
    Colored Poly Mailers Provide Moisture Protection For Products During Shipping.

    Colored Poly Mailers are made of polyethylene to provide long lasting durability. Mailers are puncture, water, tamper and tear resistant. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is white and the inner lining is silver. Labels, stamps, and ink adhere well. Opens easily with a perforated tear strip. Self-seal. Thickness is 2.5 mil. Available colors are Red, Yellow, Blue and Black. Other dimensions vary per model. Available in package quantities of 100.

    Click for more
  • Clear View Poly Mailers

    Clear View Poly Mailers
    See all 7 items in product family
    Clear View Poly Mailers 14" x 17" 2.5 Mil White 100 Pack

    The perfect bag for mailing catalogs and brochures. Made from tear-resistant poly. The front of the bag is clear for viewing contents. The back of the bag is opaque for address information and postage. Mailers feature a self-seal closure. Double perforations for easy opening.

    Click for more
  • Returnable Double Adhesive Strip Poly Mailers

    Returnable Double Adhesive Strip Poly Mailers
    See all 3 items in product family
    Returnable Poly Mailer 12" x 15-1/2" 2.5 Mil 100 Pack

    The same as used by major online retailers. Mailers have two adhesive strips - one for original shipment and the second brand new adhesive strip for the return. Keeps contents clean and dry during transits.

    Click for more
  • Glamour Bubble Mailers

    Glamour Bubble Mailers
    See all 30 items in product family
    Glamour Bubble Mailers Protect Shipments While Grabbing The Receiver's Attention With A Shiny Metallic Exterior.

    Glamour Bubble Mailers provide lightweight and moisture resistant bubble cushioned envelopes for durability and ease of use. Packaging supplies include self-seal adhesive closures with tear off strips that keep adhesive free from dust for a long lasting shelf life. Available color finishes are Black, Blue, Gold, Pink, Red, and Silver. Package quantities are 48, 72, and 100. Dimensions vary per model.

    Click for more
  • VHS Cassette Mailers

    VHS Cassette Mailers
    See all 2 items in product family
    VHS Cassette Mailers Feature A Unique Air-Cell Design That Protects Videos From Damage During Shipping.

    VHS Cassette Mailers are made from strong 200#/ECT-32-B flute white corrugated cardboard for long lasting durability. One piece packaging folds together in seconds and has a locking tab for closure, with no tape needed. Sold and shipped flat in bundle quantities. Available mailing capacities are 1 or 4 VHS Cassettes. Package quantities are 20 and 50. Dimensions vary per model.

    Click for more
  • Sealed Air Jiffylite® Self Seal Mailers

    Sealed Air Jiffylite® Self Seal Mailers
    See all 33 items in product family
    Sealed Air Jiffylite® Self Seal Mailers Provide Superior Rip and Puncture Resistance for Mailing and Shipping. Sealed Air Jiffylite® Self Seal Mailers are laminated, heavyweight Kraft construction to provide long lasting durability. Seamless bottom provides extra strength and stability. Mailers are made using wood sourced from a certified managed forest. Air cellular cushioning provides additional content protection. Self-adhesive closure produces a secure, peel-and-press seal. This product was made using wood sourced from a certified managed forest.Lengths range from 4"-14-1/2". Widths range from 8" - 20". Trade sizes range from #0 - #7. Colors are Golden Brown, Golden Yellow, and White. Sold in package quantities ranging from 10-250.

    Click for more
  • Quality Park™ Mailers

    Quality Park™ Mailers
    See all 15 items in product family
    Quality Park™ Mailers Protect Discs and other Fragile, Flat items in Shipping.

    Quality Park™ Mailers are made of paperboard with gummed closure to provide security in shipping and long lasting durability. Foam lining provides protection against shock for important media. Self-seal closure and easy-to-use pull tab provides safe content removal. Available types are CD, Foam Lined, Literature, Multi-Media, Photo/Document, Tube, and X-Ray. Closure types are Fold, Locking Corrugate Tabs, Perforated Flap, Self-Adhesive, Slot/Tab, and String and Button. Lengths range from 5"-18". Widths range from 12" - 13-1/2. Colors are Manila and White. Sold in package quantities of 1, 10, 25 and 100.

    Click for more
  • Tyvek® Mailers

    Tyvek® Mailers
    See all 41 items in product family
    Tyvek® Mailers provide protection for mailing and shipping items.

    Tyvek® Expandable models provide superior protection at a shipping-cost-saving weight. Horizontal, open side orientation provide easy inserting and removing contents. Self-adhesive Flap-Stik® closure provides a secure, peel-and-press seal. Available types include Booklet Expansion Mailers, Expansion Mailers, Jumbo Mailers, Leather Mailers, Mailers and USPS First Class Mailers. Lengths range from 6" - 18". Widths range from 9" - 23". Trade sizes range from #10-1/2 to #98. Formats are standard or USPS first class. Sold in package quantities ranging from 12-100.

    Click for more
  • Sealed Air Mailers

    Sealed Air Mailers
    See all 28 items in product family
    Sealed Air Mailers protect contents for packaging and mailing applications.

    Sealed Air Mailers are made with heavy-duty Kraft paper that is wood-sourced from a certified managed forest. Double-folded corners and double-glued bottom to provide superior protection. Uniform padded interior keeps fragile contents snug and cushioned. Available types are Jiffy Padded, Jiffy Padded Self-Seal, Jiffy Rigi Bag, Jiffy TuffGuard and TuffGaurd. Lengths range from 4" - 20". Widths range from 5" - 20". Available colors are Natural Kraft and White. Sold in package quantities from 25-250.

    Click for more
  • Expansion Poly Mailers

    Expansion Poly Mailers
    See all 8 items in product family
    Expansion Poly Mailers 26" x 28" x 5" 2.5 Mil White 100 Pack

    Strong polyethylene mailers protect products from moisture during shipping. Features gusseted sides to allow for thicker items such as binders, books and catalogs. Puncture, moisture, tamper and tear resistant. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is white and the inner lining is silver. Labels, ink and stamps adhere well. Opens easily with a perforated tear strip.

    Click for more
  • Cool Stuff Insulated Mailers

    Cool Stuff Insulated Mailers
    See all 2 items in product family
    Cool Stuff Insulated Mailers 9" x 11" White 18 Pack

    Cool Stuff Mailers provide superior, longer term, thermal safe protection. Use these biodegradable mailers to ship chocolates, cheese and other refrigerated or frozen products. 1" moisture and thermal barrier cushions and protects contents. Dual, self-seal closure.

    Click for more
  • Heat-Seal Mailers

    Heat-Seal Mailers
    See all 20 items in product family
    Economy Heat-Seal Bubble Mailer, 12" L x 7-1/4" W x 3/16" Bubble Lining, Kraft, 25/Pack

    Economical heat-seal bubble mailers provide light-weight protection. Mailers are constructive from attractive, 100% recycled, golden kraft paper with high slip 3 / 16" bubble for easy product insertion. Seal with heat, tape or staples.

    Click for more