Browse Mailers & Tubes

(1,510 items)

Narrow Your Results

Availability

Width Inches

Length Inches

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Square Tubes

    Square Tubes
    See all 18 items in product family
    Square Tubes Prevent Rolling On Conveyors For Easy Loading, Shipping And Emptying Of Contents.

    Square Tubes are made of a 200#-B Flute corrugated construction for long lasting durability. Locking tabs secure contents during shipping. No tape needed. Ships and stores flat. Inside lengths range from 3" - 45". Inside widths range from 2" - 5". Inside diameters range from 2" - 48". Color is White. Package quantities are 25 or 50 per bundle.

    Click for more
  • Shipping Tubes

    Shipping Tubes
    See all 143 items in product family
    Shipping Tubes Safely Ship Documents, Posters, Blueprints And More.

    Shipping Tubes are made with strong 3-ply spiral wound construction for content protection and long lasting durability. White, plastic end caps snap on to securely hold contents and will not pop off during shipping. Inside length dimensions range from 6"-72". Inside diameter dimensions range from 1-1/2"-10". Available colors are Kraft or White.
    Click for more
  • Triangle Tubes

    Triangle Tubes
    See all 8 items in product family
    Strong, Triangle Shaped Mailing Tubes Provide Maximum Protection Against Crushing And Bending During Shipping.

    These rigid shipping tubes feature strong sidewalls for additional content protection and locking tabs that don’t require the use of tape or a shipping label. Cartons open along the length of the tube for easy packing. These tubes have a rigid 200#-B oyster white corrugated construction. Ship and store flat.
    Click for more
  • Colored Tubes

    Colored Tubes
    See all 66 items in product family
    Easily Identify And Categorize Important Documents Or Mail With Colored Mailing Tubes.

    These brightly, colored tubes feature an eye-catching glossy finish that stands out amongst other conventional mailing tubes. They have a 3-ply spiral wound construction that provides rigid protection and reduces the chance of bending and crushing during shipping. White, plastic end caps secure contents and will not pop off. These shipping tubes are reusable and recyclable. Available in Black, Blue, Green, Red, Yellow and Gold.
    Click for more
  • Crimped End Tubes

    Crimped End Tubes
    See all 40 items in product family
    Crimped End Tubes Easily And Securely Close To Reduce Packaging Costs!

    These crimped end mailing tubes close by simply pinching the ends without the use of tape or a shipping label. Tubes have a rigid 3-ply spiral wound construction that resists bending and the chance of crushing during shipping. Cardboard tubes are reusable and recyclable.
    Click for more
  • Extra Plastic End Caps

    Extra Plastic End Caps
    See all 8 items in product family
    Re-use Old Shipping Tubes Of All Sizes With White Plastic End Caps!

    These mailing tube caps snap into place to safely and securely hold in contents during shipping. White Caps will not pop off and stay tightly sealed. For use on all round tubes.
    Click for more
  • Premium Telescoping Tubes

    Premium Telescoping Tubes
    See all 16 items in product family
    Telescoping Mailing Tubes Allow You To Mail Documents, Blueprints Or Posters Of All Sizes!

    Premium telescoping tubes expand to hold documents of any size to add flexibility to your packages. These tubes have a heavy-duty 1/8” spiral wound double wall construction that is virtually crush proof to protect contents during shipping. The 6” flush joint caps seal with tape or with a shipping label. Shipping tubes are available in Kraft or Red.
    Click for more
  • Caplugs Caps

    Caplugs Caps
    See all 39 items in product family
    Caplugs Caps Are Designed For Cardboard Mailing And Packaging Tubes.

    Caplugs Caps are made of low-density polyethylene or vinyl for long lasting durability and dependability. Available in a variety of sizes to seal most standard tube sizes. Interior surface molded rings ensure snug fit into tube. Ribbed exterior assists in removal. Square end caps prevent products from rolling around during shipment. Styles are Hanger Caps, Packaging Caps and Square End Caps. Available in a variety of types and dimensions to meet packaging requirements. Color finishes are Black and Orange. Package quantities available from 40 to 4,000.

    Click for more
  • Caplugs Vials

    Caplugs Vials
    See all 10 items in product family
    Caplugs Vials Are Used For A Wide Range Of Packaging Applications.

    Caplugs Vials are made of polypropylene for long lasting durability and dependability. Available in a variety of sizes. Unique packaging alternative offers reusable container. Vial caps manufactured with convenient thumb tab for easy removal. Vial and cap can be pad printed with company name, logo, or product information. Packaged in sets, including vials and caps. Series is CVV. Available in a variety of dimensions to meet packaging requirements. Color finish is Natural. Package quantities are 35, 70, 110, 180 and 300.

    Click for more
  • Caplugs Tubing

    Caplugs Tubing
    See all 48 items in product family
    Caplugs Series TRO Open End Tubing Is Used For Product Packaging, Shipping, Storage And Display Applications.

    Caplugs Series TRO Open End Tubing is made of clear Polyethylene Terephthalate (PETG) material for long lasting durability and dependability. Used for a variety of product packaging, shipping, storage and display applications. 48 inch length Standard Wall and Heavy Wall tube types are available in wide selection of 0.194 to 3.57 inch diameters sold in various package quantities.

    Click for more
  • Caplugs Tube Ends

    Caplugs Tube Ends
    See all 42 items in product family
    Caplugs Series TE End Plugs Are Designed For Use With Caplugs Plastic Tubing And Other Packaging Applications.

    Caplugs End Plugs are made of black Low-Density Polyethylene material for long lasting durability and dependability. Fit securely into plastic tubing to create attractive and unique packaging. While TE series plugs were developed for Caplug tubing, their versatile design makesthem used for a variety of packaging applications. Choose standard End Plug design or End-Plug W/Tab design that includes thumb tab for easy removal. Available in wide selection of 0.32, 0.38, 0.44, 0.5 and 0.56 inch heights and 0.553 to 3.585 inch diameters sold in various package quantities. Tube Plug Hanger Pull & Twist Plugs designed with a hole in the top to fit a variety of retail fixtures and displays are also available in 0.38 inch height, 1.304 inch length and 300 package quantity.

    Click for more
  • Caplugs Shallow Tube Plugs

    Caplugs Shallow Tube Plugs
    See all 9 items in product family
    Caplugs Shallow Tube Plugs Are Used Closures For Container Tubes Used For Packaging, Shipping Or Mailing.

    Caplugs Shallow Tube Plugs are made of white Low-Density Polyethylene material for long lasting durability and dependability. Designed to fit snugly in the ends of shipping container tubing. Narrow flange ensures that there is no over-hanging projection to catch on other tubes. Available in various 1.52 to 6.105 inch diameters and 0.45 to 0.57 inch heights in selected 20 to 500 package quantities.

    Click for more
  • Open Ended Kraft Mailers

    Open Ended Kraft Mailers
    See all 24 items in product family
    Tubes protect product against creases and tears that a box or mailer may not provide. Made out of Kraft Recyclable Cardboard paper. Avaiable in 12" to 48" Lengths and are 0.06 Mil Thick.
    Click for more
  • Adjustable Shipping Tubes

    Adjustable Shipping Tubes
    See all 5 items in product family
    Adjustable Shipping Tubes Easily Adjust In Length To Ship Or Store Heavy-Duty Objects Like Industrial Parts And Metal Rods Safely.

    Adjustable Shipping Tubes are constructed of thick and durable fibreboard for long lasting reliability. Features pre-attached end caps to load and seal tubes from the middle for secure packaging. Available length ranges are 24-44", 60-120", and 72-144". Tube diameters are 3-1/2" and 4-3/4". Package quantities are 15 and 25.

    Click for more
  • Caplugs Hinged Containers

    Caplugs Hinged Containers
    See all 7 items in product family
    Caplugs Hinged Containers Are Designed For Airtight Packaging, Shipping and Display.

    Caplugs Hinged Containers are made of polyethylene for long lasting durability and dependability. Available in a variety of sizes. Designed with living hinge to ensure repeated use and durability. Series is CVC. Available in a variety of dimensions to meet packaging requirements. Color finish is Natural. Package quantities are 60, 100, 140, 200 and 500.

    Click for more