Browse Audible & Visual Safety Signals

(1,453 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Light Source

LED Colors

  • Less...
  • More...

Lamp Life Hours

Brand

Our Price

Go

Recently Viewed

Categories

  • Flashing Combination Audible/Visual Signal

    Flashing Combination Audible/Visual Signal
    See all 65 items in product family
    Flashing Combination Audio/Visual Signal Are Used As Warning Devices.

    Flashing Combination Audio/Visual Signals are made of 100% polycarbonate housing to provide long lasting durability. Construction is rated type 3R for rain-tight applications. Twist and lock system accesses the lamp easily and without tools. Fresnel lensing provides superior durability in all directions. The integrated buzzer provides 85dB output and is synchronized to buzz at the same rate as the visual signal –at 75 times per minute. Lamp styles are Halogen, Incandescent and Strobe. Available colors are Amber, Blue, Green, Red, Yellow and White. UL and cUL listed, and CSA certified.

    Click for more
  • Streamline Low Profile Sounder/Strobe Combo

    Streamline Low Profile Sounder/Strobe Combo
    See all 5 items in product family
    Streamline® Low Profile Combination Sounder/Strobe Combines All the Features of A Mini-Sounder with A Xenon Strobe Circuit.

    Providing both an audio and visual warning, these lights are extremely effective in keeping employees safe. These strobe lights produces 0.7 joules of flash energy with a frequency of 60 flashes per minute. The sounder emits 82-100Db of sound at 10’. Two tone choices are available: “Sweeping” and “Continuous.” Heavy duty ABS plastic body. Available in five dome colors. CE Compliant. 5 Year Limited Warranty.

    Click for more
  • Edwards® Horn/Strobe

    Edwards® Horn/Strobe
    See all 16 items in product family
    Edwards Signaling® Horn/Strobes Are Used For Use Where A Distinctive Visual Or Audible Signal Is Required And For General Alarm Applictions.

    Edwards Signaling® Horn/Strobes are solidly constructed for long lasting durability and dependability. Bright, low current draw, high decibel output. Terminals for easy wiring. Gray flame resistant, thermoplastic housing. 1000 hour strobe tube. Strobe and horn may be operated independently. Available in Indoor Only and Indoor/Oudoor types, Clear, Red, Blue and Amber lens colors and 120V AC and 24V AC/DC voltages.

    Click for more
  • Audible/Visual Emergency Signaling Devices

    Audible/Visual Emergency Signaling Devices
    See all 67 items in product family
    Features:

    • High intensity strobe
    • Neutral white color
    • Fits single gang box
    • The Edwards 7005-G5 Hotel Room Annunciator is for use in hotel rooms and other areas designed to accommodate those with audible visual or physical impairments.
    • The kit consists of a Cat. No. 6536-G5 horn/strobe for audible and visual signaling a Cat. No. 620 push button a Cat. No 147-10 mounting plate and a Cat. No. 592 transformer.
    • Each component may also be ordered individually.
    • Use in hotels health care facilities public rest-rooms and handicapped areas.
    • 6536-G5 Horn/Strobe
      The Cat. No. 6536-G5 Horn/Strobe is designed for use in a single gang 2" (51mm) x 4" (102) box located over doors.
    • Each unit contains an audible horn signal which generates an 82 dBA sound pressure level at 10 ft. and a high intensity strobe.
    • 592 Transformer
      The Edwards Cat. No. 592 transformer is used to power the horn/strobe.
    • It is equipped with a grounding wire and is suitable for installation in both plastic and metal boxes.
    • 620 Push Button The Cat. No. 620 push button station provides call activation when installed in the 147-10 mounting plate.
    • The plate has a stainless steel face. The switch is momentary.
    Click for more
  • Xenon Strobe With Horn

    Xenon Strobe With Horn
    See all 5 items in product family
    Edwards Signaling® Xenon Strobes With Horn Are Used For Signaling Equipment Malfunctions, Security Intrusions And Installations With High Ambient Light or Noise Levels.

    Edwards Signaling® Xenon Strobes are solidly constructed for long lasting durability and dependability. Designed for light duty applications applications where short term intermittent visual signaling is required. Gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. Immune to shock and vibration. Cast base may be used as a junction box. Optically designed fresnel lens. Series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes, increasing the unit's "on-time" and thus improving viewer perception. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube. 120V AC. Available with Blue, Amber, Red, Green or Clear lens color.

    Click for more
  • Litestak Piezoelectric Horns

    Litestak Piezoelectric Horns
    See all 2 items in product family
    Litestak Piezoelectric Horn - 24VDC

    The Litestak® LSH Horn is a piezoelectric unit that employs a ceramic element which expands or bends when voltage is applied, generating a single tone. The Model LSH can be used as a standalone audible device (with the LSB pipe/surface mount base or LSBS surface mount base), or combined with the Federal Signal Litestak light modules to create a combination audible/visual signal. The LSH Horn is a modular unit which mounts directly onto the top of any Litestak light or base (sound units must be positioned at the top module of the status indicator). A black speaker grille cover protects the horn. The volume can be adjusted by removing the grille covers and turning the volume control below the horn mechanism. Produces 75dB @ 10' (85dB @ 1m). Litestak is UL Listed for indoor use and CSA Certified. Ideal applications for Litestak audible/visual status indicators include assembly lines, conveyor systems, automated lines, instrument panels, workshops, etc. Federal Signals Piezoelectric Horn is an inexpensive way to add an audible signal to Litestak Status Indicators
    Click for more
  • Werma Perm Blinking/Rotating Beacon

    Werma Perm Blinking/Rotating Beacon
    See all 2 items in product family
    Werma Perm Blinking/Rotating Beacon Provide Rotating Effect With Low Consumption.

    Werma Perm Blinking/Rotating Beacon has a sequential triggering of the LEDs enhanthe signal effect. Low consumption provides long lasting durability. Available styles are LED Rotating Light EI. Available colors are Blue and Clear.

    Click for more
  • Werma LED Perm. Beacon

    Werma LED Perm. Beacon
    See all 31 items in product family
    Werma LED Perm. Beacon Provide A Clear Signal Effect In Poor Light Conditions.

    Werma LED Perm. Beacon provides up to 50,000 hours for long lasting durability. Four LEDs generate an extremely bright brand of light for poor light conditions. Available styles are LED Perm. Beacon EM, LED Perm. Light Element and LED Perm. Light Ultrabright. Available colors are Red, Yellow, Blue, Clear, Multi-Color and Green. Voltages and current consumptions vary per model.

    Click for more
  • Texelco Stack Mounting Audio Modules

    Texelco Stack Mounting Audio Modules
    See all 10 items in product family
    Stack Mounting Audio Modules Offer Audible Machine Status In All Directions.

    Stack Mounting Audio Modules are solidly built with polycarbonate housing for long lasting durability. Audio units feature up to 100 decibels of output to ensure warning is heard over long distances. Audio modules broadcast continuous or pulsing alarms with frequency ranging from 600-3000 Hz to meet specific workplace requirements. Specifications vary per model.

    Click for more
  • Werma LED Flashing Beacon

    Werma LED Flashing Beacon
    See all 25 items in product family
    Werma LED Flashing Beacon Is Used For Areas With Poor Light Conditions.

    Werma LED Flashing Beacon have a long service life and low consumption to provide long lasting durability. Available types are LED Blinking Beacon EM, LED Blinking Light Element, LED EVS Element and LED Flashing Light EI. Available colors are Red, Yellow, Blue, Clear and Green. Voltages and current consumptions vary per model.

    Click for more