Browse Scales

(955 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Readability Grams

  • Less...
  • More...

Capacity Grams

Width Inches

Length Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Analytical And Precison Balance

    Analytical And Precison Balance
    See all 52 items in product family
    Precision Balances And Scales Are Used For A Variety Of Laboratory, Workplace Or Classroom Balancing And Weighing Applications.

    Precision Balances And Scales are solidly manufactured for long lasting durability and dependability. Many Analytical And Precision Balances feature large draftshield with sliding top and side doors and Up-front level indicator. Removable doors provide convenient access and easy cleaning. Many feature removeable stainless steel weighing platform, high contrast LCD display, fixed integral weigh below hook, all-glass draught shield withsliding doors, front leveling bubble, menu and calibration locks.

    Many models accurately measure in grams, ounces, grains, carats, pennyweights and troy-ounces. Various size units are available with 0.00001 - 2 gram readability and 50 - 35000 gram capacities.

    Click for more
  • Portable Electronic Balance Scales

    Portable Electronic Balance Scales
    See all 26 items in product family
    Portable Electronic Balance Scales Accurately Weigh Items For Laboratory, Industrial, Commercial And Packaging Applications.

    Portable Electronic Balance Scales are made with durable cast aluminum, cast metal, plastic, and stainless steel components for long lasting use and dependability. Features include easy to use operation, high contrast LCD display, mechanical and software protection against shock and overloading and integrated shipping lock. Multiple Application Modes include percent weighing, parts counting, totalizing and display hold. Weighing units include Grams, Kilograms, Pounds, Ounces, Troy Ounces, Pennyweights, and Combined Pound/Ounce display. Available with 0.001, 0.005, 0.01, 0.02, 0.05, 0.1, 0.2, 0.5 and 1 gram readability. Load capacities range from 120 to 30,000 grams.

    Click for more
  • Moisture Analyzer Lab Scales

    Moisture Analyzer Lab Scales
    See all 8 items in product family
    Moisture Analyzer Lab Scales Are Used For A Wide Variety Of Pharmaceutical, Chemical, Food, Textile, Wastewater And other Applications.

    Moisture Analyzer Lab Scales are made of Cast Metal or Aluminum bases with durable plastic top housings for long lasting use and dependability. Adam® Equipment, Ohaus & Torbal brands offer various type, size and capacity units to meet particular need or application. Selected features include memory stick or integrated memory, USB interface, soft close doors, automatic test start, easy to read backlit displays, intuitive software and more. Various size units with 3-1/2 or 5-11/16 inch pan sizes are available with 0.001, 0.002, 0.005 and 0.01 gram readability and 35, 45, 50, 60, 110, 120 and 200 gram capacities.

    Click for more
  • Beam Balances

    Beam Balances
    See all 9 items in product family
    Beam Balances Are Used For General Laboratory, Commercial, Industrial And Educational Applications.

    Beam Balances are made of solid Cast Metal construction with Stainless Steel pans and platforms for long lasting durability and dependability. Adam® Equipment, Brecknell and Ohaus brands offer a wide selection of Single, Dual or Triple Beam type models with 0.1 gram readability to meet particular laboratory, commercial, industrial or educational application. Available in 310, 610, 2000, and 2610 gram capacities.

    Click for more
  • Pharmacy Pill Counting Scale

    Pharmacy Pill Counting Scale
    See all 12 items in product family
    Pharmacy Pill Counting Scales Count Pills In Pharmacies, Hospitals, Medical Care Facilities And More.

    Pharmacy Pill Counting Scales are made of die-cast aluminum for long lasting durability. Full administration activity monitoring and transaction log helps maintain records and employee honesty. 7 Digit LCD or Graphical LCD allows for easy use. Capacity in grams are 100, 200, 300 and 500. Readable grams are 0.001. Platform size is 4-11/16” diameter. Pharmacy counting scales are legal for trade.

    Click for more
  • Ohaus Compact Bench Scale

    Ohaus Compact Bench Scale
    See all 2 items in product family
    Ohaus Compact Bench Scales Are Used For Food Measurement Applications.

    Ohaus Compact Bench Scales are made of solid Stainless Steel housings and platforms for long lasting durability and dependability. High precision, easy to use scales feature large backlit displays, one-button measurement and stable, adjustable feet. 8-1/2 in. L x 7-5/16 in. W x 3 in. H units are available with 0.1 and 0.01 gram readability and 200 and 400 gram capacity respectively.

    Click for more