Browse Switches, Sensors & Chimes

(1,088 items)

Narrow Your Results

Availability

Color

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 121 items within 11 product groups See all items from other sellers
  • Leviton Commercial Grade Decora Wall Switch Occupancy Sensor

    Leviton Commercial Grade Decora Wall Switch Occupancy Sensor
    See all 53 items in product family
    Leviton Commercial Grade Decora Wall Switch Occupancy Sensors Are Used For Dark Hallways, Small to Medium-Sized Rooms And More.

    Leviton Commercial Grade Decora Wall Switch Occupancy Sensors have LED nightlights to provide occupancy detection with a guide light/nightlight. Nightlight automatically illuminates based on ambient light levels to provide appropriate guidance for occupants. Operates separately from the lighting load controlled by the occupancy sensor. Manual-push button on/auto-off switch, adjustable Night Light illumination and setting for continuous or dimmed Night Light provides additional convenience. Variety of styles available. Colors include Almond, Gray, Ivory, White, Light Almond and Black.

    Click for more
  • Leviton Ceiling-Mount Occupancy Sensor Lighting Controls

    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls
    See all 13 items in product family
    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls Are Used For Rooms With Windows And Open Spaces Receiving Substantial Ambient Light.

    Leviton Ceiling-Mount Occupancy Sensor Lighting Controls automatically adjust light levels to a user defined level. Fresnel lens reduces the influence of stray light striking the photocell from nearby windows or incidental side lighting, so constant lighting is provided at optimal levels for greater visual comfort and acuity and improved productivity. Automatic hands-free lighting control provides convenience, and reduced use of lighting from naturally present ambient light lowers electric bills. Commercial grade. Variety of styles. Available in 120V, 220V, 277V and 24VDC.

    Click for more
  • Lithonia Lighting® Wall Switch Occupancy Sensors

    Lithonia Lighting® Wall Switch Occupancy Sensors
    See all 10 items in product family
    Lithonia Lighting® Wall Switch Occupancy Sensors Are Used For Applications Including Commercial, Medical, Corporate And More.

    Lithonia Lighting® wall switch occupancy sensors are made of plastic for long lasting durability and corrosion resistance. Passive Dual Technology (PDT) uses motion sensors to track personnel movement and microphonics to decipher occupancy sounds. Automatic Gain Control (AGC) adapts sensor to environment by filtering out background noise and detecting only human activity. Programmable time delay automatically turns off lights once room is vacated. Includes operating modes such as Reduced Turn On Sensitivity and Switch Disable that are fully programmable using primary push-button. Package quantity is 1. Colors are Ivory and White. UL and CUL listed. Dimensions vary per model.

    Click for more
  • Lutron® Occupancy Sensors

    Lutron® Occupancy Sensors
    See all 5 items in product family
    Lutron Occupancy/Vacancy sensors automatically turn lights on when you enter a space and off when you leave, making them a convenient way to save energy in a home or commercial space.

    They’re used for rooms where lights are accidentally left on, such as an office, or rooms that you often enter with your hands full, such as a laundry room or supply closet.
    Click for more
  • Leviton Occupancy Power Packs and Accessories

    Leviton Occupancy Power Packs and Accessories
    See all 6 items in product family
    Leviton Occupancy Power Packs and Accessories Are Used For Narrow Spaces Such As Hallways, Aisles, Corridors And More.

    Leviton Occupancy Power Packs and Accessories are made of 9-gauge steel wire-coated with heavy duty corrosion-resistant polyester coating for long lasting durability. LED status indicators are left clearly visible for operator convenience. Installation is simple -anchors and screws included. Ceiling mounting helps prevent vandalism or accidental damage. Tamper resistant hardware included. White and Black colors available. Models inlcude: Leviton ODCCG Ceiling Mount Sensors Protective Cage, White, Leviton OSFLO-W Short Offset Adapter, White, Leviton OSFOA-W Fixture-Mounted Offset Adapter Accessory for OSFHU, 3 Position, White , Leviton OSP15-R30 Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL, 347 Volt AC, Black, Leviton OSP20-D0 Power Pack for Occupancy Sensor, 20A, 120/220/277V, 1HP @ 120V, 2HP @ 240V, Black, Leviton OSP20-NH0 20A Fluorescent/Incandescent @ 120V, 20A Fluorescent @ 277V and Leviton OSP20-RD0 Power Pack for Occupancy Sensor with HVAC Relay, 120/220/277V, Black.

    Click for more
  • Lutron® Wireless Occupancy Sensors

    Lutron® Wireless Occupancy Sensors
    See all 5 items in product family
    Lutron® Wireless Occupancy Sensors Are Used For Bedrooms, Powder Rooms, Hallways, Office Conference Rooms, Storage Areas And Other Energy Efficient Residential Or Commercial Applications.

    Lutron® Wireless Occupancy Sensors are solidly manufactured for long lasting durability and dependability. Designed to automatically turn lights on or off as room or office space is entered or vacated. Provide energy efficiency and convenience. Wireless Radio Powr Savr™ sensors eliminate the need for costly wiring and install easy in just minutes. Communicate with compatible Lutron® dimmers, switches and light control systems. Available in Ceiling, Wall and Hallway mounted models.

    Click for more
  • Leviton Wall-Mount Occupancy Sensor Lighting Controls

    Leviton Wall-Mount Occupancy Sensor Lighting Controls
    See all 4 items in product family
    Leviton Wall-Mount Occupancy Sensor Lighting Controls Are Used For Narrow Spaces Such As Hallways, Aisles, Corridors And More.

    Leviton Wall-Mount Occupancy Sensor Lighting Controls have the OSWLR occupancy sensor that provides coverage up to 100 ft. when mounted 10 ft. above the floor. (Can be mounted lower.) Self-adjusting, self-calibrating unit. Mounting base provides quick and easy mounting in corners, walls or ceilings. White. Available in several models: Leviton OSW12-M0W Multi-Technology Wall Mount Occupancy Sensor, Self-Adjusting, Leviton OSWHB-I0W Wall Mount Occupancy Sensor, PIR High-Bay Aisle, 8 Degree, Self-Adjusting, Leviton OSWLR-I0W Wall Mount Occupancy Sensor, PIR Long Range Aisle, 8 Degree, Self-Adjusting and Leviton OSWWV-I0W Wall Mount Occupancy Sensor, PIR Wide View, Self-Adjusting.

    Click for more
  • Leviton Residential Grade Decora Wall Switch Occupancy Sensor

    Leviton Residential Grade Decora Wall Switch Occupancy Sensor
    See all 3 items in product family
    Leviton Residential Grade Decora Wall Switch Occupancy Sensors Are Used For Bathrooms, Basements, Garages, Utility Rooms and Other Residential Areas.

    Leviton Residential Grade Decora Wall Switch Occupancy Sensors have a 180° field-of-view providing approximately 900 square feet of coverage. Push-button provides Manual ON/OFF light switching at any time for added convenience. Fresnel lens detects slight body movements to provide optimum sensitivity and performance. Lights will turn OFF automatically if motion is not detected within the coverage area. California Title 24 Residential Lighting Standards compliant. Residential grade. 120V. Switch types include 3 -Way Manual ON Remote, Single-Pole and Single-Pole & 3-Way.

    Click for more
  • Leviton Outdoor Motion Sensor

    Leviton Outdoor Motion Sensor
    See all 3 items in product family
    Leviton Outdoor Motion Sensors Are Used For Large Outdoor Areas That Require Light

    Leviton Outdoor Motion Sensors are 1000W lighting sensors with 4000 square feet coverage. The outdoor occupancy sensor automatically detects motion to prompt the light, providing safety ands ecurity for your facility and employees working in dark areas. 120V. White. Commercial and Residential grades available.

    Click for more
  • Tork Occupancy Sensors

    Tork Occupancy Sensors
    See all 10 items in product family
    Tork Occupancy Sensors Are Used For Public Restrooms, Office Buildings, Classrooms And More.

    Tork Occupancy Sensors automatically dim or turn off lights when rooms are vacant or during daylight. Sensors are available in a variety of styles to suit any number of applications. Electronic Light Sensors are low-profile devices that ensure lights are off when daylight is available. Adjustable timer for delayed turn-on ranges from 3 to 15 minutes. PIR In-Line Wall Switches come in different styles to control lighting, ventilating and exhaust fans, air conditioning units, motor loads and more. PIR Occupancy Sensors and Ultrasonic Sensors turn lights on and off based on room occupancy. Sensors are available in a variety of sizes and voltages.

    Click for more
  • Morris Occupancy/Vacancy Sensors

    Morris Occupancy/Vacancy Sensors
    See all 9 items in product family
    Morris Products 80520, Wall Mount Occupancy/Vacancy Sensors - PIR Single Pole Ivory

    Wall Mount Occupancy/Vacancy Sensors - PIR Single Pole Ivory - Wall Mount Occupancy/Vacancy Sensors - PIR lead to great energy savings.

    Wall Mount Occupancy/Vacancy Sensors - PIR Single Pole Ivory features include:

    • The Passive Infrared (PIR) Technology senses occupancy by detecting the difference between heat emitted from the human body in motion and the background space.
    • PIR wall switch works best in offices, copy rooms, storage closets, small conference rooms, and other common areas where there are high levels of occupant motion.
    • PIR Wall Mount Occupancy/Vacancy Sensors turns lights On/Off automatically when people enter or leave a room
    • Will work with Electronic, Fluorescent, Compact Fluorescent, Magnetic Low Voltage, Electronic Low Voltage and LED lighting
    • Auto ON/OFF & Manual ON/Auto OFF
    • Vacancy Setting allows for Manual ON/Auto OFF Function
    • 30Ft Range When Mounted 4Ft Height
    • Coverage: 180°, 720 sq ft
    • Adjustable Light Level Sensitivity Settings - Ambient light setting automatically adjusts itself and controls when lights turn On/Off, depending on sufficient natural light present
    • LED Indicator for visibility in darkened rooms
    • Time Delay Off setting is adjustable from 5 Seconds to 30 minutes
    • Removable Cover with mode settings and dip switch adjustments
    • Decorative Wall plate Included
    • Material: Polycarbonate
    • 60Hz
    • Neutral Required
    • Conforms to California Title 24 Energy Code
    • cULus Listed
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results