| |
Utility Grade Delayed Response Turn Locks And Photocontrol Contactors |
 |
|
|
|
|
|
Utility Grade Delayed Response Turn Locks And Photocontrol Contactors Are Ideal For Street, Highway And Other Lights Equipped With Locking Receptacles.
Turn Locks and Photocontrol Contactors are available in a variety of styles to ensure automatic lighting when it is needed. Click for more |
|
|
|
|
Photoelectric Control Accessories |
 |
|
|
|
|
|
Photoelectric Control Accessories Provide Circuit Protection For Photoelectric Applications.
Photoelectric Control Accessories are available for several applications. Shorting Caps provide a closed circuit from an upstream power source and short circuit protection for the equipment and wiring. Shorting caps may be used with all voltages. Click for more |
|
 |
Phototimer Plus Lighting Photocontrols |
 |
|
|
|
|
|
Phototimer Plus Lighting Photocontrols Meet Stringent Utility Standards For Street And Highway Lighting.
Phototimer Plus Lighting Photocontrols allow lights to turn on and off automatically based on photocontrol reading of natural light levels. Delayed response prevents false switching due to light from vehicles or lightning. Click for more |
|
|
|
|
Stem Mounting, Thermal Type Photo Controls - K4100 Series |
 |
|
|
|
|
|
This series features single and multivolt models with stem mount. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Models with "M" suffix have heavy duty die cast housings. Tungsten Wattage is 1800. Product features 1000 ballast.
Click for more |
|
 |
Stem & Swivel Mounting, Thermal Type Photo Controls - K4200 Series |
 |
|
|
|
|
|
| This series features single and multivolt models in stem mount with a swivel. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Model K4251 and K4253 have photo eye located on top and are designed for spot/flood type fixtures. Tungsten Wattage is 1800. Product features 1000 ballast. Click for more |
|
|
|
|
Relay Type Photo Controls With Adjustable Stem Or Locking-Type Mounting - K1100, K1200 Series |
 |
|
|
|
|
|
This series features "instant ON/OFF switching" in two mounting types. Complies with ANSI C136.10. Tungsten Wattage is 1800. Product features 1800 ballast.
Click for more |
|
 |
Low Cost Locking-Type, Thermal Type - Lc4500 Series |
 |
|
|
|
|
|
The LC4500 Series provides low cost reliable control for street lighting and other applications requiring a NEMA twist and lock type plug connection. An integral housing and lens, with UV protection, keeps moisture out and ensures long life. Complies with ANSI C136.10. Tungsten Wattage is 1000. Product features 1000 ballast.
Click for more |
|
|
|
|
Low Cost Relay Type Photo Control With Locking - Type Mounting Lc2000 |
 |
|
|
|
|
|
Low cost relay type photo control with locking-type mounting. This series features "instant ON/OFF switching" in two mounting types. Complies with ANSI C136.10. Tungsten Wattage is 1000. Product features 1800 ballast.
Click for more |
|
 |
Locking-Type Mounting, Thermal Type - K4500 Series |
 |
|
|
|
|
|
Accessory for locking type controls - shorting cap.
Click for more |
|
|
|
|
Fixed Position Mounting, Thermal Type Photo Controls - K4000c Series |
 |
|
|
|
|
|
| Designed to fit into a standard outlet box, a post lamp or wall packs. Model K4321 includes a weatherproof wall plate with neoprene gasket. The UL listing for this model applies to the entire plate assembly when properly mounted to an approved outdoor junction box. All other models are equipped with a 3/8"-18 threaded side mounting, locking nut and washer gasket. All models with 9" leads. Click for more |
|
 |