Browse Tape & Dispensers

(1,242 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Strapping Tape

    Strapping Tape
    See all 99 items in product family
    Strapping Tape Is Used For Commercial And Industrial Palletizing, Bundling And Securing Loads.

    Filament Tape are made with polypropylene or film backings, rubber adhesives and other quality materials for strength and long lasting durability. Backing tape protects filaments and adhesive to provide longer performance. Clear design allows graphics, bar codes and type to show through. Strapping tape includes glass filament reinforcement for maximum high tensile strength. Super stick holds in below freezing and high temperatures. Used for palletizing, bundling and securing loads. Extra quantities are available. Available in a variety of types and widths to meet sealing job requirements. Lengths are 55 in., 60 in. and 360 in.. Colors are Clear and White. Quantities vary from 3 rolls to 96 rolls.

    Click for more
  • Small Package Self Stick Twine

    Small Package Self Stick Twine
    See all 2 items in product family
    120-Gauge Self-Sticking Twine Leaves No Residue And Replaces Tape And String.

    No knot tying and cutting required. Simply squeeze on handle and twist to cut off. Tie, wrap, bundle or compact your shipping room merchandise. Great for the workshop and contractors, fits right into your pocket!

    Click for more
  • 3M Strapping Tape - Small Packs

    3M Strapping Tape - Small Packs
    See all 38 items in product family
    3M 890MSRB Black Strapping Tape 1" x 60 Yes 8 Mil Black 12 Pack

    Extra heavy-duty for the most demanding applications. Great for heavy-duty bundling applications. Formulated to provide very good oily metal adhesion. Provides excellent moisture, abrasion and scuff resistance. 8 Mil. Heavy polyester backing reinforced with glass yarn filaments with a natural rubber adhesive. T915890B is Black.

    High clarity tape allows for scanning of bar codes through the tape. Adheres well to metallic and fiberboard surfaces. Great for bundling, strapping and reinforcing applications. Provides excellent moisture, abrasion and scuff resistance, Bundles stay tight due to low stretch properties. 6.4 Mil Clear polypropylene backing reinforced with polypropylene filaments with a synthetic rubber adhesive.

    Click for more
  • 3M Bi-Directional Filament Tape

    3M Bi-Directional Filament Tape
    See all 3 items in product family
    3M Bi-Directional Filament Tape Is Used Heavy Duty Box Closure, Strapping, Bundling And Reinforcing Applications.

    3M Bi-Directional Filament Tape is a clear polypropylene backing reinforced in both directions with glass yarn filaments and a synthetic rubber resin adhesive. Bi-Directional Filament Tape provides 150 lbs./in. width tensile strength for long lasting durability and optimum peformance. Thickness is 5.7 ml. Sold in package quantities of 18, 36 and 48. Dimensions vary per model.

    Click for more