Browse Wall Plates

(1,706 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 130 items within 9 product groups See all items from other sellers
  • Bryant® Nylon Single Receptacle Wall Plates

    Bryant® Nylon Single Receptacle Wall Plates
    See all 33 items in product family
    Bryant® Receptacle Plates Provide An Attractive, Durable Finish For Receptacle Outlet Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Metallic Single Receptacle Wall Plates

    Bryant® Metallic Single Receptacle Wall Plates
    See all 8 items in product family
    Bryant® Receptacle Plates Feature Large Diameter Openings Used For Use With Various Outlets.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Single Receptacle Wall Plates

    Bryant® Mid-Size Nylon Single Receptacle Wall Plates
    See all 14 items in product family
    Bryant® Nylon Receptacle Wall Plates Provide An Attractive, Durable Finish For Receptacle Outlet Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Painted Steel Range/Dryer Wall Plates

    Painted Steel Range/Dryer Wall Plates
    See all 5 items in product family
    Painted Steel Range/Dryer Wall Plates Are Used In Commercial Kitchens, Laundry Mats And Other Abusive Environments.

    Painted Steel Range/Dryer Wall Plates feature heavy-duty construction for lasting durability and corrosion resistance. Electrical wall plates have contoured edges for a finished look. Smooth surface is easy to clean. 1 or 2 Gang styles available in White or Ivory color finish. UL listed.

    Click for more
  • Stainless Steel Single Receptacle Wall Plates

    Stainless Steel Single Receptacle Wall Plates
    See all 8 items in product family
    Stainless Steel Single Receptacle Wall Plates Resist Rust And Corrosion In Abusive Electrical Applications.

    Stainless Steel Single Receptacle Wall Plates are made from Type 430 stainless steel for maximum corrosion resistance and long life. Electrical wall plates have contoured edges for a finished look. Smooth surface is easy to clean. 1 or 2 Gang styles available.

    Click for more
  • Stainless Steel Range/Dryer Receptacle Wall Plates

    Stainless Steel Range/Dryer Receptacle Wall Plates
    See all 5 items in product family
    Stainless Steel Range/Dryer Receptacle Wall Plates Are Used in Commercial Kitchens, Laundry Mats And Other Abusive Environments.

    Stainless Steel Range/Dryer Receptacle Wall Plates are made of Type 430 stainless steel for maximum corrosion resistance and long life. Electrical wall plates have contoured edges for a finished look. Smooth surface is easy to clean. 1 or 2 Gang styles available.

    Click for more
  • Painted Steel Single Receptacle Wall Plates

    Painted Steel Single Receptacle Wall Plates
    See all 9 items in product family
    Painted Steel Single Receptacle Wall Plates Are Widely Used In Commercial, Industrial Or Residential Electrical Installations.

    Painted Steel Single Receptacle Wall Plates are made with heavy-duty construction for lasting durability and corrosion resistance. Electrical wall plates have contoured edges for a finished look. Smooth surface is easy to clean. 1 or 2 Gang styles available in Ivory or White.

    Click for more
  • Leviton Single Receptacle Wall Plates

    Leviton Single Receptacle Wall Plates
    See all 40 items in product family
    Leviton 85052 2-Gang Single 1.406-Inch Hole Device Receptacle Wallplate

    Click for more
  • Lexan Single Receptacle Wall Plates

    Lexan Single Receptacle Wall Plates
    See all 8 items in product family
    Morris Products 81612, Lexan Wall Plates 1 Gang Single Receptacle 1.406 Brown

    Lexan Wall Plates 1 Gang Single Receptacle Brown - A durable Single Receptacle 1 Gang Wall Plate.

    Lexan Wall Plates 1 Gang Single Receptacle Brown features include:

    • Single receptacle wall plate is highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Single receptacle wall plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 
1 2 3

56 Results 24 72per pg

Sort By: 
1 2 3

56 Results 24 72per pg