Brewing Accessories
Brand
Material
Width
Type
Height
Color
Price
Related Products
Dual-Voltage Automatic Coffee Brewer Brews 3.8 to 7.5 (14.4 to 28.4 litres) gallons of perfect coffee per hour. Model with 2 top warmers is space-saving 8.5" (21.6 cm) wide. All stainless steel construction. Hot water faucet and pourover feature on all models. SplashGard® funnel deflects hot liquids away from the hand. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.If wired for 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208Vor 120/240V, single phase, 60 Hz Plumbing: 20-90 psi (138-621 kPa). Machine supplied ...
AXIOM Automatic Coffee Brewer Twin brew head systems. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...
Brew your favorite beverages at the touch of a button with the Keurig® K1500 coffee maker. Ideal for small business, the commercial brewer is fully featured for effortless beverage customization and a STRONG button that increases the strength and bold taste of your coffee's flavor. And with over 30 brands and 150+ K-Cup® pod varieties to choose from, brewing the perfect cup of coffee, tea or hot cocoa has never been easier. The K1500 brewer brings convenience to any business, with quiet brew technology that minimizes noise while in use, and an extra large 96 oz water reservoir that makes ...
Bunn Thermal Carafe Coffee Pour-Over Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Accepts thermal carafe up to 8.5"tall (21.6cm). Use in quick turn environment where high quality coffee is continuously refreshed. M odels are space saving 9"wide (22.9cm). All stainless steel construction. Hot water faucet on all models. SplashGard® funnel deflects hot liquids away from the hand. Pourover feature. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz. If wired for 120/208Vor 120/240V, requires 3-wires plus ...