| |
Stanley Cold Chisels |
 |
|
|
|
|
|
Stanley® Cold Chisels Are Designed For Masonry Work, Cutting/Shaping Wrought Iron, Cast Iron, Brass, Bronze, Copper, Aluminum And More.
Stanley® Cold Chisels are made of high quality steel for long lasting durability. Features heat-treated tips for enhanced versatility. Yellow powder-coated finish provides corrosion-resistance for added reliability. Click for more |
|
|
|
|
Punches |
 |
|
|
|
|
|
Punches Are Ideal For Woodworking, Concrete, Masonry Work And Other Various Construction Applications.
Punches are made of aluminum bronze, alloy steel for long lasting durability. Features a corrosion-resistant design for greater reliability. Available in a variety of set configurations. Package quantities, size and type vary per model. Free shipping on select models. Click for more |
|
 |
Diamond Point Chisels |
 |
|
|
|
|
|
Diamond Point Chisels Can Efficiently Carve Stone And Granite.
Diamond point chisels have a striking end for increased resistance against chipping and mushrooming. Applications include cutting V-grooves and cleaning inside corners. Heat-treated steel for added durability.
Click for more |
|
|
|
|
Drift Punches |
 |
|
|
|
|
|
Drift Punches Align Holes Through 2 Or More Sheets Of Metal For Bolts And Screws.
Drift punches have a striking end designed to resist mushrooming and chipping. Ideal for installing pins and rivets and for starting their removal. Tip prevents unwanted damage. Non-sparking and non-marring.
Click for more |
|
 |
Pin Punches |
 |
|
|
|
|
|
Pin Punches Are Used To Drive The Head Of A Nail Flush With Or Below A Surface.
Pin punches are a similar tool used to drive pins for affixing a fixture to a rotating shaft. Striking end resists mushrooming. Available in choice of Heat Treated Steel or Hardened & Tempered Steel. Tempered process reduces risk of fracturing and chipping. Available in 2-piece design.
Click for more |
|
|
|
|
Cold Chisels |
 |
|
|
|
|
|
Cold Chisels Are Applied On Metals To Remove Waste When A Smooth Finish Is Not Required.
Cold chisels can be applied on bolts, mild steel, aluminum, brass, copper, soft cast iron and rivets. Striking end has been modified to reduce chipping and mushrooming. Available in Carbon Steel or Alloy Steel.
Click for more |
|
 |
Milwaukee Chisels |
 |
|
|
|
|
|
Milwaukee® Chisels Provide Heavy-Duty Strength For A Variety Of Construction Applications.
Milwaukee® Chisels are drop-forged from high-grade steel and feature heat-treated work areas for lasting durability. Available styles include Standard Chisels, Flat Chisels, Narrow Chisels, Scaling Chisels, Scraping Chisels, Slotting Chisels, and Seam Tools. Click for more |
|
|
|
|
Hand Chisels |
 |
|
|
|
|
|
Hand Chisels Are Ideal For Woodworking, Concrete, Masonry Work And Other Various Construction Applications.
Hand Chisels are made of high carbon and alloy steel for long lasting durability. Features a corrosion-resistant design for greater reliability. Overall length and tip type vary per model. Free shipping on select items.
Click for more |
|
 |
Alignment & Center Punches |
 |
|
|
|
|
|
Alignment & Center Punches Are Designed To Create A Guide For Drilling Holes.
Alignment and center punches are made of durable steel. Tips are grounded to the proper angle for maximum service and accurate centering. Body is well proportioned for easier handling. Steel is heat treated for added durability.
Click for more |
|
|
|
|
Arch Punches |
 |
|
|
|
|
|
Arch Punches Create Perfect Circular Cuts On Leather And Other Materials.
Arch punches are available in Carbon Steel or heat treated Alloy Steel for strength. Carbon Steel Punches feature an inside taper to permit clear and easy punching through the barrel. Ergonomic handle design.
Click for more |
|
 |
Punch & Chisel Sets |
 |
|
|
|
|
|
Punch & Chisel Sets Are Ideal For Woodworking, Concrete, Masonry Work And Other Various Construction Applications.
Punch & Chisel Sets are made of alloy steel, aluminum or steel for long lasting durability. Features a corrosion-resistant design for greater reliability. Available in a variety of set configurations. Package quantities, color and type vary per model. Click for more |
|
|
|
|
|
 |