| |
Irwin® SDS Max Drill Bits |
 |
|
|
|
|
|
Irwin® SDS Max Drill Bits Are Built To Fit All SDS Max Rotary Hammers And Hilti TE F, G And Y Rotary Hammers.
SDS Max bits are made with copper braze material for high heat resistance and reduced tip loss. Patented flute geometry quickly removes dust from the hole for faster drilling. Short-peened, double-tempered finish provides lasting durability. Click for more |
|
|
|
|
Milwaukee Feed Screws |
 |
|
|
|
|
|
Milwaukee® Feed Screws Are Ideal For Replacing Dull, Gummed Or Broken Feed Screws In Self-Feed Bits.
Milwaukee® Feed Screws are available in two styles. Single Ended Feed Screws measure 3/8" with regular thread and are used on Selfeed Bits 3" and larger in diameter. Coarse Thread Feed Screws are 1/4" and are made for Selfeed Bits 1" to 2-9/16" in diameter. Click for more |
|
 |
ITM SDS Plus Carbide Hammer Drill Bits |
 |
|
|
|
|
|
ITM 5/32" X 6-1/4" Sds-Plus Carbide Hammer Drill Bit
- Fast Flute for Clean dust removal
- Single Piece Solid Carbide 2 Cutter Head
- Conforms to ANSI specs
- General Purpose Hammer Drilling
- Drill holes in soft, medium and hard materiasl such as:
- Masonry, Stone, Brick and Aggregates Click for more
|
|
|
|
|
Milwaukee 2 Cutter 44 Magnum Bits |
 |
|
|
|
|
|
Milwaukee® 2 Cutter 44 Magnum™ Bits Have A Four Fluted Spiral Shaft For Improved Dust Removal.
Milwaukee® 2 Cutter 44 Magnum™ Bits feature a unique multi-faceted carbide insert that reduces the likelihood of breakage when drilling through re-bar and mesh. Chisel shaped tip breaks concrete quickly for faster penetration. Click for more |
|
 |
Milwaukee LHS Bits |
 |
|
|
|
|
|
Milwaukee® LHS (Large Hole System) Bits Are Ideal For Deep Hole Drilling.
Milwaukee® Fluted LHS Drilling System Bits feature interchangeable drilling heads and can be used with 11" inch extensions for extra deep drilling. Use either Spline or SDS-Max Shanks. Click for more |
|
|
|
|
Milwaukee Core Bits |
 |
|
|
|
|
|
Milwaukee® Core Bits Are Ideal For Large Hole Drilling Where Depth Is Relatively Shallow.
Milwaukee ® Core Bits are available in a variety of sizes and styles for a range of cutting depths. Thick Wall Core Bits are designed for larger Hammers and more seasoned/cured concrete. Thin Wall Core Bits are ideal for smaller Hammers and newer concrete. Click for more |
|
 |
Milwaukee SDS Bits |
 |
|
|
|
|
|
Milwaukee® SDS Bits Are Ideal For A Wide Range Of Drilling Depths.
Milwaukee® SDS Bits have carbide vacuum-brazed to heat-treated steel shanks, with a sharpened angle creating two cutting edges. Flutes allow fast removal of concrete dust for efficiency in drilling small holes. SDS Bits range from 5/32" to 1" and feature a wide range of drilling depths. Click for more |
|
|
|
|
Milwaukee Spline Bits & Adapters |
 |
|
|
|
|
|
Milwaukee® Spline Bits And Adapters Allow Reliable Drilling Of Concrete.
Milwaukee® Spline Bits are made with carbide nibs that are vacuum-brazed to a heat-treated steel body for lasting durability. Spline Bits are made with a series of 12 splines that slide into an opposite set of splines in the drive system of the Spline Drive Hammer. Click for more |
|
 |
Milwaukee Thin Core Bit Extensions |
 |
|
|
|
|
|
Milwaukee Thin Core Bit Extensions Are Used With Power Drills To Reach Hard-To-Access Areas.
Milwaukee Thin Core Bit Extensions are made ofhigh-quality steel for long-lasting durability. They extend drilling by up to 7.5 inches and may be used with 12- or 18-inch Spline Drive Core Bit Shanks. Click for more |
|
|
|
|
Milwaukee Secure Grip™ Hammer-Drill Bits |
 |
|
|
|
|
|
Milwaukee® Secure Grip™ Hammer-Drill Bits Drill Faster And Last Longer.
Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bits feature reinforced flute geometry and carbide tip for faster drilling and increased longevity. 3-Flat Secure-Grip™ design reduces the possibility of the bit spinning in the chuck during heavy torsional loads. Click for more |
|
 |
Milwaukee Flat Boring Bits |
 |
|
|
|
|
|
Milwaukee® Flat Boring Bits Are Ideal For Easy Hole Formation In A Variety Of Woods.
Milwaukee® Flat Boring Bits are made with a patented cutting edge for faster chip removal and heat dissipation. Double-wing spurs reduce vibration and prevent "break out" for easy hole formation. Bits are available in a variety of sizes. Click for more |
|
|
|
|
Milwaukee Ground Rods |
 |
|
|
|
|
|
Milwaukee® Ground Rod Drivers Ensure Deep And Stable Placement Of Grounding Rods.
Milwaukee® Ground Rod Drivers are made using forged high grade steel for lasting durability. The internal diameter of the Ground Rod Driver and the capacity of the hammer determine the size of the ground rod being installed. Hole sizes range from 5/8 inch to 1 inch. Click for more |
|
 |
Milwaukee Spades |
 |
|
|
|
|
|
Milwaukee® Spades Can Be Used On A Variety Of Digging Surfaces.
Milwaukee® Spades are available in two styles for various digging jobs. Clay Spades are made using forged high-grade steel and are ideal for digging in clay and hard dirt. Asphalt Cutters have a wide blade chisel for cutting up and removing asphalt sidewalk. Click for more |
|
|
|
|
Irwin® Hammer Steel Drill Bits |
 |
|
|
|
|
|
Irwin® Hammer Steel Drill Bits Are Ideal For Use In A Variety Of Applications.
Drill bits are made with superior grade steel and are full heat treated for strength and long-lasting durability. Available in a variety of sizes for many different applications.
Click for more |
|
 |
Irwin® Core Bits |
 |
|
|
|
|
|
Irwin Core Bits Are Ideal For Use With Rotary Hammers.
Core bit shanks reduce breakage and other problems associated with 2-piece bit designs. SDS-Max Shanks fit all SDS-Max and Hilti TE F/G and Y rotary hammers. Spline Shanks fit all spline rotary hammers. Maximum drilling depth for both is 2-5/8”.
Click for more |
|
|
|
|
Irwin® Spline Drill Bits |
 |
|
|
|
|
|
Irwin® Spline Drill Bits Are Made To Fit All Spline Rotary Hammers.
Drill bits are made with a chrome vanadium shaft through-hardened to 50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Patented flue geometry allows dust to be quickly cleared from the hole for faster drilling. Click for more |
|
 |
Irwin® SDS Plus Drill Bits |
 |
|
|
|
|
|
Irwin® SDS Plus Drill Bits Are Built To Fit All SDS Plus And Hilti TE-C Rotary Hammers.
SDS Plus bits are made with copper braze material for high heat resistance and reduced tip loss. Reduced area above the flute prevents the drill bit from binding, allowing the full usable length to be utilized. Available with Standard Tip or Multi Cutter. Click for more |
|
|
|
|
Irwin® Rotary Percussion Drill Bits |
 |
|
|
|
|
|
Irwin® Rotary Percussion Drill Bits Are Up To 150% Faster Than Other Competitive Bits.
Drill bits fit all hammer drills with 3-jaw or Jacobs chuck. Made with a chrome vanadium shaft through-hardened to50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Click for more |
|
 |