Browse Drills, Drivers, & Bits

(5,767 items)

Narrow Your Results

Price

Brand

Recently Viewed

Categories

  • Dewalt® Impact Drivers

    See all 1 items in product family.
    12V MAX 1/4" Impact Driver Kit, DCF815S2

    Product Features:
    • Compact, lightweight design fits into tight areas
    • 3 LED Lights provide visibility without shadows
    • One-handed loading, 1/4" hex chuck accepts 1" bit tips
    • Belt hook included for portability
    Manufacturers Warranty:
    • 3 Year Limited Warranty
    DCF815S2 Includes:
    • DCF815 1/4" impact driver
    • (2) 12V MAX* lithium ion battery packs
    • Fast charger
    • Belt Hook & Impact Ready Bit Tip
    • Contractor Bag
    Click for more
  • Dewalt® Impact Wrenches

    See all 6 items in product family.
    DeWalt® Impact Wrenches Are Ideal For High Load Lug, Nut Or Plug Fastening Applications.

    DeWalt® Impact Wrenches are solidly manufactured for long lasting durability and dependability. Various types offered with selected features, including single-sleeve keyless chuck with spindle lock for greater bit retention, triple gear reduction for increased torque and reduction of gear stress, soft grip handle for increased comfort, ball bearing construction, metal gear housing, helical-cut steel, heat-treated steel gears and 360° side handle for greater control and versatility. Available in 3/8, 1/2 or 3/4 inch drive size, 1600, 2100 or 2450 RPM models delivering 1800, 2700 or 3400 impacts per minute (IPMs).

    Click for more
  • Bosch Corded Impact Wrenches

    See all 1 items in product family.
    BOSCH 1434R, 3/4 Inch Impact Wrench

    Features/Benefits
    • Square drive has thru hole for industrial-type pin and O-ring socket retention
    • Large bolt capacity
    • Reversing switch protected to prevent accidental reversing
    • 2-position auxiliary handle for extra operator control
    Includes: Side Handle-1 602 025 022


Click for more
  • Milwaukee Impact Wrenches

    See all 5 items in product family.
    Milwaukee Impact Wrenches are designed with quick-change retention system for fast, secure insertion/removal of auger bits and socket adaptors. Especially useful when drilling and bolting applications require frequent accessory changes. Variable speed switches. All units run on 7 Ampere (AMP) motors to produce up to 380 ft-lbs. of torque. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. Depending on the model, the wrenches can deliver up to 2,600 Blows per Minute (BPM) at a no-load speed of 1,800 Revolutions per Minute (RPM).
    Click for more
  • Makita Impact Drivers

    See all 1 items in product family.
    IMPACT DRIVERS AND WRENCHES, CORDED
    Makita Impact Driver - 6952, 0-3,200 IMP, Var. Speed, 88.5 Ft. Lbs., Reversible, With Case

    This Makita Impact Driver operates with a maximum torque of 88.5 ft.lbs. Variable speed trigger for easy operation at up to 200 RPM. 2.3 AMP motor for high performance (0-3, 100 IPM). Impact driver features a reverse switch located near the trigger for easy one-handed operation. Rubberized pistol grip provides increased comfort on the job. Compact design (9" long) and lightweight (3.1 lbs.) for both vertical and horizontal applications. Impact-resistant aluminum housing for gear protection and durability. Dual ball bearings for longer tool life. 1/4" hex bit shank for fast bit changes. Externally accessible brushes for easy greater serviceability.

    Click for more
  • Makita Impact Wrenches

    See all 6 items in product family.
    Makita Impact Wrenches Are Ideal For Automotive Repair, Product Assembly, Major Construction And More.

    Makita Impact Wrenches are available in several models to suit a variety of construction needs. Choose from a variety of drive sizes, body styles, operating speed and impacts per minute.

    Click for more
  • Featured Items