Browse Hammers, Chisels, & Striking Tools

(1,053 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Non Sparking Copper and Brass Hammers

    Non Sparking Copper and Brass Hammers
    See all 5 items in product family
    K-Tool Brass Hammer Is Rugged And Reliable In Commercial And Industrial Applications.

    K-Tool Brass Hammer has a head forged from solid, non-sparking brass for long lasting durability. Weights available are: 16 oz., 24oz., 27 oz., 32 oz. and 48 oz. Choose from either brass or hickory handle. Made in U.S.A.

    Click for more
  • Split Head Hammers

    Split Head Hammers
    See all 5 items in product family
    Split Head Hammers Are Used For Installations and Demolitions Of Coke Ovens, Blast Furnaces And Other Applications Where Firebrick Is Being Installed Or Removed.

    Split Head Hammers are constructed of a wood handle and a rawhide head for long lasting durability. Split-head hammer does the work of six different hammers because the face can be easily changed. Manufactured by Garland Mfg and Vaughan. Types are Split Head Hammers and Split and Solid Face Hammer Replacement Faces. Handle lengths are 12" to 14".

    Click for more
  • Hammer Tips

    Hammer Tips
    See all 49 items in product family
    Hammer Tips Are Used For Commercial And Residential Construction Work.

    Hammer Tips are available in Soft Face, Expert Nylon Interchangeable Tip, Hammer Faces, Non Sparking Soft Face, Surface Protective, Replacement Tips, Striking Tips and more. Soft to Extra Hard styles. Diameters vary from 1-1/4" - 3". Variety of colors available.

    Click for more
  • Compo-Cast Hammers

    Compo-Cast Hammers
    See all 50 items in product family
    Dead Blow, Composite And Soft Face Hammers Are Used For Appling Substantial Striking Force With Minimal Rebound And Material Surface Damage.

    Dead Blow, Composite And Soft Face are made for long lasting durability and dependability. NUPLA, Proto®, SPS™, Vaughan, Armstrong Tools, Estwing, Garland, S-K Hand Tool and Stanley® brands offer a wide selection of heavy duty hammers with Plastic, Polyurethane, Copper, Compo-Cast®, Rawhide Face, Hard Rubber, Nylon and other soft material construction that are designed to deliver maximum striking force with minimal rebound or material surface damage. Used for various auto body repair, chassis work or hubcap installation or removal applications.

    Click for more
Featured Items