Browse Hammers, Chisels, & Striking Tools

(514 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Punches - Sizes Under 1/4"

    Punches - Sizes Under 1/4
    See all 11 items in product family
    Punches Allow Easy Creation Of Holes In Electrical Boxes And Panels.

    Punches are made from steel, aluminum bronze or copper beryllium for long lasting durability. Variety of sizes and styles available to allow knockout holes to be easily created during electrical work. All punches listed are under 1/4". Some punches are non-sparking for safe use in hazardous work areas. Choose from several trusted brand names.

    Click for more
  • Punches - Sizes 1/4" & Over

    Punches - Sizes 1/4
    See all 19 items in product family
    Punches (Sizes 1/4 In. And Over) Are Used For A Wide Variety Of Professional Carpentry, Masonry Or Metalworking Applications.

    Punches (Sizes 1/4 In. And Over) have a sturdy construction for long lasting durability and strength. Great for driving nails, creating impressions on a workpiece and more. Handles are designed for easy gripping and to prevent rolling. Choose from Alignment, Aligning, Arch, Automatic Center, Center, Drift, Line-Up, Pilot, Pin, Prick, Roll Pin, Solid, Starting or Tapered styles for use on a variety of jobs. Some punches are non-sparking for safe use in hazardous areas. Lengths range from 3-1/4 in. to 18 in. for increased versatility. Sizes vary per model.

    Click for more
  • Punch Sets

    Punch Sets
    See all 20 items in product family
    Punch Sets Are Used For A Wide Variety Of Professional Carpentry, Masonry Or Metalworking Applications.

    Punch Sets have a sturdy construction for long lasting durability and strength. Great for driving nails, creating impressions on a workpiece and more. Handles are designed for easy gripping and to prevent rolling. Choose from Aligning, Arch, Center, Drift, Hollow, Line-Up, Mini, Pilot, Pin, Roll Spring, Solid, Starting, Taper or Transfer styles for use on a variety of jobs. Available in sets with 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 16, 19, 27 and 28 pieces. Dimensions vary per model.

    Click for more
  • Nail Sets

    Nail Sets
    See all 6 items in product family
    Nail Sets Are Used For Setting Nails In Various Materials And Hard-To-Reach Areas.

    Nail Sets are made from solid corrosion-resistant heat treated alloy steel for long lasting strength, durability and dependability. Wide selection of Single or 3 piece sets in various types and sizes to meet particular carpentry, masonry or metalworking need or application. Feature square or hexagonal shaped handles to prevent rolling while on the job, textured slip-resistant grips and long, beveled tips for easy nail head alignment. Available in 1/32, 1/16, 3/32, 1/8 and 9/16 inch sizes and 3-5/16, 4, 5, 6 and 8-3/4 inch lengths.

    Click for more
  • Bull Pins

    Bull Pins
    See all 2 items in product family
    Bull Pins Are Used in a Variety of Industrial, Construction, and Repair Environments.

    Bull pins are made of heat treated steel for strength and corrosion resistance. Angled head design minimizes risk of chipping and mushrooming. Large striking surface. Type is Bull Pin. Style is Broad Head. Dimensions vary per model.

    Click for more
  • Drift Pins

    Drift Pins
    See all 1 items in product family
    Klein Tools® 3262 15/16" 8" Barrel Type Drift Pin

    Klein Tools Barrel-Type Drift Pins are manufactured for durability. They are machined from quality alloy steel, which is forged and heat-treated for strength. The tough, drop-forged steel will properly end-pein in use.
    Click for more
Featured Items