Browse Saws & Blades

(4,548 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Powermatic Rip Saw

    Powermatic Rip Saw
    See all 1 items in product family
    POWERMATIC® Model SLR12 Straight Line Rip Saw Is Used For Heavy Duty, Precision Production.

    POWERMATIC® Model SLR12 Straight Line Rip Saw is solidly manufactured for long lasting durability and dependability. Powered by a 15 horsepower main motor. 12 inch main blade mounts on a high alloy, heat treated arbor that is precision ground and dynamically balanced for maximum stability. Caterpillar feed chain blocks are constructed of special grade cast iron that is heat treated and precision machined. The track travels on hardened ""V"" way guides insuring rigidity and accuracy. Full brush cleaning system with auto-oiler and shut-off. 7 stock hold downs keep workpiece flat and straight throughout the cutting cycle. Dual anti-kickback devices help prevent discharge of workpieces. Heavy-duty precision rip fence travels on a solid steel guide rail and is micro-adjustable for fast, accurate set up. Controls for rip width, cutting depth, main and feed motors are mounted up front for fast job changes. Large cast iron table surface supports any size stock and the efficient dust collection port insures a clean work area. 3 Pase. 230V/460V

    Click for more
Featured Items