Browse Saws & Blades

(3,314 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Corded Wood Cutting Circular Saws

    Corded Wood Cutting Circular Saws
    See all 30 items in product family
    Bosch Circular Saws Ensure Precision Straight Cutting Power With Superior Control.

    Bosch Circular Saws are available in a variety of body styles, power levels and blade sizes to suit a variety of precision straight-cutting operations. Bosch Circular Saw accessories like Dust Attachments and Rip Fences are sold separately.

    Click for more
  • Cordless Wood Cutting Circular Saws

    Cordless Wood Cutting Circular Saws
    See all 29 items in product family
    Bosch Circular Saws Ensure Precision Straight Cutting Power With Superior Control.

    Bosch Circular Saws feature 50° bevel and anti-snag guard for smooth cutting. Circular saws are made with heavy-duty aluminum foot and upper guard for enhanced durability on jobsites. Saws feature 6-1/2" blade size and are available in 18V or 36V power levels. Bosch Circular Saws are available as bare tools, or as part of a kit with battery and charger.

    Click for more
  • Corded Metal Cutting Circular Saws

    Corded Metal Cutting Circular Saws
    See all 4 items in product family
    Milwaukee Cordless Metal Cutting Saws are used for cutting a variety of metals such as uni-strut, galvanized pipe, metal studs and more. 28V high-power motor delivers 3,200 RPM and features an electric brake for quick, repetitive cutting. Large impact-resistant window provides clear line of sight. Built-in LED light provides added illumination. Metal cutting saws are available individually or as part of a kit. 5 Year Limited Warranty.

    Click for more
  • Cordless Metal Cutting Circular Saws

    Cordless Metal Cutting Circular Saws
    See all 9 items in product family
    DeWalt Cordless Metal Cutting Saws Feature A Soft, Comfortable Grip Back Handle That Provides Balance And Flexibility.

    DeWalt Cordless Metal Cutting Saws have a sturdy construction for long lasting durability and strength. Lithium Ion Metal Cutting Saws (Tool Only) offer superior balance and ergonomics for accurate cuts with reduced user fatigue. Dual bearing blade guide rollers provide increased reliability in the blade support system. Blade tracking adjustment ensures increased blade life. Tool-less blade changing lever loosens blade tension for quick and easy changing. The 2-1/2 in. cut capacity can cut up to 2 in. SCH 40 pipe. Includes an integrated hang hook that allows saw to be hung without damaging the front handle or base. Lithium Ion Metal Cutting Circular Saw Kits are used for cutting quickly and cleanly through a variety of metallic construction materials. Comes with two 20 volt batteries and a 5-1/2 in. blade.

    Click for more
  • Circular Saw Accessories

    Circular Saw Accessories
    See all 8 items in product family
    Milwaukee Circular Saws are made with dry cut technology for faster, cleaner and more affordable metal cutting. Durable blade shield ensures safety, and plunge lever ensures fast and effective plunge cuts. Quick-release shield latch ensures fast waste disposal and blade changes. 13 amp, 3700 RPM motor. 5 Year Limited Warranty.

    Click for more
Featured Items