| |
Milwaukee® Special Deals |
 |
|
|
|
|
|
| Shop Today's Specials on Milwaukee Products. Choose from Tools or Accessories while supplies last! Click for more |
|
|
|
|
Starrett Arbors, Extensions & Accessories |
 |
|
|
|
|
|
Starrett A4 Hole Saw Arbor, With High Speed Steel Pilot Drill, for 1/4" chuck, sizes 9/16"-1-3/16"
This Hole Saw Arbor is for use with all-purpose and sheet metal hole saws. Features a high speed steel/carbide drill.
Click for more |
|
 |
Milwaukee Pilot Bits |
 |
|
|
|
|
|
Milwaukee Pilot Bits Are Ideal For Drilling On Curved Surfaces Requiring Less Effort To Drill And Highly Recommended For Use With Portable Drills.
Milwaukee Pilot Bits are constructed of steel for long lasting durability. Thunderbolt® web features thicker core than standard pilot bit, which provides ultimate strength and protects against side-load breakage. Click for more |
|
|
|
|
Ridgid® Hole Saws |
 |
|
|
|
|
|
Ridgid® Hole Saws Are Ideal For A Variety Of Cutting Applications.
Ridgid® Hole Saws are made of bi-metal construction with teeth made from specially hardened type M3 high speed steel for long lasting durability and strength. Outperforms and outlasts traditional standard pitch models. Varying teeth height and gullet sizes result in much faster cutting and longer life. Click for more |
|
 |
Ridgid® Hole Saw Arbors |
 |
|
|
|
|
|
Ridgid® Hole Saw Arbors Are Ideal For A Variety Of Cutting Applications In The Field And In Shops.
Ridgid® Hole Saw Arbors are made of high quality materials for long lasting durability and strength. Hole Cutting Tool designed to cut holes up to 3 inch diameter into steel pipe. Multiple hole size allows use of a variety of fitting types. Click for more |
|
|
|
|
ITM Hole Saw Kits |
 |
|
|
|
|
|
ITM Hole Saw Kits Are Ideal For Electrical, Plumbing And Other Maintenance Applications.
ITM Hole Saw Kits are made of bi-metal for long lasting durability. Variety of types available to meet specific operational needs. Click for more |
|
 |
Ideal® Hole Saws |
 |
|
|
|
|
|
Ideal® Hole Saws Provide Superior Cutting Quality In A Variety Of Work Applications.
Ideal® Hole Saws are made of bi-metal frames, bi-carbide tips and other high quality materials for maximum strength and long lasting durability. Variety of styles and popular sizes available to meet job requirements and specifications. Click for more |
|
|
|
|
Bang-It™ Carbide Hole Saws |
 |
|
|
|
|
|
Bang-It™ Carbide Hole Saws Are Ideal For Installation Of Metal Composite Decks And Support Of Newly Poured Concrete And Roof Slabs.
Bang-ItBang-It™ Carbide Hole Saws are made of carbon steel and engineered plastic for long lasting durability. Designed for installation through pre-drilled metal composite deck (i.e. pan deck). Click for more |
|
 |
Irwin® Bi-Metal Hole Saw Kits |
 |
|
|
|
|
|
Irwin® Bi-Metal Hole Saw Kits Contain The Most Commonly Used Hole Saw Sizes For Plumbers, Electricians Or General Applications.
Hole saws are made from super hard steel RC 65-66 for long lasting durability. Hole saws feature teeth with variable gullet depths for efficient chip removal. Click for more |
|
|
|
|
Irwin® Bi-Metal Hole Saws |
 |
|
|
|
|
|
Irwin® Bi-Metal Hole Saws Provide Fast, Clean Cuts In Wood And Various Metals.
Hole saws may be used on aluminum, copper, iron, stainless steel and zinc in addition to wood. Carbon steel body provides long-lasting durability. Teeth are attached using an electron beam weld for added strength. 4/6 variable pitch teeth ensure reduced noise and improved performance. Click for more |
|
 |
Starrett Dual Pitch Professional Bi-Metal Hole Saws |
 |
|
|
|
|
|
Starrett DH1016 Dual Pitch Bi-Metal Hole Saw, Variable Pitch, All Purpose Cutting, 4-6 Teeth Per Inch, 11/16" (17mm)
Starrett variable pitch hole saws have been the industry standard for decades. Hardened, heat resistant and positive rake high speed steel teeth are welded to a durable alloy backing and cap. They are exceptionally strong and shatter resistant. Click for more |
|
|
|
|
Starrett Tungsten Carbid Tipped Hole Saws |
 |
|
|
|
|
|
Starrett MPH0278 Fastcut TCT Multi-Purpose Hole Saws, Tungsten Carbide Tipped, 2-7/8" (73mm)
TCT tungsten carbide tipped multi-purpose hole saws with a unique tooth set for an ultra-aggressive, high performance cutting of non-metallic's. Rapid, heat-free stock removal of wood, MDF, plastics, building bricks and ceramic tiles. 2-1/8" cutting depth.
Click for more |
|
 |
Starrett Straight 6-Pitch Hole Saws |
 |
|
|
|
|
|
Starrett Straight 6-Pitch Hole Saws Are Ideal For Cutting Any Wood, Metal Or Plastic In Handheld Or Drill Press.
Starrett Straight 6-Pitch Hole Saws are constructed of hardened, heat resistant high speed steel for long lasting durability. Straight 6-pitch smoothly cuts thin cross sections of sheet metal, corrugated or perforated steel, and applications with interrupted cuts. Click for more |
|
|
|
|
Milwaukee Hole Saws |
 |
|
|
|
|
|
Milwaukee Hole Saws Are Ideal For A Variety Of Fast Cutting Applications.
Milwaukee Hole Saws are made of a bi-metal construction with 8% cobalt and carbide tipped or Ice Hardened™ for increased wear resistance and for long lasting durability. Provides aggressive tooth form for fast cutting. Wide, angled and offset slots for easy plug access. Click for more |
|
 |
Milwaukee Hole Saw Arbors |
 |
|
|
|
|
|
Milwaukee Hole Saw Arbors Are Ideal For A Variety Of Wood And Metal Cutting Operations.
Milwaukee Hole Saw Arbors are made of hardened carbon steel and alloy steel for long lasting durability. Small arbors provide hex shank used with any 3/8 in. extension and fits all hole saws up to 1-3/16" and drill chucks 3/8" and larger. Click for more |
|
|
|
|
|
 |