Browse Steam Table

(1,250 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Number of Wells

Brand

Our Price

Go

Recently Viewed

Categories

  • Vollrath® Refrigerated Frost Tops

    Vollrath® Refrigerated Frost Tops
    See all 5 items in product family
    Vollrath® Refrigerated Frost Tops Are Recess Mounted Into Table Tops To Provide A Frozen Surface For Cold Food Items.

    Recessed drip flange with integral drain offers cleaner operation and helps retain spills. Display area is flush with counter surface. Cutout dimension has 7/8" corner radius. Measures 26"W. 120V. UL listed. NSF® certified.

    Click for more
  • Vollrath® Non-Refrigerated Drop-In Cold Pans

    Vollrath® Non-Refrigerated Drop-In Cold Pans
    See all 6 items in product family
    Vollrath® Non-Refrigerated Drop-In Cold Pans Are Designed To Keep Cold Food Products Fresh At Safe Temperatures.

    Vollrath® Non-Refrigerated Drop-In Cold Pans are made using corrosion resistant 18 gauge stainless steel construction for long lasting durability and dependability. 8 inch deep wells. Thick polyurethane foam insulation. Full perimeter drip edge contains spills and condensation. 1 inch integrated drain and drain plug are included. Interior has 7/8 inch corner radius edges. 26 inch overall width. Available in 1, 2, 3, 4, 5 and 6 well units measuring 15 to 81-1/4 inches in length. NSF® certified.

    Click for more
  • Supreme Metal Cold Well Drop-In Units

    Supreme Metal Cold Well Drop-In Units
    See all 6 items in product family
    Supreme Metal Cold Well Drop In Units Are Used For Use With Cold Buffet Tables To Serve Ice Cooled Foods Conveniently.

    Supreme Metal Cold well Drop In Unit is made of stainless steel for long lasting durability. Choose from units sized for 1 to 6-comparment cold pan tables. All models are NSF certified.

    Click for more
  • Supreme Metal Hot Well Drop-Ins

    Supreme Metal Hot Well Drop-Ins
    See all 4 items in product family
    Supreme Metal Hot Well Drop Ins Are Used For Adding Hot Food Compartments to Buffet Tables.

    Supreme Metal Hot Well Drop Ins are made using 18 gauge stainless steel tops with 20 gauge galvanized bodies for long lasting durability and dependability. Insulated compartments with infinite temperature control knobs and manifold drains. 10-1/8 inch high wells, 25 inches in depth. Available in 1, 2, 3, 4, 5 and 6 well 120V, 208V and 240V units measuring 17, 32-5/16 to 93-9/16 inches in width. NSF and UL listed.

    Click for more
Featured Items