Utensil Organizers
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
For use exclusively with Solopol® GFX™ Cartridge SJNGPF3LNA to create tailored skin protection. SC Johnson Professional® Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, 6/Carton. Large push buttons dispense a controlled dose of product appropriate for the application required and allows easy use by hand or elbow; suitable in hygiene sensitive areas. Empty cartridges are easily replaced in seconds. Solopol® GFX™ dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and ...
This Perfect-Fit® cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the baffle to be replaced without removing from the counter. Quality ABS ...
Cleanse Heavy dispensers are for use in the industrial and food service/processing markets. For use only with SC Johnson Professional® 2 L cartridges KCH2LT and KCL2LT (sold separately), which can be replaced in seconds, reducing maintenance time and cost. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency and have a large push button that allows easy use by hand or elbow; suitable in hygiene sensitive areas. Sight glass indicates the level of product in the cartridge ...
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential™ Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial ...
Aquaverve Fahrenheit Commercial Bottleless Cold/Cold Cooler with Built-In Filtration (3,000 gallon rated capacity), Black with Black Trim Extremely durable HDPE cabinet. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Includes stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install. Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: FC101B-02-B1120-02.