Browse Abrasives - Grinding & Cutting

(6,976 items)

Narrow Your Results

Free Shipping

Diameter Inches

Grit

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Type 01 Straight Bench & Pedestal Grinding Wheels

    See all 4 items in product family
    Gemini Type 01 Straight Bench And Pedestal Grinding Wheels Are Used For Industrial Non-Ferrous Metal Machine Grinding Applications.

    Gemini Type 01 Straight Bench And Pedestal Grinding Wheels are solidly manufactured with a high-strength Gray Aluminum Oxide Abrasive Finish atop a vitrified bonded Crystolon wheel surface for long lasting durability and dependability. Designed for low-RPM usage and coarse grit, making them used for deburring and initial machine grinding. Type 01 Flat surface makes them more efficient for high-surface-area applications, and they can be used with any bench and pedestal industrial grinding machines. Attach to grinding machines via a central arbor hole. Available in 6 and 12 inch diameters with 4140 and 2070 maximum RPM respectively.

    Click for more
  • Bench Wheels, Green Silicon Carbide

    See all 10 items in product family
    12X2X1-1/2" TYPE 1 GRINDING WHEEL GC100IV
    • General purpose off-hand work
    • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
    • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
    • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
    • New improved bond, reduces dressing and is freer cutting, reducing heat
    • Applications: Sharpening
    • Applicable Materials: Non-Ferrous Metals, Tungsten Carbide
    Click for more
  • Bench Wheels, Brown Alum Oxide

    See all 15 items in product family
    10X1X1-1/4 A60-M-V BENCHWHEEL 1 PK
    • General purpose off-hand work
    • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
    • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
    • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
    • New improved bond, reduces dressing and is freer cutting, reducing heat
    • Applications: Off-Hand Tool Sharpening & Grinding
    Click for more
Featured Items