| |
3M Cut-Off Wheels |
 |
|
|
|
|
|
3M™ Cut-Off Wheels Are Ideal For Stainless Steel And Other Mild Steel Applications.
3M™ Cut-Off Wheels are made for long lasting durability and dependability. Contain ceramic grain for fast cut and long life. Specially formulated to be used on stainless and mild steel. Click for more |
|
|
|
|
Milwaukee® Cut-Off Wheels |
 |
|
|
|
|
|
Milwaukee®Cut Off Wheels Are Designed For General Purpose To Specialized High Performance Applications.
Milwaukee®Cut Off Wheels are made of aluminum oxide, silicon carbide and zirconia alumina for long lasting durability. Features smooth and vibration-free operation for superior grinding and cutting. Types are Type 1 or Type 27. Click for more |
|
 |
Proxxon Cut-Off Wheels |
 |
|
|
|
|
|
Proxxon Cut-Off Wheels Are Ideal For All Types Of Industrial And Commercial Workshops.
Cut-Off Wheels are diamond-coated or constructed of aluminum-oxide for robust power and long lasting durability when cutting, grinding or deburring. Click for more |
|
|
|
|
Cut-Off Wheels |
 |
|
|
|
|
|
Wheel is designed to provide high cut rates and long life on most all materials including fiberglass, stainless steel, mild steel and aerospace alloys. Ideal for use on a wide variety of utility type cut-off tools. Do not use on tools without guards.
Click for more |
|
 |
CGW Resin Bonded Cut-Off Wheels |
 |
|
|
|
|
|
CGW Resin Bonded Cut-Off Wheels Are Ideal For Stainless Steel, Food Grade And Nuclear Applications.
CGW Resin Bonded Cut-Off Wheels are contaminate-free wheels that are rust-free and corrosion-free for long lasting durability. Rigid design provides longer working life. Available diameters are 4", 4-1/2", 5", 6" 7" and 9". Grits available in 60, 36 and 46.
Click for more |
|
|
|
|
Cut-Off Wheels |
 |
|
|
|
|
|
6"X.045X7/8" WA60-R-BFT27 QUICKIE CUT WHL- For food grade, nuclear, stainless steel, and everyday conditions so rust will not develop
- High quality grain, more friable
- Made iron, sulfur or chlorine free (< 0. Click for more
|
|
 |
Non-Reinforced Toolroom Cutoff Wheels, Type 1 |
 |
|
|
|
|
|
Non-Reinforced Toolroom Cutoff Wheels, Type 1 Are Ideal For Grinding Applications That Require Twisting Or Lateral Stresses.
Non-Reinforced Toolroom Cutoff Wheels, Type 1 are made of durable aluminum oxide for long lasting use and dependability. For use with Bench Grinders and Surface Grinders. Click for more |
|
|
|
|
|
 |
Type 01 Circular Saw Reinforced Cut-Off Wheels |
 |
|
|
|
|
|
Type 01 Circular Saw Reinforced Cutoff Wheels Are Designed For Use With Circular Saws To Sand And Grind Thin Metal Surfaces.
Circular Saw Reinforced Cutoff Wheels have an abrasive surface only on the part of the wheel that extends beyond the circular saw's guide. Click for more |
|
|
|
|
Type 01 Reinforced Cut-Off Wheel |
 |
|
|
|
|
|
A2279814 2"X1/16"X1/4" GEMINI CUTOFF WHEEL- Free Cut - hard materials
- Long Life - excellent life and cut rate
- Applicable Materials: Non-Ferrous Soft Metal, Stainless Steel, Most Metals
Click for more |
|
 |
Type 01 Charger Flat Chop Saw Cut-Off Wheels |
 |
|
|
|
|
|
TYPE 01 16"X7/64"X1" CHARGER FREE CUT CHOPSAW- 2X the life and cut rate of aluminum oxide
- Long Life - small cross sections
- Free Cut - has larger sections, hard to cut materials
- Applicable Materials: Steel, Most Metals
Click for more |
|
|
|
|
Type 1 Cut-Off Wheels, Chop Saws |
 |
|
|
|
|
|
14"X3/32"X 1" WA36-P-BFC-SAW SS SR- Applications: General Purpose
- Applicable Materials: Stainless Steel
- Used With: Chop Saw
Click for more |
|
 |
Type 1 Cut-Off Wheels, Circular Saws |
 |
|
|
|
|
|
7"X3/32"X5/8" A24-RBF CIRC SAW BLD- .045 wheel is extra thin for faster cutting with less resistance, S hardness
- 3/32" wheels have diamond shaped arbor hole, R hardness
- Applications: General Purpose
- Applicable Materials: Metal, Steel
- Used With: Circular Saw
Click for more |
|
|
|
|
Type 1 Cut-Off Wheels, High Speed Gas Saws |
 |
|
|
|
|
|
14X5/32X20MM C24-R-BF CONCRETE CUTOFF BLD- 14" A & AC wheels are triple reinforced as standard to provide extra safety
- Can be used with both gas and electric high-speed machines
- Electronically balanced
- Heavy-duty fiberglass reinforcement
- Applications: Cutting
- Applicable Materials: Sto Click for more
|
|
 |
Type 1 Cut-Off Wheels, Stationary Saws |
 |
|
|
|
|
|
10"X1/8"X5/8" A24-R-BF STAT SAW BLD- Engineered to cut structural steel, bar stock, tubing, and non-ferrous metals
- Applications: General Purpose
- Applicable Materials: Metal, Steel
- Used With: Stationary Saw
Click for more |
|
|
|
|
Type 1 Die Grinder A-PS Cut-Off Wheels |
 |
|
|
|
|
|
PFERD Type 1 Die Grinder A-PS Cut-Off Wheels Are Ideal For Grinding Applications In Hard-To-Reach Areas.
PFERD Type 1 Die Grinder A-PS Cut-Off Wheels are made of durable aluminum oxide for long lasting use and dependability. Fully reinforced for use with most metals in hand held cut-off work. Easy to use with circular saw. Click for more |
|
 |
Type 1 General Purpose A-PSF Thin Cut-Off Wheels |
 |
|
|
|
|
|
FD 69964 6"X.045 CUT OFFWHEEL 7/8" 46 GRIT- Very fast cutting rate, good service life
- Applicable Materials: Carbon Steel, Ferrous Metals
- Used With: Right Angle Grinders
Click for more |
|
|
|
|
Type 1 General Purpose A-SG Chop Saw Cut-Off Wheels |
 |
|
|
|
|
|
FD 64503 16X1/8X1 WHEEL- Very aggressive for fast cutting of rebar, tubing and other small cross sections of ferrous and non-ferrous metals on low powered electric chop saws
Click for more |
|
 |
Type 1 High Performance A-SG INOX Thin Cut-Off Wheels |
 |
|
|
|
|
|
FD 69943 4"X.040" CUT-OFWHEEL 5/8"- Reduced vibration, minimal burr
- Fast cutting rate and long service life
- Applicable Materials: Stainless, Carbon Steel, Cast Iron, Non-Ferrous Metals
- Used With: Right Angle Grinders
Click for more |
|
|
|
|
Type 1 Metal A-SG Portable Cut-Off Wheels |
 |
|
|
|
|
|
Type 1 Metal A-SG Portable Cut-Off Wheels Are The Ideal Solution For Grinding And Sanding Steel And Other Non Ferrous Soft Metals For Industrial And Other Manufacturing Applications.
Type 1 Metal A-SG Wheels have a Type 1 flat shape with a diameter of 12-14 inches for mid-sized to large applications. Click for more |
|
 |
Type 1 Premium Performance A-SG Flat Cut-Off Wheels |
 |
|
|
|
|
|
FD 63508 7X3/32X7/8 178-2A46SG- Applicable Materials: Steel, Cast Iron, Non-Ferrous Metals
Click for more |
|
|
|
|
Type 1 Premium Performance A-SG Heavy Duty Cut-Off Wheels |
 |
|
|
|
|
|
FD 66009 10X1/8X5/8 250-2A24SG- Premium wheels for cutting on stationary machines with high power
- The wheels rated at 80 m/sec peripheral speed (EDP 66115-66134) work most efficiently with 1 horsepower per inch of wheel diameter
- If the horsepower or RPM exceeds this rating, the 100 m/sec
- Applicable M Click for more
|
|
 |
Type 1 SG Flat Cut-Off Wheels |
 |
|
|
|
|
|
| FD 63505 5X3/32X7/8 CUTTOFF W Click for more |
|
|
|
|
Type 1 SG-INOX Flat Chop Saw Wheels |
 |
|
|
|
|
|
| 16"X1/8" CHOP SAW WHL 1"AH A 36 K SG-CHOP INOX Click for more |
|
 |
Type 1 Stainless A-SG INOX Flat Cut-Off Wheels |
 |
|
|
|
|
|
FD 63609 7"X 3/32"X 7/8"FLAT CUT OFF WHL- Applicable Materials: Stainless Steel
Click for more |
|
|
|
|
|
 |
Type 27 SG Depressed Center Cut-Off Wheels |
 |
|
|
|
|
|
Type 27 SG Depressed Center Cut-Off Wheels Are Ideal For Grinding And Sanding Carbon Steel For Industrial And Other Manufacturing Applications.
The Type 27 SG Depressed Center Cut-Off Wheel has a Type 27 depressed shape with a diameter of 4.5-9 inches for small to mid-sized applications. Click for more |
|
|
|
|
Type 01 Charger Flat Stationary Cut-Off Wheels |
 |
|
|
|
|
|
12X1/8X1CHARGER FREE CUT- Quality Aluminum Oxide abrasive in a high performance bond system
- Over 28% better cut rate than standard aluminum oxide
- 3X the life and 2X the cut rate of standard aluminum oxide wheels
- Excels on a broad range of materials, from alloys and stainless to gray iron
- A hi Click for more
|
|
 |
Type 01 Charger RightCut Cut-Off Wheels |
 |
|
|
|
|
|
TYPE 01 CHARGER RIGHTCUTCUT-OFF WHEEL- Quality Aluminum Oxide abrasive in a high performance bond system
- Over 28% better cut rate than standard aluminum oxide
- 3X the life and 2X the cut rate of standard aluminum oxide wheels
- Excels on a broad range of materials, from alloys and stainless to gray iron Click for more
|
|
|
|
|
Type 01 Chop Saw Reinforced Cut-Off Wheels |
 |
|
|
|
|
|
12"X7/64"X1" GEMINI CHOP-SAW WHEEL TYPE0- Long Life - has small cross sections
- Free Cut - has larger sections, hard to cut materials
- Applicable Materials: Non-Ferrous Soft Metal, Stainless Steel, Most Metals
Click for more |
|
 |
Type 01 Flat Cut-Off Wheels |
 |
|
|
|
|
|
6X3/32X7/8 GEMINI TYPE 01 RIGHT CUT STRAIGHT WHE- Applications: Cutting
- Applicable Materials: Steel, Stainless Steel
Click for more |
|
|
|
|
Type 01 Reinforced Cut-Off Wheels |
 |
|
|
|
|
|
L2280102 3"X.035X1/4" NZTAF NORZON CUTOFF WHEE- Free Cut - hard materials
- Long Life - excellent life and cut rate
- Applicable Materials: Cast Iron, Exotic Alloys, Stainless Steel
Click for more |
|
 |
Type 01 RightCut Cut-Off Wheels |
 |
|
|
|
|
|
NORZON PLUS RIGHTCUT 6 X.045 X 7/8 01- Up to 10x the performance of aluminum oxide wheels
- Applications: High Performance Cutting
- Applicable Materials: Exotic Alloys, Iron, Metal, Stainless Steel, Steel
Click for more |
|
|
|
|
Type 1 Aluminum A-SG Alu Flat Cut-Off Wheels |
 |
|
|
|
|
|
FD 63602 4-1/2X3/32X7/8FLAT CUT OFF WHEEL- For cutting greasy metals, particularly aluminum
- Applicable Materials: Non-Ferrous Soft Metal
Click for more |
|
 |
Type 1 Circular Saw Blade A-SG Flat Cut-Off Wheels |
 |
|
|
|
|
|
PFERD Type 1 Circular Saw Blade A-SG Flat Cut-Off Wheels Are Designed For Use With Circular Saws To Sand And Grind Thin Metal Surfaces.
PFERD Type 1 Circular Saw Blade A-SG Flat Cut-Off Wheels are made of durable aluminum oxide for long lasting use and dependability. Abrasive surface is only on the part of the wheel that extends beyond the circular saw's guide. Click for more |
|
|
|
|
Type 1 Cut-Off Wheels, Air & Electric Die Grinders |
 |
|
|
|
|
|
Type 1 Cut-Off Wheels For Air And Electric Die Grinders Are Ideal For Aggressive, Fast-Cutting Applications.
Type 1 Cut-Off Wheels are solidly made for long lasting durability and reliability in cutting metal and steel. Wide selection of Diameters, Grits and Maximium RPM Rating available for use with air and electric portable grinders.
Click for more |
|
 |