Browse Abrasives - Grinding & Cutting

(6,857 items)

Narrow Your Results

Price

Brand

  • More...
  • Less...

Thickness Inches

Arbor Size Inches

Diameter Inches

  • More...
  • Less...

Grit

  • More...
  • Less...

Max RPM

Recently Viewed

Categories

  • 3M™ Fibre Abrasive Discs

    See all 39 items in product family.
    3M™ Fibre Disc 281C is a general purpose disc for weld grinding and removal. This aluminum oxide disc is constructed on a fiber backing. Resin bonded for heat resistance. 3M™ Fibre Disc 785C has a Cubitron™ abrasive grain on a fiber backing. 3M™ Disc Pad Hub 45205 has a 5/8-11 Internal threaded metal insert and can be used on all face plates. Use with 4 1/2" and 9" face plates.
    Click for more
  • Roloc™ Disc™ 777F

    See all 14 items in product family.
    Regalite™ Polycut™ Roloc™ Roll-On Coated-Cloth Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Grinding aid for cooler grinding
    • Can be ran wet or dry
    • Applications: Grinding, Deburring, Blending, Finishing, Removing Tool Marks, Die Polishing
    • Applicable Materials: Stainless Steel
    Click for more
  • Roloc™ Disc™ 963G

    See all 9 items in product family.
    Regal™ Roloc™ Roll-On Coated-Polyester Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YN weight, water resistant polyester cloth backing
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    • Applicable Materials: Non-Ferrous Soft Metal, Steel, Wood
    Click for more
  • Makita Multi Discs

    See all 10 items in product family.
    Makita Multi Discs Are Ideal For Smoothing Applications On Metal, Wood And Plastic.

    Makita Multi Discs are constructed with a variety of abrasive grains and a phenolic backing for long lasting durability and dependability. General purpose designs offer depressed center wheels. Ideal for weld head blending, removing weld slag, debarring, edge blending, surface conditioning and metal fabrication. Phenolic backing prevents scratching work surface. Diameters are 4 in., 4-1/2 in. and 7 in.. Arbor holes are 5/8 in. and 7/8 in.. Maximum RPMs are 6,600, 11,000 and 11,200. Grits are 36, 60, 80 and 120. Package quantity is 1.

    Click for more
  • Roloc™ Discs 361F

    See all 23 items in product family.
    Three-M-ite™ Roloc™ Roll-On Coated-Polyester Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Can be ran wet or dry
    • Applications: Grinding, Blending, Deburring
    • Applicable Materials: Metals
    Click for more
  • Milwaukee Polishing Pads

    See all 12 items in product family.
    Milwaukee® Polishing Pads Are Ideal For Deep Cleaning And Polishing In A Variety Of Cleaning Applications.

    Milwaukee® Polishing Pads are available in a variety of styles to suit any cleaning or polishing needs. Twisted Wool Pads are made using 100% wool fibers, while Blended Wool Pads are made with a wool blend. Foam Polishing Pads and Compounding Pads are both made using foam and help prevent swirl marks while cleaning clear-coat finishes. Lambswool Bonnets and Lambswool Finishing Pads are made with a blend of wool fibers and come in a variety of sizes and thicknesses. Rubber Backing Pads provide a base for all disc nut-attached pads.

    Click for more
  • K-Tool Abrasive Discs

    See all 4 items in product family.
    K-Tool Cut-Off Abrasive Discs Are Ideal For Cutting Mufflers, Light Metals, Fiberglass And More.

    K-Tool Cut-Off Abrasive Discs are formed with heat-resistant fibers for long lasting durability at speeds of 25,000 rpm. Discs are 3" in diameter and available in thicknesses of 1/32" and 1/16". Each has a 3/8" diameter hole in the center for the arbor. Discs are sold in packages of 6, 25 and 50.

    Click for more
  • Proxxon Abrasive Discs

    See all 8 items in product family.
    Proxxon Abrasive Discs Are Ideal For Any Industrial Or Commercial Workshop.

    Abrasive Discs are made of standard compounds of tough consistency for long lasting durability. Fiber Cut Discs are nearly unbreakable, making them usable to cut stock. Polishing Discs are constructed of suede, cotton or felt for increased versatility. Sanding discs are sold in a range of grits for quality in any sanding stage. Available in Fiber Cut Discs, Fiber Cut Discs + Mandrel, Polishing Disc, Cotton, Polishing Disc, Felt, Polishing Disc, Suede, Replacement Sanding Discs and Sanding Pad w/ 10 Sanding Discs

    Click for more
  • Fibre Discs 381C

    See all 8 items in product family.
    Type C Type XY Coated-Fiber Disc
    • Constructed on a fibre backing
    • Applications: Metalworking
    Click for more
  • Fibre Discs 501C

    See all 15 items in product family.
    CUBICUT RB FIBRE 5" X 7/8"
    • Constructed on a fibre backing
    • Applications: Cool Grinding
    • Applicable Materials: Metal
    Click for more
  • Fibre Discs 785C

    See all 12 items in product family.
    3M Regalite™ Polycut Coated Fibre Discs 785C Are Ideal For Lower Pressure Metal Grinding Applications.

    3M Regalite™ Polycut Coated Fibre Discs 785C are made of ceramic alumina/regular alumina mix abrasive material on fibre backing for long lasting durability and dependability. Grinding aid for cooler grinding runs well under lower pressures. 24, 36, 50, 60, 80, 120, P100 and P120 Grit discs are available in 4-12, 5 and 7 inch diameters for 7/8 inch arbor size.

    Click for more
  • Fibre Discs 983CR

    See all 3 items in product family.
    3M FIBRE DISC 983C GL QUICK CHANGE 7" G700BB 24
    • Constructed on a fibre backing
    Click for more
  • Fibre Discs 988C

    See all 7 items in product family.
    3M Fibre Discs 988C Are Ideal For Light To Heavy Duty Stock Removal On Carbon And Mild Steel.

    3M Fibre Discs 988C are made of Cubitron™ abrasive material on fibre backing for long lasting durability and dependability. For faster cut with less pressure in a wide range of industrial applications. 36, 50, 60 and 80 Grit discs are available in 5 and 7 inch diameters for 7/8 inch arbor size.

    Click for more
  • Green Corps™ Roloc™ Discs

    See all 4 items in product family.
    Green Corps™ Roloc™ Grinding Coated-Polyester Disc
    • Quick change button
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    • Roloc™ disc constructed on a YF weight, water resistant polyester cloth backing
    • Disc grade can be determined easily by the color of the plastic holding buttons (50, green; 36, brown; 24, black)
    • Applicable Materials: Metal, Wood, Paint, Rusty Metal
    Click for more
  • Green Corps™ Stikit™ Discs

    See all 2 items in product family.
    Green Corps™ Roloc™ Grinding Coated-Polyester Disc
    • Non loading disc constructed on an E weight heavy paper backing
    • Resin bonded for heat resistance
    • Applications: Stripping Paint, Sanding, Metal Shaping
    • Applicable Materials: Wood, Most Metals
    Click for more
  • Metalite Coated-Fibre Discs

    See all 14 items in product family.
    4.5X7/8 50G 226F METALITE FIBRE CLOSE
    • Applicable Materials: Most Metals, Wood, Plastic
    Click for more
  • NorZon Plus Coated-Fiber Discs

    See all 6 items in product family.
    7X7/8 NORZON F826 FIBERDISC
    • Applications: High Pressure
    • Applicable Materials: Stainless Steel, Steel
    Click for more
  • Plastic Button Style Discs

    See all 2 items in product family.
    3" NON-WOVEN SURFACE CONDITIONER DISC AO-COARSE
    • Compatible with 3M Roloc™ back-up pads
    • Applications: Scratch removal, Removing flash, rust and oxidation, Light Deburring, Blending ground out welds, Gasket removal, Cleaning, bending and conditioning metal surfaces, Removing heat discoloration
    Click for more
  • Power-Lock Roll-On Coated Discs

    See all 7 items in product family.
    Merit Abrasives PowerLock Roll On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Roll On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an adhesive backing to be used with PowerLock industrial sanding tools. They feature diameters of 1.5-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and flexible body, and they peel off and roll onto circular plastic tool faces for handheld sanding applications. Merit Abrasives PowerLock Roll On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary by model.

    Click for more
  • Power-Lock Snap-On Coated Discs

    See all 5 items in product family.
    Merit Abrasives PowerLock Snap On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Snap On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an snap backing to be used with PowerLock industrial sanding tools. They feature diameters of 0.75-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and hard body that snaps directly onto PowerLock tools for handheld sanding applications. Merit Abrasives PowerLock Snap On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary by model.

    Click for more
  • Power-Lock Turn-On Coated Discs

    See all 2 items in product family.
    Merit Abrasives PowerLock Turn On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Turn On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an turn-and-lock backing to be used with PowerLock industrial sanding tools. They feature diameters of 2-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and hard body that turns and locks directly onto PowerLock tools for handheld sanding applications. Merit Abrasives PowerLock Turn On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary per model.

    Click for more
  • PSA Discs 248D

    See all 30 items in product family.
    3M PSA Discs 248D Are Ideal For General Metalworking Or Woodworking Applications.

    3M PSA Discs 248D are made of aluminum oxide on X weight durable cloth backing for long lasting durability and dependability. Resin bonded for heat resistance. Excellent adhesion capability. Wide selection of P36, P40, P50, P60, P80, P100, P120, P150 and P1180 Grit discs are available in 3, 5, 6, 8, 9 and 12 inch diameters.

    Click for more
  • PSA Discs 777F

    See all 3 items in product family.
    Regalite™ Polycut™ PSA Coated-Cloth Disc
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    Click for more
  • Quick Change 2-Ply Discs

    See all 6 items in product family.
    2IN R/O 2-PLY AO 36G ROLL-ON 50PCS
    • Applications: Grinding, Deburring, Blending
    • Applicable Materials: Ferrous Metals
    Click for more
  • Resin Fibre Discs w/Spindle

    See all 8 items in product family.
    4-1/2 X 7/8 - SPINDLE 100-PACK A36
    • The tightening clamp on the spindle prevents the product from curling, as the product is very sensitive to humidity
    • Applications: Blending, Removing
    • Applicable Materials: Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics
    • Used With: Right Angle Grinder/Sander
    Click for more
  • Resin Fibre Discs, Aluminum Oxide

    See all 26 items in product family.
    4X5/8 36 GRIT ALUM OXRESIN FIBRE DISC
    • Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance
    • Applications: Blending, Removing
    • Applicable Materials: Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics
    • Used With: Right Angle Grinder/Sander
    Click for more
  • Resin Fibre Discs, Zirconia

    See all 14 items in product family.
    4"X 5/8 80 GRIT TYPE ZIRK DISK RESIN FIBRE DISC
    • High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
    • Self-sharpening grain exposes new points to work surface
    • Applications: Blending
    • Applicable Materials: Iconel, Stainless Steel, Titanium, Tool Steel
    • Used With: Right Angle Grinder/Sander
    Click for more
  • Roloc™ Disc Pads

    See all 3 items in product family.
    3M 1" MED DISC PAD051144-45101
    • This pads thread allows it to be mounted directly to tools with 1/4" - 20 EXT threaded shafts or use with Roloc™ shank to fit collet chuck tools
    Click for more
  • Roloc™ Fibre Disc™ 983C

    See all 2 items in product family.
    Regal™ Roloc™ Roll-On Coated-Fiber Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a fibre backing
    • Applications: Metal Working
    • Applicable Materials: Metal, Mild Steel
    Click for more
  • Roloc™ TR Disc™Pads

    See all 4 items in product family.
    3M 1.5" MED. PAD051144-45099
    • Pads are internally threaded to receive any standard - thread shaft
    Click for more
  • Roloc Disc Pad Assemblies

    See all 1 items in product family.
    Roloc™ Hard Rubber Disc Pad Assembly w/Steel Shaft & Adaptor
    • Backup pad designed to support 3M™ Roloc™ 3 inch diameter abrasive discs
    • Thread allows it to be mounted directly to tools with 1/4-20 EXT threaded shafts
    • Assembly also includes a Roloc™ shank and adaptor
    Click for more
  • Type B Surface Preparation Discs

    See all 1 items in product family.
    Type B Surface Preparation Discs Are For Ideal For General Grinding Applications.

    Type B Surface Preparation Discs are made for long lasting durability and dependability. Resin bonded for heat resistance. Roll on mounting. 3 inch diameter coarse grit discs are available in quantities of 25 per box.

    Click for more
  • Zirconium Coated-Fiber Discs

    See all 4 items in product family.
    PFERD Zirconium Coated-Fiber Discs Are Ideal For Applications On Thin-Walled Anadium Steel Components And Steel Or Nickel Alloys With A High Susceptibility To Cracking.

    PFERD Zirconium Coated-Fiber Discs are made of zirconia aluminum abrasive material with fiber backing for long lasting durability and dependability. Resin bonded for heat resistance. Suited for edge breaking work, cutting of difficult-to-machine materials, high alloy stainless steels and high temperature non-ferrous metals such as Hastelloy, Inconel, Nimonic, etc. 5 and 7 inch diameter discs are available in 24 and 36 grits with 8500 and 12200 maximum RPM's.

    Click for more
  • 5" Sanding Disks

    See all 40 items in product family.
    Bosch 5" Abrasive Sanding Discs Allow Fast And Efficient Smoothing When Used With Power Sanders.

    Bosch 5¿ abrasive sanding discs are designed for use with Bosch Electric Sanders. Discs last up to 25 times longer than regular sandpaper. Made of aluminum-oxide with specially formulated resin bond coating. Perfect for use on paint, wood, and metal.

    Click for more
  • 7" Sanding Disks

    See all 5 items in product family.
    Bosch 7" Sanding Discs Help Cut The Load Of Sanding Work Up To 25 Times Than Average Sandpaper.

    Sanding discs are punctured to perfectly fit Bosch power sanders. Made of aluminum-oxide with resin bond coat that is perfect for use on paint, wood, and metal. Discs come in varied grits for optimum performance in different types of surfaces.

    Click for more
  • Polishing & Accessories

    See all 47 items in product family.
    Polishing And Accessories Are Ideal For A Variety Of Metalworking Applications.

    Polishing And Accessories are made of high quality materials for long lasting durability and dependability. Wide selection of pads and other accessories available to meet particular sanding, grinding or polishing jobs and other applications. Variety of dimensions, specifications and quantities are available to meet job requirements.

    Click for more
  • 6" Sanding Disks

    See all 17 items in product family.
    Bosch 6" Sanding Disks Provide Smooth, Fast Sanding And Polishing Work With Quality Results.

    Bosch 6" Sanding Disks allow smooth and efficient sanding and polishing. Aid in achieving the preferred surface roughness, smoothness, and luster. Available in Hook & Loop Disk, Mirofinishing Film Disk, Polishing Pad and Conditioning Abrasive Pad types in a wide variety of grits to provide different results depending on the stage of construction and surface type. Package quantities of 1 to 25.

    Click for more
  • 4-1/2" Sanding Disks

    See all 11 items in product family.
    Bosch 4-1/2" Abrasive Sanding Discs Are Used In Electric-Powered Sanders That Work Faster And More Efficiently Than The Regular Sandpaper.

    These abrasive sanding discs are 4-1/2¿ in diameter and are made of aluminum-oxide with specially formulated resin bond coating. Designed to last up to 25 times longer than sandpaper and are ideal for use on paint, wood, and metal. Discs are perforated to fit Bosch Electric Sanders.

    Click for more
  • Disc Pads

    See all 9 items in product family.
    3M 05575 5X5/16 PAD051144-05575
    • Has medium density foam and a 45 degree tapered edge for flexibility
    • These lightweight, shock-resistant pads have a vinyl face (blue) that provides excellent disc adhesion yet allows quick, easy remova
    Click for more
  • Coated-Fiber Discs

    See all 7 items in product family.
    Norton Blaze™ Coated Fiber Discs Are For Use With Steel And Stainless Steel Materials.

    Norton Blaze™ Coated Fiber Discs are made ceramic material with fiber body for long lasting use and dependability. Cooler cutting, self-lubrication for better finishes and longer life. 24, 50, 60 and 80 Grit discs are available in 4-12 and 7 inch diameters for 7/8 inch arbor size.

    Click for more
  • Ceramic Coated-Fiber Discs

    See all 5 items in product family.
    Ceramic Coated Fiber Discs Are Ideal For Use With Oscillating Sanders And Other Industrial And Residential Sanding Equipment.

    Ceramic Coated Fiber Discs are ideal for specialized sanding needs. They feature a Pink Ceramic Coating for use with wood and hard metals, and they feature a fiber body to be connected to oscillating sanders or other sanding equipment for industrial and residential use. Ceramic coatings are often used in wood sanding for quick wood removal or in metalworking for sanding the toughest surfaces. Ceramic Coated Fiber Discs feature long lasting durability and do not generate a lot of heat while sanding at high speeds. A central arbor hole is used to connect to sanding equipment. Coating is resin bonded to the fiber body for improved heat resistance. Diameter, arbor size, grit and max RPM specs vary per model.

    Click for more
  • Bear-Tex High Strength Discs

    See all 1 items in product family.
    6X1/4 A/O VERY FINE BEARTEX DISC HIGH STRENGTH
    • Firm, durable web
    • Strong resin binders
    • Smear-proof
    • Applications: Deburring, Finishing
    Click for more
  • AVOS Edger Speed-Lok Discs

    See all 6 items in product family.
    4-1/2" AVOS SPEED LOK NORZON PLUS DISC 36 GRIT
    • Advanced resin bond technology with enhanced grain adhesion
    • Applications: Material Removal, Light Deburring, Light Finishing, Weld Grinding, Blending
    • Applicable Materials: Stainless, Alloys
    Click for more
  • AVOS Edger Speed-Lok Bear-Tex Discs

    See all 1 items in product family.
    4-1/2" SPEED-LOK BEAR-TEX AVOS DISC A/O MEDIUM
    • Patented hole design
    • Scooped holes
    • 5 degree angle back-up pad
    • Applications: Light Deburring, Cleaning, Rust Removal, Finishing, Polishing
    Click for more
  • Aluminum Oxide Coated-Fiber Discs

    See all 7 items in product family.
    Aluminum Oxide Coated Fiber Discs Are Ideal For Use With Oscillating Sanders And Other Industrial And Residential Sanding Equipment.

    Aluminum Oxide Coated Fiber Discs are ideal for light to moderate sanding needs. They feature a Pink Aluminum Oxide Coating for use with wood, non-ferrous soft metals, plastic and steel, and they feature a fiber body to be connected to oscillating sanders or other sanding equipment for industrial and residential use. The central arbor hole is used to connect to sanding equipment. Aluminum Oxide Abrasive Disc coating is resin bonded to the fiber body for long lasting durability and heat resistance. Diameter, arbor size, grit and max RPM specs vary per model.

    Click for more
Featured Items