Browse Electric Motors-Definite Purpose

(6,932 items)

Narrow Your Results

Availability

Free Shipping

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Baldor Single Phase Explosion Proof Motors

    Baldor Single Phase Explosion Proof Motors
    See all 67 items in product family
    These single phase explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • Baldor 3 Phase Explosion Proof Motors up to 5HP

    Baldor 3 Phase Explosion Proof Motors up to 5HP
    See all 57 items in product family
    Baldor 3 Phase Explosion Proof Motors up to 5HP. Baldor's explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • Baldor 3 Phase Explosion Proof Motors over 5 HP

    Baldor 3 Phase Explosion Proof Motors over 5 HP
    See all 30 items in product family
    Baldor 3 Phase Explosion Proof Motors over 5 HP. Baldor's explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • US Motors Three Phase, TEFC Hazardous Location Motors

    US Motors Three Phase, TEFC Hazardous Location Motors
    See all 17 items in product family
    US Motors Three Phase TEFC Hazardous Location Motors Are Built For Use In Environments That May Contain Gas, Vapor Or Dust In Explosive Quantities.

    US Motors Three Phase TEFC Hazardous Location Motors contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions for lasting reliability. Features upgraded totally enclosed fan cooled enclosures with zinc-plated hardware and cast iron inner bearings that meet or exceed NEMA Premium® standard requirements including 40°C ambient conditions. All copper windings and low-loss stator laminations provide maximum efficiency. Available with 0.33 to 200 HP. Voltages are 230/460, 208-230/460, 190/380, and 460.

    Click for more
  • Single Phase Explosion Proof Motors

    Single Phase Explosion Proof Motors
    See all 62 items in product family
    Single Phase Explosion Proof Motors Are Used For Machine Applications In Hazardous Environments.

    Single Phase Explosion Proof Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Leeson® and Marathon® brand motors with heavy duty rolled steel enclosures are designed for use in hazardous environments. Single Phase units with 1140, 1200, 1725, 1800, 3450 and 3600 RPMs are available with 0.17, 0.25, 10.33, 0.5, 0.75, 1, 1.5 and 2 horsepower for various Rigid or Round frame designations. 115/208-230V.

    Click for more
  • US Motors Hazardous Location Motors, Three Phase

    US Motors Hazardous Location Motors, Three Phase
    See all 52 items in product family
    US Motors Hazardous Location Motors (Three Phase) Are Used For Pumps, Fans, Compressors, Conveyors And Tools In Hazardous Locations.

    US Motors Hazardous Location Motors (Three Phase) have an all cast construction for long lasting durability and strength. Corrosion resistant mill and chemical duty paint provide added protection. Choose from Single Label and Dual Label models. Available with HP (horsepower) of 0.5, 0.75, 1, 1.5, 2, 3, 5, 7.5, 10, 100, 150 and 200. Special Application Close Coupled Pumps are footed for increased stability and have a JM shaft. Select models are Totally Enclosed Fan Cooled (TEFC) for reliable ventilation. Hertz, voltage and RPM vary per model.

    Click for more
  • WEG 3 Phase, 50 HP and Up, TEFC, Explosion Proof Motors

    WEG 3 Phase, 50 HP and Up, TEFC, Explosion Proof Motors
    See all 88 items in product family
    WEG Explosion Proof Motors, 3 Phase, TEFC, 50 Horsepower And Up Are Used For Petroleum And Gasoline, Flour/Feed Mills, Grain Elevators, Fans, Blowers And Other Hazardous Environment Applications.

    WEG Explosion Proof Motors, 3 Phase, TEFC, 50 HP And Up are solidly manufactured for long lasting durability and dependability. Suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats and submitted to hydrostatic and other routine testing at the factory to ensure compliance to the required specifications. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Foot mounts. Wide selection of 3 Phase explosion proof motors are available with 50, 60, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450 and 500 HPs, 900, 1200, 1800 and 3600 RPMs and 230/460, 208-230/460, 460 and 575 voltage designations.

    Click for more
  • US Motors Hazardous Location Motors, Single Phase

    US Motors Hazardous Location Motors, Single Phase
    See all 22 items in product family
    US Motors Hazardous Location Motors, Single Phase, Are Perfect For Use On Air Compressors, Pumps, Blowers, And Other Industrial Equipment In Hazardous Areas.

    US Motors Hazardous Location Motors, Single Phase, are continuous-duty motors that are cooled by a totally-enclosed fan except where noted. Motors are 40°C ambient temperature rated with Class B insulation. Motors are available with Rigid or C-Face Footless mounting. Choose from a variety of RPM speeds and Horsepower levels. UL listed and CSA certified.

    Click for more
  • WEG 3 Phase, Under 50 HP, TEFC, Explosion Proof Motors

    WEG 3 Phase, Under 50 HP, TEFC, Explosion Proof Motors
    See all 149 items in product family
    WEG Explosion Proof Motors, 3 Phase, TEFC, Under 50 HP Are Used For Petroleum And Gasoline, Flour/Feed Mills, Grain Elevators, Fans, Blowers And Other Hazardous Environment Applications.

    WEG Explosion Proof Motors, 3 Phase, TEFC, Under 50 HP are solidly manufactured for long lasting durability and dependability. Suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats and submitted to hydrostatic and other routine testing at the factory to ensure compliance to the required specifications. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Foot mounts. Wide selection of 3 Phase explosion proof motors are available with 1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30 and 40 HPs, 900, 1200, 1800 and 3600 RPMs and 230/460, 208-230/460 and 575 voltage designations.

    Click for more
  • Baldor 3 Phase Explosion Proof Motors

    Baldor 3 Phase Explosion Proof Motors
    See all 190 items in product family
    Baldor 3 Phase Explosion Proof Motors Are Designed For Use With Driving Pumps, Compressors, Blowers, Fans And Other Applications Where Hazardous Fumes Or Dust Are Present.

    Baldor Explosion Proof Motors are made of heavy duty rolled steel for long lasting durability. Features an explosion-proof breather design for added safety and protection. High quality ball bearings for enhanced reliability. Drain prevents build up of condensation for greater versatility. Corrosion-resistant epoxy finish. Insulated. Standard foot mount, C-Face with base or C-Face less base. Copper windings and corrosion-treated rotors on select models. UL and CSA approved. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP

    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP
    See all 41 items in product family
    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP Are Used For A Wide Variety Of Applications Where Hazardous Fumes Or Dust May Be Present.

    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP are constructed with a cast iron frame for long lasting durability. Available with a variety of ratings. Suitable for tough industrial applications. Available in a variety of HPs from 1/4 to 5. Voltages are 230/460, 200, 208-230/460 and 575. RPMs are 1,200, 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP

    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP
    See all 49 items in product family
    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP Are Designed For Use Where Hazardous Fumes Or Dust May Be Present.

    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP are constructed with a cast iron frame for long lasting durability. Available in three phase and single phase with a variety of ratings. Suitable for tough industrial applications. Available in a variety of HPs from 7-1/2 to 350. Voltages are 230/460, 200, 208-230/460, 460 and 575. RPMs are 1,200, 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Worldwide Electric Explosion Proof Motors

    Worldwide Electric Explosion Proof Motors
    See all 83 items in product family
    Worldwide Electric Explosion-Proof Motors Improve Safety And Reduce Costs In Hazardous Environments.

    Worldwide Electric Explosion-Proof Motors Are designed for use in hazardous environments where traditional electric motors may be a liability. With a TEXP Enclosure, Worldwide Electric motors combine durability and strength. Units are available with C-Face Rigid Bases or with regular Rigid Bases. High Efficiency and Premium Efficiency models are also available. Motors are available with HP ratings from 1-300. Motors with RPM ratings are available from 1200 to 3600. Units are also available in many frames for a variety of unique installations. All units built with high-quality materials for strength and long-lasting durability. The service factor on Worldwide Electric motors is 1.5. All motors are UL Listed, CSA Certified for Class 1, Division 2 Hazardous Locations.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, C Face With Base Div. I, Div. II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, C Face With Base Div. I, Div. II, Class I, Groups C&D
    See all 9 items in product family
    Leeson Explosion-Proof, 3-Phase, C Face Motors With Base Are Used For Use In Hazardous Enviroments Where Certain Explosive Gases Or Materials Are Present.

    Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C & D, Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. Available in .33 to 3 HP and 1425 to 3450 RPM. 56 Frame. UL and CSA listed.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, C Face Less Base Div. I, Div. II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, C Face Less Base Div. I, Div. II, Class I, Groups C&D
    See all 13 items in product family
    Leeson Explosion-Proof, 3-Phase Motors, C Face Less Base, Division I, Division II, Class I, Groups C&D Are Used For Use In Hazardous Locations.

    Leeson Explosion-Proof Motors are designed and approved for application in hazardous environments that have certain explosive gases or materials present. Rugged, mechanical construction meets all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. Explosion-proof conduit box included at no extra cost. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Application Notes: These motors must be applied in accordance with the National Electrical Code, Article #500.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, Rigid Base Division I, Division II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, Rigid Base Division I, Division II, Class I, Groups C&D
    See all 63 items in product family
    Explosion-proof, 3-phase motor, Rigid base, Division I, Division II, Class I, Groups C & D – Class II, Groups F & G with Conduit Box for hazardous locations.
    These explosion-proof motors are designed and approved for application in hazardous environments having certain explosive gases or materials present. Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. Explosion-proof conduit box included at no extra cost. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.
    Application Notes: These motors must be applied in accordance with the National Electrical Code, Article #500
    Click for more
Featured Items