Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Gate Motors (3)
Remove
Narrow Your Results By:
Our Price
Under $319.00 (1)
$337.00 - $338.00 (1)
Over $356.00 (1)


      Categories
Electric Motors-Definite Purpose



US Motors Gate Motors
US Motors Gate Motors US Motors Gate Motors Are Ideal For Commercial Gate Operation.

All Gate Motors are designed by US Motors and feature solid manufacturing and long lasting durability. Permanent lubricated ball bearings make them unmatched for commercial gate opening and closing. These electric gate motors are single phase for low-cost, high-efficiency use. They feature a permanent split capacitor, resilient base mounting and locked rotors. US Motors Gate Motors feature open construction and rear-shaft mounted fans for good air flow, reduced heat and greater longevity. However, the motor vents also feature Open Drip Proof (ODP) Design to keep water precipitation from flowing directly into the motor. All motors weigh around 80 lbs. and pull gates measuring in the thousands of pounds. All US Motors Gate Motors turn at 1625 RPM and produce a voltage of 115 V. Horsepower levels, sizes and specs vary by model.


US Motors Gate Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LOCKED ROTOR PRICE EACH
HP RPM PHASE HERTZ AMPS TORQUE VOLTS IMAGE MODEL QTY 1-5 6+
1/31625160/5010.4530.52 OZFT115
WBB467395$318.95$303.95
1/21625160/5010.4530.52 OZFT115
WBB467394$356.95$340.95
1/2162516010.2729.7 OZFT115
WBB466697$337.95$322.95
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
(82)